Bambulab 3D Printer Filament PETG-CF (Filamen Printer 3D)

Sebelum PPN:
Rp559.900
Spesifikasi
Diameter (mm)1.75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bambu PETG-CF is a carbon fiber reinforced PETG that offers improved performance and
appearance compared to traditional PETG. The specially formulated blend minimizes the risk
of warping and nozzle sticking, while still providing a smooth and consistent print quality.
Addition of carbon fiber brings distinctive texture and improved strength to the material,
making it ideal for high-stress models requiring premium finish. Whether you're an engineer
looking to create functional prototypes, an artist looking to create high-quality models, or
simply an enthusiast looking to experiment with the latest materials, Bambu PETG-CF is the
ideal choice.

- 0.2 mm Nozzle Not Compatible
- Stainless Steel Nozzle Not Recommended
- Dry before Use for the Highest Print Quality
- AMS Compatible
- AMS lite NOT Compatible
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Less Clumping and Stringing
- Premium Print Surface
- Improved Mechanical Properties & High Flexibility
- Comes with Basic Reusable Spool
- Diameter: 1.75mm +/- 0.03mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait