Beli ball valve stainless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Stainless Ball Valveatribut:
- Connector: Screw connection
- Material: Stainless steel (SCS13A)
- Maximum Allowable Pressure (MPa): 5.5
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- Yamato Valve Class 600 Cast Stainless Steel Ball Valve Reduced Bore Type VUatribut:
- Body Material: SCS14A
- Maximum Allowable Pressure (MPa): 4.2 (water/oil at room temperature), 1.0 (air at room temperature, water/oil below 180°C)
- Ravale Ball ValveDeskripsi:STOP KRAN AIR BALL VALVE STAINLESS STEELBall Valve Ravale menggunakan bahan Stainless Steel murni membuat tidak mudah berkarat, putaran lembut dan tahan lama.atribut:
- Size (inch): 1
- Heart/Inner Ball Material: PVC
- Handle Material: Stainless coated with rubber
- Body Material: Stainless steel
- PISCO Stainless Ball Valve 1 Piece Typeatribut:
- Working Temperature Range (°C): -29 to 232 (fluid should not be frozen)
- Finishing Material: Main Body: Stainless steel(equivalent to SUS316), Ball: Stainless steel(equivalent to SUS316), Thrust washer: Fluorine resin(PTFE), Handle: Stainless steel(equivalent to SUS304)
- Maximum Working Pressure (MPa): 5.5 (check precautions)
- Working Vacuum Pressure (kPa): -101
- INOC Screwed End Ball ValveDeskripsi:-For water, oil, gas. -Max pressure 5.49MPa (normal temperature static water)atribut:
- Material: Stainless Steel (SCS14A)
- GBA Ball Valve 3 piece SSatribut:
- Body Type: 3pcs
- Material: Stainless Steel
- Mill Test Certificate: Available
- Yamato Valve Class 600 Cast Stainless Steel Ball Valve Reduced Bore Type VU3atribut:
- Material: Stainless steel (SCS13A)
- Maximum Allowable Pressure (MPa): 4.2 (water/oil at room temperature), 1.0 (air at room temperature, water/oil below 180°C)
- Kitz Type 600 Stainless Steel Ball Valvesatribut:
- Body Material: CF8M
- Ball Material: CF8M/316
- Gland Packing Material: Reinforced PTFE
- Handle Material: Plastic Covered S.S.
- Seat Material: Glass Filled PTFE
- Stem Material: 316
- Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)Deskripsi:Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan andaatribut:
- Material: Sus 304
- Grade: SS304L
- ASTM: 312
- ASME: B36.19
- Lenght (m): 6
- Weissmiller Ball Valve NPT SS316Deskripsi:The ball valve uses a hollow, rotating ball to open or close the flow.Ball valves are essential components used to control fluid flow through a rotating ball mechanism. Weissmiller ball valves stand out for their exceptional quality, durability, and performance, making them a top choice for various industries.atribut:
- Ball Material: SS316
- Body Material: SS316
- Class: 1000 WOG
- Connection: FNPT
- Seat Material: PTFE
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Sankyo Ball Valve 3PCatribut:
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Pressure (psi): 1000 W.O.G
- Ball: SS316
- Body: SS316
- Bolt: SS304
- Bolt Washer: SS304
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Hex Nut: SS304
- Lock Device: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Sankyo Ball Valve 2PCatribut:
- Pressure (psi): 1000 W.O.G
- Material: Stainless Steel SS316
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Cap: SS316
- Gland Nut: SS304
- Handle: SS304
- Joint Gasket: PTFE
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Stem Washer: SS304
- Thrust Washer: PTFE
- Wiebrock Compound Vacuum Gauge 2.5inch Bottom (Manometer / Alat Ukur Tekanan)Deskripsi:-Bisa isi minyak-Sudah sepaket dengan glycerinatribut:
- Body Material: Stainless Steel
- Drat (inch): 1/4 NPT
- Drat Material: Brass
- Model : Raket / Lower Mount
- Size (inch): 2.5
- Size (mm): 63
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- Non Brand Pipa Bulat Stainless SteelDeskripsi:Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.atribut:
- Material: Stainless steel
- Length (m): 3
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- Spindo Pipa Black SteelDeskripsi:Diameter 25mm, tebal 3.2mm; berat 2.41 kg/matribut:
- Length (m): 6
- Material: Carbon Steel
Daftar Harga ball valve stainless Terbaru November 2026
| TORA Ball Valve Stainless Steel Handle | Rp19.900 |
| TRUSCO Stainless Ball Valve | Rp229.900 |
| Sankyo Ball Valve SS316 PSI 1000 WOG | Rp54.900 |
| Yamato Valve Class 600 Cast Stainless Steel Ball Valve Reduced Bore Type VU | Rp489.900 |
| Ravale Ball Valve | Rp139.900 |
| PISCO Stainless Ball Valve 1 Piece Type | Rp539.900 |
| INOC Screwed End Ball Valve | Rp719.900 |
| GBA Ball Valve 3 piece SS | Rp359.900 |
| Yamato Valve Class 600 Cast Stainless Steel Ball Valve Reduced Bore Type VU3 | Rp399.900 |
| Kitz Type 600 Stainless Steel Ball Valves | Rp769.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)
























































































































































/PISCO%20Stainless%20Ball%20Valve%201%20Piece%20Type/onP105423887-1.jpg)




/p3P111249903-1.jpg)




/qgP111139952-1.jpg)




%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)