PISCO Stainless Ball Valve 1 Piece Type

Sebelum PPN:
Rp539.900 - Rp709.900
Spesifikasi
Working Temperature Range (°C)-29 to 232 (fluid should not be frozen)
Finishing MaterialMain Body: Stainless steel(equivalent to SUS316), Ball: Stainless steel(equivalent to SUS316), Thrust washer: Fluorine resin(PTFE), Handle: Stainless steel(equivalent to SUS304)
Maximum Working Pressure (MPa)5.5 (check precautions)
Working Vacuum Pressure (kPa)-101

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material equivalent to SUS316(SUS316 or CF8M)is used at the wetted part.
- The stem of the fixed handle does not come off in this structure.
- Either side can be used for attaching input or output flow.

Ulasan Produk

Tidak ada ulasan