Beli ball gauge set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Ball Gap Gauge
    Mulai

    Rp1.499.900

    SK Ball Gap Gauge
    atribut:
    • Diameter precision: plus or minus5micrometre
    • Sphericity: 5micrometre
  2. Insize Small Hole Gauge Set Contact Split Ball
    Mulai

    Rp369.900

    Insize Small Hole Gauge Set Contact Split Ball
    atribut:
    • Overall Length (inch): 2 63/64; 3 7/64; 3 15/32; 3 37/64
    • Number of Pieces: 4
    • Range (inch): 0.125 to 0.5
    • Maximum Measurement (inch): 0.5
    • Minimum Measurement (inch): 0.125
    • Contact Style: Split Ball
    • Locking Style: Knurled Nut
    • Maximum Measurement (mm): 127
    • Maximum Measuring Depth (inch): 5
    • Minimum Measurement (mm): 3.18
  3. Niigata Seiki (SK) Steel Plug Gauge
    Mulai

    Rp2.099.900

    Niigata Seiki (SK) Steel Plug Gauge
    Deskripsi:
    Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminum
    atribut:
    • Height (mm): 17
    • Length (mm): 130
  4. Shinwa Rules Mini Protractor Silver
    Mulai

    Rp199.900

    Shinwa Rules Mini Protractor Silver
    atribut:
    • Material: Stainless steel SUS420J2
    • Dimensions (mm): 40x1.0 (degree plate)
    • Scale: 2 degree through
    • Overall LengthxWidthxThickness (mm): 120x10x1.0
    • Scale (mm): 100 (pole)
    • Pole Length (mm): 100
    • TRUSCO Number: 408-3482
  5. Mitutoyo Digital Inside Micrometer Metric Caliper Type (Jangka Sorong)
    Mulai

    Rp8.599.900

    Mitutoyo Digital Inside Micrometer Metric Caliper Type (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened  steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Battery: SR44 (1 pc.) 938882
    • Battery Life: Approx. 2.4 years under normal use
    • Display: LCD
    • Graduation (mm): 0.01 / 0.001inch
    • Measuring Faces: Caliper Type
    • SPC Output: Yes
    • Technology: Digimatic
  6. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  7. Mitutoyo Interchangeable Ball Anvil-Spindle Tip Metric
    Rating:
    80% of 100
    (1)
    Mulai

    Rp1.399.900

  8. TRUSCO Drill-point Gauge
    Mulai

    Rp519.900

    TRUSCO Drill-point Gauge
    atribut:
    • Material: Main Scale Rotor: SUS420J 2 , Base: SS400
    • Measurement Range (degree): 118
    • Purpose of Use: To measure the length of the drill cutting edge, the tip angle of the drill, the eccentricity of the chisel edge, and the lip height difference.
    • Specifications: For Drill Point
    • Weight (g): 160
  9. Kennedy Small Hole Gauge Set
    Mulai

    Rp819.900

    Kennedy Small Hole Gauge Set
    Deskripsi:
    Range 3mm to 13mm (1/8 Inch to 1/2 Inch) Ideal for measuring slots, holes, grooves and recesses. The satin finished knurled handle allows fine adjustment of the gauge within the workpiece. The split ball contacts are hardened for greater accuracy and longer tool life. Use in conjunction with a micrometer to accurately measure internal dimensions. Supplied in plastic storage wallet. Contents: Size A: 3 to 5mm (1/8 Inch to 13/64 Inch) - 90mm overall length, Size B: 5 to 7.5mm (13/64 Inch to 19/64 Inch) - 99mm overall length, Size C: 7.5 to 10mm (19/64 Inch to 25/64 Inch) - 110mm overall length Size D: 10 to 13mm (25/64 Inch to 1/2 Inch) - 110mm overall length. For holes, slots and recesses beyond the range of the small hole gauges use Kennedy Telescopic Gauges.
    atribut:
    • Material: Steel
    • Additional Features: Hardened split ball contacts Knurled handle Supplied in plastic storage wallet
    • Surface Finish: Satin
    • System of Measurement: Imperial Metric
    • Length: Size A - 90mm Size B - 99mm Size C - 110mm Size D - 110mm
    • Part Number: KEN5181150K
  10. TEKIRO Mechanic Tools Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

    TEKIRO Mechanic Tools Set
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  11. SK Steel Plug Gauge
    Mulai

    Rp1.499.900

    SK Steel Plug Gauge
    Deskripsi:
    A pair of gauges with external features based on maximum and minimum allowable dimensions to ensure compatibility between hole and shaft fit.Purpose:For inspecting hole diameter.
    atribut:
    • Grade: H7
    • Hardness: HV660 to 780
  12. KRISBOW Alat Ukur pH & Suhu
    Mulai

    Rp2.199.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
  13. OSG Screw Limit Gauge (JIS Class 2)
    Mulai

    Rp1.899.900

    OSG Screw Limit Gauge (JIS Class 2)
    atribut:
    • Type: For plug gauge work
    • Compatible: Metric thread (JIS class 2)
  14. TRUSCO Protractor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    TRUSCO Protractor
    atribut:
    • Material: Stainless steel (SUS420J2)
    • Diameter (mm): 90
    • Total Ruler Length (mm): 204
    • Ruler Thickness (mm): 1.2
    • Scale Interval: 1degrees
  15. Shinwa Rules Taper Gauge
    Rating:
    100% of 100
    (6)
    Mulai

    Rp159.900

    Shinwa Rules Taper Gauge
    atribut:
    • Material: Stainless
  16. Mitutoyo Small Hole Set
    Mulai

    Rp1.399.900

    Mitutoyo Small Hole Set
    atribut:
    • Range (inch): 0.125-0.5
  17. OSG Steel Plug Gauge
    Mulai

    Rp2.199.900

    OSG Steel Plug Gauge
    Deskripsi:
    Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
  18. Insize Threaded Plug Gauge Dim Type Metric
    Rating:
    100% of 100
    (3)
    Mulai

    Rp439.900

    Insize Threaded Plug Gauge Dim Type Metric
    atribut:
    • Thread Class: 6H
    • Handle Color: Black
    • Thread Type: Metric
    • Gauge Type: Go/No-Go (Plus/Minus)
    • Dimension Type: Metric
    • Gauge Finish: Uncoated
    • Gauge Material: Steel
    • Handle Design: Double End
    • Thread Direction: Right Hand
  19. JUSTRITE Liquid Level Gauge for Drum & Tank
    Mulai

    Rp559.900

    JUSTRITE Liquid Level Gauge for Drum & Tank
    Deskripsi:
    Overfill gauges indicate whether the liquid level inside a drum or tank is too high. They attach onto the top of vertically-oriented containers and are primarily used when filling them with liquids to ensure the contents reach the top but don't overfill.
    atribut:
    • UNSPSC: 41111938
    • Extension Length (inch): 11
    • Features: Indicator Warns When Drum is Almost Full; Low Cost Solution to Overfilling Drums
    • Float Material: HDPE
    • For Container Depth (inch): 11
    • For Container Type: Drums
    • For Liquid Type: CoolantsFuelHydraulic FluidWater
    • Manufacturer Part Number: 8531
    • Pipe Size (inch): 3/4
    • for Container Capacity (gal): 30; 55
  20. TORA Glue Stick
    Mulai

    Rp32.900

Daftar Harga ball gauge set Terbaru January 2026
SK Ball Gap GaugeRp1.499.900
Insize Small Hole Gauge Set Contact Split BallRp369.900
Niigata Seiki (SK) Steel Plug GaugeRp2.099.900
Shinwa Rules Mini Protractor SilverRp199.900
Mitutoyo Digital Inside Micrometer Metric Caliper Type (Jangka Sorong)Rp8.599.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
Mitutoyo Interchangeable Ball Anvil-Spindle Tip MetricRp1.399.900
TRUSCO Drill-point GaugeRp519.900
Kennedy Small Hole Gauge SetRp819.900
TEKIRO Mechanic Tools SetRp1.499.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)