SK (Niigata Seiki) Ball Gap Gauge Shape Memory S

Sebelum PPN:
Rp2.299.900 - Rp2.799.900
Spesifikasi
MaterialGauge part: Carbide, Stem: Shape memory alloy, Grip: POM
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The tip is a carbide ball and has excellent durability.
It is possible to measure by bending the stem.
The stem is made of shape memory alloy, and when placed in hot water, it returns to its original shape before bending.
You can easily check the position and clearance when installing assembly parts on the production line for motorcycles and automobiles.
For gap measurement
Feature
The tip is a carbide ball and has excellent durability.
It is possible to measure by bending the stem.
The stem is made of shape memory alloy, and when placed in hot water, it returns to its original shape before bending.
You can easily check the position and clearance when installing assembly parts on the production line for motorcycles and automobiles.

Diameter accuracy (mm): ±0.005, Sphericity (mm): 0.005, Standard S (mm): DIA3.0
Use
For gap measurement

Ulasan Produk

Tidak ada ulasan

Halaman Terkait