Kennedy Small Hole Gauge Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp889.900
Spesifikasi
MaterialSteel
Additional FeaturesHardened split ball contacts Knurled handle Supplied in plastic storage wallet
Surface FinishSatin
System of MeasurementImperial Metric
LengthSize A - 90mm Size B - 99mm Size C - 110mm Size D - 110mm
Part NumberKEN5181150K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Range 3mm to 13mm (1/8 Inch to 1/2 Inch) Ideal for measuring slots, holes, grooves and recesses. The satin finished knurled handle allows fine adjustment of the gauge within the workpiece. The split ball contacts are hardened for greater accuracy and longer tool life. Use in conjunction with a micrometer to accurately measure internal dimensions. Supplied in plastic storage wallet. Contents: Size A: 3 to 5mm (1/8 Inch to 13/64 Inch) - 90mm overall length, Size B: 5 to 7.5mm (13/64 Inch to 19/64 Inch) - 99mm overall length, Size C: 7.5 to 10mm (19/64 Inch to 25/64 Inch) - 110mm overall length Size D: 10 to 13mm (25/64 Inch to 1/2 Inch) - 110mm overall length. For holes, slots and recesses beyond the range of the small hole gauges use Kennedy Telescopic Gauges.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait