Niigata Seiki (SK) Pin Gauge Set AP-1

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.999.900
Spesifikasi
Roundness/Cylindricity (µm)± 0.5
Hardness (HV)650 or more
Gauge Size (mm)1000-5000
Step (mm)0.010
Number of Sets41
Diameter Accuracy (µm)± 0.8
MaterialSpecial Gauge Steel
TRUSCO Number817-7564

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Sample image (Please check the specifications of each part number for details)
Feature
A set that combines frequently used sizes. All products are sub-zero treated to prevent aging. Because it is a perfect circle, it can be used in any situation.

Ulasan Produk

Tidak ada ulasan