Beli ball gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SK Ball Gap Gaugeatribut:
- Diameter precision: plus or minus5micrometre
- Sphericity: 5micrometre
- Insize Pin Gage SetDeskripsi:- Meet DIN2269, grade 1- Made of alloy steelatribut:
- Diameter Accuracy (µm): ±1
- Hardness: HRC62-65
- Insize Small Hole Gauge Set Contact Split Ballatribut:
- Overall Length (inch): 2 63/64; 3 7/64; 3 15/32; 3 37/64
- Number of Pieces: 4
- Range (inch): 0.125 to 0.5
- Maximum Measurement (inch): 0.5
- Minimum Measurement (inch): 0.125
- Contact Style: Split Ball
- Locking Style: Knurled Nut
- Maximum Measurement (mm): 127
- Maximum Measuring Depth (inch): 5
- Minimum Measurement (mm): 3.18
- TRUSCO Drill-point Gaugeatribut:
- Material: Main Scale Rotor: SUS420J 2 Sub>, Base: SS400
- Measurement Range (degree): 118
- Purpose of Use: To measure the length of the drill cutting edge, the tip angle of the drill, the eccentricity of the chisel edge, and the lip height difference.
- Specifications: For Drill Point
- Weight (g): 160
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- Niigata Seiki (SK) Steel Plug GaugeDeskripsi:Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminumatribut:
- Height (mm): 17
- Length (mm): 130
- SOJIKYO Small Digital Scaleatribut:
- Type: Timbangan Mini
- Keyboard: 4 Kunci
- Platter Material: Stainless Steel
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- Shinwa Rules Mini Protractor Silveratribut:
- Material: Stainless steel SUS420J2
- Dimensions (mm): 40x1.0 (degree plate)
- Scale: 2 degree through
- Overall LengthxWidthxThickness (mm): 120x10x1.0
- Scale (mm): 100 (pole)
- Pole Length (mm): 100
- TRUSCO Number: 408-3482
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Kennedy Small Hole Gauge SetDeskripsi:Range 3mm to 13mm (1/8 Inch to 1/2 Inch) Ideal for measuring slots, holes, grooves and recesses. The satin finished knurled handle allows fine adjustment of the gauge within the workpiece. The split ball contacts are hardened for greater accuracy and longer tool life. Use in conjunction with a micrometer to accurately measure internal dimensions. Supplied in plastic storage wallet. Contents: Size A: 3 to 5mm (1/8 Inch to 13/64 Inch) - 90mm overall length, Size B: 5 to 7.5mm (13/64 Inch to 19/64 Inch) - 99mm overall length, Size C: 7.5 to 10mm (19/64 Inch to 25/64 Inch) - 110mm overall length Size D: 10 to 13mm (25/64 Inch to 1/2 Inch) - 110mm overall length. For holes, slots and recesses beyond the range of the small hole gauges use Kennedy Telescopic Gauges.atribut:
- Material: Steel
- Additional Features: Hardened split ball contacts Knurled handle Supplied in plastic storage wallet
- Surface Finish: Satin
- System of Measurement: Imperial Metric
- Length: Size A - 90mm Size B - 99mm Size C - 110mm Size D - 110mm
- Part Number: KEN5181150K
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- Niigata Seiki (SK) Drill Point Gaugeatribut:
- Thickness (mm): 10.3
- Type: Drill Edge Gauge
- Material: Tool Steel
- Point Angle (°): 118
- Dimensions (mm): 110x22
- Niigata Seiki (SK) Steel Pin GaugeDeskripsi:- A pin gauge is a pin-shaped (cylindrical) gauge with precisely finished diameter dimensions.- This is the most common pin gauge.- All products have undergone sub-zero treatment to prevent aging.- Since it is a perfect circle, it can be used in any situation.Purpose:- For inspecting hole diameter.- As parts for molds.- For core wobbling inspection.- For R measurement.atribut:
- Length (mm): 50
- SK Steel Plug GaugeDeskripsi:A pair of gauges with external features based on maximum and minimum allowable dimensions to ensure compatibility between hole and shaft fit.Purpose:For inspecting hole diameter.atribut:
- Grade: H7
- Hardness: HV660 to 780
- Niigata Seiki (SK) Pin Gauge Set AP-1atribut:
- Roundness/Cylindricity (µm): ± 0.5
- Hardness (HV): 650 or more
- Gauge Size (mm): 1000-5000
- Step (mm): 0.010
- Number of Sets: 41
- Diameter Accuracy (µm): ± 0.8
- Material: Special Gauge Steel
- TRUSCO Number: 817-7564
- Niigata Seiki (SK) Individual Steel Pin Gauge AAatribut:
- Tolerance (µm): ± 0,8
- Cylindricity (µm): 0,5
- Hardness: HV 720 or more
Daftar Harga ball gauge Terbaru March 2026
| SK Ball Gap Gauge | Rp999.900 |
| Insize Pin Gage Set | Rp3.099.900 |
| Insize Small Hole Gauge Set Contact Split Ball | Rp369.900 |
| Mitutoyo Interchangeable Ball Anvil-Spindle Tip Metric | Rp1.199.900 |
| TRUSCO Drill-point Gauge | Rp439.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp1.499.900 |
| Niigata Seiki (SK) Steel Plug Gauge | Rp2.099.900 |
| SOJIKYO Small Digital Scale | Rp73.900 |
| Mitutoyo Digital Inside Micrometer Metric Caliper Type | Rp6.899.900 |
| Shinwa Rules Mini Protractor Silver | Rp199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/rkP101003992-6.jpg)
%20Steel%20Plug%20Gauge/P101502526-2.jpg)



/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


%20Drill%20Point%20Gauge/P102270910-1.jpg)
%20Steel%20Pin%20Gauge/fvP101502571-2.jpg)


%20Pin%20Gauge%20Set%20AP-1/61P103639217-1.jpg)
%20Individual%20Steel%20Pin%20Gauge%20AA/foP101502564-5.jpg)