Beli balancing valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Static Balancing Valve (Manual Balancing)
    Mulai

    Rp1.299.900

    HONEYWELL Static Balancing Valve (Manual Balancing)
    Deskripsi:
    APPLICATIONThe V5032 Kombi-2-plus is a static, variable orifice seperate double regulating balancing valve for the return with additional shut-off function. It is suitable for use in variable and constant flow systems to manually balance the flow and to set resistances to an equal level all over the system.V5032 Kombi-2-plus is typically used for static balancing of fan coil units, air handling units, chilled ceilings and twopipe heating systems. It can be installed on the flow or the return side, general installation behaviour is to install it on the return side.
  2. Weflo Balancing Valve
    Mulai

    Rp4.099.900

    Weflo Balancing Valve
    Deskripsi:
    * Inside Screw, Non-rising Stem.* EPDM Coated Disc.* Back Seating Feature.* Can be set in conjunction with flow charts.* Two test points located on each valve.* Flanged and Drilling complies with EN1092-2 PN10/16, ANSI B 16.1 Class125.* Face to Face Dimension in accordance with EN558-1 basic series 1.* Rated Working Pressure 16 bar / 250 psi.
    atribut:
    • Body Material: Ductile Iron
    • Disc Material: EPDM Encapsulated Ductile Iron
    • Disc Nut Material: Brass
    • Working Pressure (Bar): 16
    • Bonnet Material: Ductile Iron
    • Corossion Protection: Fusion Bonded Coating Interior and Exterior
    • Gasket Material: Rubber
    • Handwheel Material: Ductile Iron
    • O-Ring Materials: Rubber
    • Stem Material: Stainless Steel
  3. NUTECH Balancing Valves
    Mulai

    Rp2.399.900

    NUTECH Balancing Valves
    Deskripsi:
    These manual balancing valves feature a blowoutproof stem with double EPDM O-ring seals, a union with an EPDM O-ring seal, an adjustable memory stop, and dual pressure/temperature ports. The valves also have a brass venturi flow element for greater accuracy, and allow for manual balancing and shut-off. Use in commercial and residential hydronic heating and cooling applications.
    atribut:
    • UNSPSC: 40141609
    • Ball Material: Chrome Plated Brass
    • Body Material: Forged Brass
    • Handle Material: Zinc Plated with Vinyl Grip
    • Includes: Dual PT Plugs; Memory Stop
    • Max. Pressure (psi WOG): 600
    • Maximum Fluid Temperature (°F): 250
    • Seal Material: EPDM
    • Seat Material: PTFE
  4. NACHI Balancing Valve
    Mulai

    Rp9.199.900

  5. Metalwork Butterfly Valve
    Mulai

    Rp8.799.900

    Metalwork Butterfly Valve
    Deskripsi:
    Actuated Butterfly valve RV-FLUID, double-acting
    atribut:
    • Body Material: Cast Iron
    • Max. Input Pressure N (bar): 16
    • Differential Pressure DC (bar): -10 to +120
    • Functional Denomination: Actuated Valves
    • Gasket Material: EPDM
    • Maximum Temperature (°C): 80
    • Minimum Temperature (°C): -20
    • Product's Series: RV Fluid Series
    • Type: Pneumatic
    • Way Scheme: 2
  6. Tozen Flexible Rubber Joint Twinflex #150, Ductile Iron Flange
    Mulai

    Rp479.900

    Tozen Flexible Rubber Joint Twinflex #150, Ductile Iron Flange
    Deskripsi:
    Unmatched durability is guaranteed by the standard of distictive and strict tozen design. Manufacturing in the tozen factory itself is under total control with the ISO9001 quality management system. Reciprocal pressure test for cycles of 20.000 or more. Pipes and Fittings.
  7. HONEYWELL Butterfly Valve
    Mulai

    Rp1.099.900

    HONEYWELL Butterfly Valve
    Deskripsi:
    Honeywell V9BF series butterfly valves, can be applied to water supply and HVAC systems of commercial buildings, public buildings and city pipework.
    atribut:
    • Connection: Wafer
    • Medium: Cold/hot water
    • Medium Temperature (°C): -10 to 120
    • Nominal Pressure: PN16
    • Pipe Connection: ISO7005-2
    • Sealing Pressure (MPa): 1.76
    • Valve Body: Cast Iron
    • Valve Disc: Nylon coating GGG40 or stainless steel
    • Valve Seat: EPDM
    • Valve Stem: Stainless steel
  8. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  9. HONEYWELL Mobile Computer
    Mulai

    Rp11.999.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  10. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.299.900

  11. HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax
    Mulai

    Rp16.999.900

    HONEYWELL Monitor H2S, Co, O2 And Combustibles With Gasalertmax
    Deskripsi:
    GasAlertMax XT II adalah alat ukur yang cerdas, sederhana, cara ekonomis untuk sebuah penyelesaian. Pekerja akan merasa aman dan kecelakaan kerja dapat di minimalisasi, sehingga setiap orang dapat melakukan lebih. Yang berarti akan menghemat biaya dan memaksimalkan keberlangsungan dan produktivitas bisnis. Pengoperasian sederhana, dengan pompa SmartSample.GasAlertMax XT II secara akurat memonitor hingga empat macam gas berbahaya serta mengkombinasikan dengan pengoperasian satu-tombol dengan pompa bermotor yang kuat, ideal untuk area tertutup. GasAlertMax XT II kompatibel dengan sistem test dan kalibrasi otomatis MicroDock II.
    atribut:
    • Temperature (°C): -20 to 50°C
  12. HONEYWELL Hydronic Zone Valves
    Mulai

    Rp2.099.900

    HONEYWELL Hydronic Zone Valves
    atribut:
    • Agency Compliance: CRN
    • For use with: Water or Glycol Solution 50% Max
    • Includes: Installation Manual
  13. HONEYWELL Safety Glasses A800
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

    HONEYWELL Safety Glasses A800
    Deskripsi:
    HONEYWELL Safety Glasses A800RangeSpectaclesLineSingle lensProduct UseGeneral use and protection against impact (45m/s) Well suited for Indoor applications such as utilities, light & heavy manufacturing, bio tech, laboratories, clean rooms, ship
    atribut:
    • Frame: Clear
    • Color: Clear Lens, Fog-Ban Anti-fog Coating
  14. HONEYWELL Portable Gas Detector
    Mulai

    Rp7.999.900

    HONEYWELL Portable Gas Detector
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
  15. HONEYWELL Brankas Fire & Water Resistant
    Mulai

    Rp2.499.900

    HONEYWELL Brankas Fire & Water Resistant
    Deskripsi:
    Brankas Tahan Api & Air Honeywell hadir dengan kualitas terbaik dan performa tinggi. Diproduksi dengan standard tinggi dan material terbaik untuk proteksi api dan air (hingga tenggelam). Dilengkapi dengan sistem penguncian yang sangat aman dan terpercaya. Terdapat berbagai macam ukuran dan spesifikasi yang berbeda, silahkan pilih sesuai kebutuhan Anda. Semua produk bergaransi dan mempunyai layanan pasca penjualan yang unggul. Honeywell adalah merek internasional/global dari USA yang terpercaya dalam kualitas dan semua aspek lainnya dalam skala international. Honeywell adalah pilihan terbaik Anda untuk memberikan keamanan & perlindungan terbaik.
  16. HONEYWELL Pembersih Udara
    Mulai

    Rp20.999.900

    HONEYWELL Pembersih Udara
    Deskripsi:
    Honeywell F57B Pembersih Udara Elektronik dengan Satu Sel Komersial Berkinerja Berat. Pembersih udara Elektronik Honeywell berfungsi untuk menangkap dengan persentase yang sangat tinggi untuk spora jamur, bakteri, asap rokok, antigen tungau debu, bulu kucing dan aneka serbuk dari udara yang melewati filter. Cara Kerja Pembersih Udara Elektronik: Nama ilmiah untuk proses pembersihan udara adalah : Dua Tahap Presipitasi Elektrostatik, sebagian besar partikel besar ditangkap pada lapisan pra-filter. Sedangkan partikel kecil yang mengalir melewati pra-filter akan menuju ke bagian pertama dari sel dimana mereka disengat oleh listrik. Partikel yang bermuatan kemudian akan terserap seperti magnet dibagian akhir. Udara yang telah dibersihkan akan diedarkan kembali ke ruangan Anda. Kelebihan Electronic Air Cleaner sbb: 1. Pembersih udara elektronik dengan satu sel komersial dan prefilter yang dapat di cuci. 2. Regulator tenaga listrik mandiri berjenis Solid State. 3. LED indikator untuk menunjukkan status ON dan CHECK. 4. Distribusi aliran udara Coanda dengan 3 kecepatan kipas yang digerakan motor. 5. Sangat efektif digunakan untuk ruangan ber-AC yang difungsikan sebagai smoking room untuk menghilangkan asap rokok pada ruangan tersebut.
    atribut:
    • Voltage (V): 220/240
    • Frequency (Hz): 50.0
Daftar Harga balancing valve Terbaru March 2026
HONEYWELL Static Balancing Valve (Manual Balancing)Rp1.299.900
Weflo Balancing ValveRp4.099.900
NUTECH Balancing ValvesRp2.399.900
YUTA Water Meter FL CI B&R (B)Rp3.299.900
NACHI Balancing ValveRp9.199.900
Metalwork Butterfly ValveRp8.799.900
Tozen Flexible Rubber Joint Twinflex #150, Ductile Iron FlangeRp479.900
HONEYWELL Barcode Scanner (Tembakan Harga)Rp1.299.900
HONEYWELL Butterfly ValveRp1.099.900
HONEYWELL Pendeteksi Gas PortabelRp10.999.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)