BANJO Electrically Actuated Ball Valves

Sebelum PPN:
Rp13.999.900 - Rp21.999.900
Spesifikasi
UNSPSC40141607
Ball Material316 Stainless Steel
Body MaterialPolypropylene
Body Seal MaterialEPDM
Body Style2-Way
Connection TypeFNPTxFNPT
Max. Pressure (psi CWP)150
Port Full
Seat MaterialPTFE
Stem Material316 Stainless Steel
Stem Type1-Piece Stem
Temperature Range (°F)0 to 150
Valve Structure3-Piece
Voltage (VDC)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These electric-actuated ball valves have glass-filled polypropylene bodies for added strength and rigidity. Polypropylene is lightweight, flexible, and corrosion resistant.
Feature
Electronic Actuated Ball Valve Body Material Polypropylene 2-Way 3-Piece Pipe Size 1 in Connection Type FNPT x FNPT Full Port Voltage 12V DC Max Pressure 150 psi CWP Temp Range 0 Degrees F to 150 Degrees F Ball Material 316 Stainless Steel Seat Material PTFE Stem Type 1-Piece Stem Stem Material 316 Stainless Steel Body Seal Material EPDM

Ulasan Produk

Tidak ada ulasan