HONEYWELL HOME Zone Valve HVAC (Katup Pembagi Jalur)

Sebelum PPN:
Rp5.099.900 - Rp6.899.900
Spesifikasi
Actuator Return ActionSpring Return
Actuator TypeElectric
ApplicationChilled/Hot Water Control
Body MaterialBrass
Contact FormSPST
Control SignalOn/Off
Distance Between Inlet and Outlet Port (inch)3-11/16
For MediaWater
Gasket MaterialBuna-N
Includes ActuatorActuator Included
Maximum Fluid Temperature (°F)200
Maximum Operating Temperature (°F)125
Overall Depth (inch)2-3/8
Port Connection GenderFemale
Spring ActionSpring Return
Stem MaterialStainless Steel
Valve ActionNormally Closed
Valve TypeBall
Voltage (V)24 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-way sweat connection zone valves have two sweat connection points and control water and steam flowing through them. They feature sweat connections that create a permanent joint and require solder training and equipment to create a secure seal.

Ulasan Produk

Tidak ada ulasan