Beli balancer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Wheel Balancer
    Mulai

    Rp31.999.900

    TEKIRO Wheel Balancer
    Deskripsi:
    TEKIRO fully automatic wheel balancer uses automatic data entry for all 4 wheel parameters making it very simple to use. The 15inch color LED monitor produces high-quality images and feedback user information during every step of the balancing procedures. This makes the machine one of the easiest, error free balancing machine on the market.
    atribut:
    • Balancing Accuracy (g): 1
    • Balancing Speed (rpm): 200
    • Rim Diameter (inch): 10-24
    • Rim Width (inch): 1.5-20
    • Maximum Wheel Weight (kg): 65
  2. GRIP ON TOOLS Tool Rack Complete Set (Set Perkakas)
    Mulai

    Rp7.999.900

    GRIP ON TOOLS Tool Rack Complete Set (Set Perkakas)
    Deskripsi:
    TRAY #1 TOOL RACK- Anak sok 8, 10, 12, 13, 14, 17, 19, 22, 24, 27, 32 MM Lippro- Gagang sok L 1/2" Lippro- Kunci Ring Grip-On: 6x7, 8x9, 10x12, 14x17, 19 x 21, 22x24- Kunci Ring Pas Lippro: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm- Obeng buka pentil VCT-02 Grip-On- Obeng Cebol (+) & (-) Grip-On- Obeng Mini (+) & (-) Grip-On- Obeng SCVM 8x4MM (-) Lippro- Obeng Tembus Grip-On: 4" (+/-), 6" (+/-), 8" (-)TRAY #2 TOOL RACK- Kunci Inggris 12" Grip-On- Kunci L 9pcs Ballpoint Lippro- Obeng Ketok Lippro- Obeng Test Pen DC Grip-On- Feeler Gauge Motor 0.03-0.6 Grip-On- Tang Kombinasi 7" Grip-On- Tang Lancip 6" Grip-On- Tang Potong 6" Grip-On- Tang Snapring 5" LB Grip-On- Tang Snapring 5" LT Grip-OnTRAY #3 TOOL RACK- Double Crown Socket Type A Grip-On- Double Crown Socket Type B Grip-On- Swingarm Sleeve Disassemble Tool Grip-On- Flying Wheel Holder Grip-On- Chain Disassemble Tool Grip-On- Hook Wrench 45-50 Grip-On- Kunci L Bintang T27, T30, T40, T50 Short No Tamper Lippro- Kunci Stel Klep Long Grip-On- Kunci Tutup Klep Grip-On- Tahanan Kopling Sabuk Grip-On- Treker Magnet No.3 Grip-On- Treker Magnet No.4 Grip-On- Treker Magnet No.5 Grip-On- Treker Magnet No.6 Grip-On- Treker Magnet No.7 Grip-On- Treker Magnet No.9 Grip-On- Valve Spring Tools Grip-OnSIDE SET:- Kunci Sok T 7, 8, 10, 12, 14, 17 MM Grip-On- Kunci Sok T Flexible: 16, 18, 21 MM Grip-On- T Handle Side Cover Tool Grip-On- Palu Konde 1 Lbs Lippro- Oil Can Lippro
  3. KRISBOW Spring Balancer (Penyeimbang Pegas)
    Mulai

    Rp389.900

    KRISBOW Spring Balancer (Penyeimbang Pegas)
    Deskripsi:
    Spring Balancer 0.3-0.8KGS 1.6M
  4. Nepto Tire Changer (Mesin Pengganti Ban)
    Mulai

    Rp25.999.900

    Nepto Tire Changer (Mesin Pengganti Ban)
    Deskripsi:
    Mesin ganti ban yang dirancang untuk melayani berbagai macam ukuran ban termasuk ban mobil, motor, dan truk hingga diameter 22 inci. Mesin ini merupakan pilihan yang tepat bagi bengkel ban dan dealer mobil yang membutuhkan mesin ganti ban yang serbaguna dan tahan lama.
    atribut:
    • Voltage (V): 220
    • Noise Level (dB): <75
    • Working Pressure (Bar): 8-10
    • Working Pressure (psi): 116-145
  5. HOFMANN Wheel Alignment System
    Mulai

    Rp299.999.900

    HOFMANN Wheel Alignment System
    Deskripsi:
    Regional Specification : Back-up/Restore of Calibration and set-up Data
    atribut:
    • Camera System: 2 HD Cameras, 5.1 Mega Pixels
    • PC System: Mainboard plus Mini PC
    • Monitor Resolution: 1080P
    • Track Width (inch): 48-96
    • Wheel Base (inch): 79-180
    • Wheel Clamp and Target Type: 4 x AC100 with 8\"x8\" targets
    • Overall Dimension (LxWxH ) (mm): 3100x2290x920
    • Rim Size (inch): 11 to 22(optional to 26)
  6. BRIGHT Wheel Balancer
    Mulai

    Rp38.999.900

    BRIGHT Wheel Balancer
    atribut:
    • Rim Diameter (inch): 10-25
    • Rim Width (inch): 1.5-20
    • Balancing Precision (g): ±1
    • Motor Power (kW): 0.25
    • CTN Size (mm): 1060x960x1180
    • Container loading: 48
    • Maximum Wheel Diameter (mm): 1100
    • Maximum Wheel Weight (kg): 76
    • Net/Gross Weight: 163/206
  7. Jason Spring Balancer (Penyeimbang Pegas)
    Mulai

    Rp169.900

  8. HOFMANN Wheel Balancer
    Mulai

    Rp59.999.900

    HOFMANN Wheel Balancer
    atribut:
    • Balancing Accuracy (g): 1
    • Frequency (Hz): 50/60
    • Phasa: 1Phase
  9. ENDO Spring Balancer EWF (Penyeimbang Pegas)
    Mulai

    Rp4.099.900

    ENDO Spring Balancer EWF (Penyeimbang Pegas)
    Deskripsi:
    ENDO Spring Balancer EWF is a standard type with safety device with
  10. HOFMANN Wheel Alignment System i-Geoliner Silver XD
    Mulai

    Rp269.999.900

    HOFMANN Wheel Alignment System i-Geoliner Silver XD
    atribut:
    • Rim Size (inch): 11-22(27.94-55.88cm)
    • Track Width (inch): 48-96(122-244cm)
    • Wheel Base (inch): 79-180(201-457cm)
    • Shipping Weight (kg): 227(501lbs)
    • Voltage (V): 120/230
    • Frequency (Hz): 50/60
    • Construction: Cast aluminium
    • Phasa: 1Phase
    • Standard Accessories : - Wheel Clamps & Targets, - Steering Wheel Holder, - Brake Pedal Depressor, - Two Wheel Chocks, - Printer
    • Weight (AC100) (kg): 4.9-5.2(10.9-11.5lbs)
  11. ENDO Spring Balancer EW (Penyeimbang Pegas)
    Mulai

    Rp1.799.900

    ENDO Spring Balancer EW (Penyeimbang Pegas)
    Deskripsi:
    - ENDO Spring Balancer EW adalah tipe standar yang dapat digunakan untuk berbagai macam kebutuhan.- Untuk menggantung peralatan listrik, gergaji ukir kayu, macam-macam alat, dan bahan untuk barang olahan.- Centering operations.- Menyeimbangkan perangkat untuk berbagai jenis peralatan.
    atribut:
    • Capacity (kg): 1 - 3
    • Stroke (m): 1.3
    • Wire Rope Diameter (mm): 3
  12. KRISBOW Tire Changer Machine (Mesin Pengganti Ban)
    Mulai

    Rp19.999.900

  13. ENDO Spring Balancer
    Mulai

    Rp2.799.900

    ENDO Spring Balancer
    Deskripsi:
    -By employing a resin drum, the occurrence of wear powder is reduced.-Suitable for suspension of electric equipment, jigs and tools, and materials for processed items.-Can be used as a balancing device for various equipment.-For hanging various tools.
    atribut:
    • Stroke: 1.3m
    • Rope Diameter: 3mm
    • Total Length: 313mm
  14. Nepto Tire Spreader
    Mulai

    Rp10.999.900

    Nepto Tire Spreader
    Deskripsi:
    Tire Spreader Nepto NT-503 adalah alat bantu untuk melepas dan memasang ban mobil pada mesin ganti ban (tire changer).
  15. NK Balance Ace Spring Balancer (Penyeimbang Pegas)
    Mulai

    Rp1.099.900

    NK Balance Ace Spring Balancer (Penyeimbang Pegas)
    atribut:
    • Rope Diameter (mm): 3.2
  16. HOFMANN Tire Changer Monty (Mesin Pengganti Ban)
    Mulai

    Rp71.999.900

    HOFMANN Tire Changer Monty (Mesin Pengganti Ban)
    atribut:
    • Maximum Tire Diameter (mm): 1000
    • Frequency (Hz): 50/60
Daftar Harga balancer Terbaru October 2026
TEKIRO Wheel BalancerRp31.999.900
GRIP ON TOOLS Tool Rack Complete Set (Set Perkakas)Rp7.999.900
KRISBOW Spring Balancer (Penyeimbang Pegas)Rp389.900
Wipro Spring Balancer (Penyeimbang Pegas)Rp179.900
Nepto Tire Changer (Mesin Pengganti Ban)Rp25.999.900
HOFMANN Wheel Alignment SystemRp299.999.900
BRIGHT Wheel BalancerRp38.999.900
Jason Spring Balancer (Penyeimbang Pegas)Rp169.900
HOFMANN Wheel BalancerRp59.999.900
ENDO Spring Balancer EWF (Penyeimbang Pegas)Rp4.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)