GRIP ON TOOLS Tool Rack Complete Set (Set Perkakas)

Sebelum PPN:
Rp7.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
TRAY #1 TOOL RACK
- Anak sok 8, 10, 12, 13, 14, 17, 19, 22, 24, 27, 32 MM Lippro
- Gagang sok L 1/2" Lippro
- Kunci Ring Grip-On: 6x7, 8x9, 10x12, 14x17, 19 x 21, 22x24
- Kunci Ring Pas Lippro: 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm, 22 mm, 24 mm
- Obeng buka pentil VCT-02 Grip-On
- Obeng Cebol (+) & (-) Grip-On
- Obeng Mini (+) & (-) Grip-On
- Obeng SCVM 8x4MM (-) Lippro
- Obeng Tembus Grip-On: 4" (+/-), 6" (+/-), 8" (-)


TRAY #2 TOOL RACK
- Kunci Inggris 12" Grip-On
- Kunci L 9pcs Ballpoint Lippro
- Obeng Ketok Lippro
- Obeng Test Pen DC Grip-On
- Feeler Gauge Motor 0.03-0.6 Grip-On
- Tang Kombinasi 7" Grip-On
- Tang Lancip 6" Grip-On
- Tang Potong 6" Grip-On
- Tang Snapring 5" LB Grip-On
- Tang Snapring 5" LT Grip-On


TRAY #3 TOOL RACK
- Double Crown Socket Type A Grip-On
- Double Crown Socket Type B Grip-On
- Swingarm Sleeve Disassemble Tool Grip-On
- Flying Wheel Holder Grip-On
- Chain Disassemble Tool Grip-On
- Hook Wrench 45-50 Grip-On
- Kunci L Bintang T27, T30, T40, T50 Short No Tamper Lippro
- Kunci Stel Klep Long Grip-On
- Kunci Tutup Klep Grip-On
- Tahanan Kopling Sabuk Grip-On
- Treker Magnet No.3 Grip-On
- Treker Magnet No.4 Grip-On
- Treker Magnet No.5 Grip-On
- Treker Magnet No.6 Grip-On
- Treker Magnet No.7 Grip-On
- Treker Magnet No.9 Grip-On
- Valve Spring Tools Grip-On


SIDE SET:
- Kunci Sok T 7, 8, 10, 12, 14, 17 MM Grip-On
- Kunci Sok T Flexible: 16, 18, 21 MM Grip-On
- T Handle Side Cover Tool Grip-On
- Palu Konde 1 Lbs Lippro
- Oil Can Lippro

Ulasan Produk

Tidak ada ulasan