NITTO Spring Balancer TIGON (Penyeimbang Pegas)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Capacity (kg)60 to 70
Rope Diameter (mm)4.76
Stroke (m)1.5
Total Length (mm)445
Wire Rope MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- TIGON is a product of Nitto Kohki's group company, Nitto Kohki Bishin Co., Ltd.
Feature
- By balancing the spiral spring built in the tapered shape wire winding drum and the suspension load, it is possible to stop movement of the suspended object within the range of the drawer stroke.
- No need for power such as electricity or air.
Use
For hanging various tools.

Ulasan Produk

Tidak ada ulasan