Beli bag filter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PENTAIR/PENTEK Filter Bags
    Mulai

    Rp119.900

    PENTAIR/PENTEK Filter Bags
    Deskripsi:
    Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.
  2. DEPURE Filter Bag (Dust Filter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    DEPURE Filter Bag (Dust Filter)
    Deskripsi:
    Bag Filter Liquid DEPURE adalah penyaring cairan / liquid yang biasa digunakan diberbagai macam mesin industri berfungsi untuk menyaring partikel partikel yang terdapat di dalam produk minuman / cairan / minyak dengan aksesoris ring polylock dan ring besi / stainless.Filter Bag Liquid DEPURE memenuhi persyaratan media yang ketat, pilihan dari gaf filter bag ini dapat meminimalkan waktu henti proses, mengurangi atau menghilankan biaya pembuangan limbah, membatasi paparan pekerja terhadap cairan proses, mengurangi waktu dan biaya perawatan, dan meningkatkan kualitas produk.
  3. Parker Filter Bags
    Mulai

    Rp2.299.900

    Parker Filter Bags
    Deskripsi:
    Felt seamless filter bags filter liquids used in water treatment, pharmaceutical production, and chemical processing. These seamless bags trap fine particles that might otherwise pass through the pinholes in sewn seams. The fused or welded edges eliminate any fiber migration from the filter bag to the working fluid. All bags are available in standard industry sizing and fit filter bag housings.
    atribut:
    • UNSPSC: 40161508
    • Collar Type: Ring
    • Diameter (inch): 7
    • Features: Carbon Steel Snap Ring for Positive Sealing in Competitive Vessels; Perform at High Flow Rates and Viscosities to 10,000 cps or Higher
    • Finish: Glazed
    • For use with: Competitor Housings; Parker E-Series Bag
    • Maximum Pressure: 70
    • Reduces: Particulates; Solids
    • Seam Type: Welded
  4. SMC Bag Filter FGFS1
    Mulai

    Rp39.999.900

  5. Interscience Minimix Bag without Filter
    Mulai

    Rp3.499.900

    Interscience Minimix Bag without Filter
    atribut:
    • Material: PE (polyethylene), γ ray sterilized (packaging 25 sheets each)
    • Package Size (mm): 310x235x80
  6. Sorfa Lab Blender Bag Lateral Filter
    Mulai

    Rp579.900

    Sorfa Lab Blender Bag Lateral Filter
    Deskripsi:
    With sterilization, Sorfa lateral filter bag contains a piece of side filter which applies to homogenization and filtration o f fibrous sample,for instance, fruit and vegetable. The material ismade of non-wovenwithmembrane pore smallerthan 250 micron. Bags are all transparent and multi-layer
    atribut:
    • Material: LDPE Nylon
    • Sterilization: Gamma
    • Dimensions (mm): 190x300
    • Thickness (µm): 70
  7. Harmit Lampu Tanda Exit
    Mulai

    Rp55.900

    Harmit Lampu Tanda Exit
    Deskripsi:
    EXIT SIGN LED Light Lampu Petunjuk EMERGENCY Harmit HM-309SAAT LISTRIK TIBA-TIBA PADAM OTOMATIS LAMPU TETAP MENYALA jadi sangat efektif menjadi petunjuk jalan keluar (keadaan darurat gelap).
    atribut:
    • Charging Time (hour): estimate 24-40
    • Dimensions (LxWxH) (cm): 36x2.5x14.5
    • Emergency Time (m): Approx. 90 min & can be more/less
    • Input Voltage (V): 220-240 (50-60Hz)
    • Lamp: 6 LED
    • Material: Glass & Metal
    • Power (W): 3
  8. DELTA PURO Filter Bag
    Mulai

    Rp579.900

    DELTA PURO Filter Bag
    Deskripsi:
    Filter Bag 7x17inchFilter Bag 7x17inch adalah kain saringan yang memiliki ukuran 7x17inch terbuat dari bahan polyester atau polypropylene untuk penyaringan pada proses filterisasi. Bag Filter 7x17inch ini dapat digunakan untuk menyaring berbagai liquid dan cairan seperti udara, air dan minyak. Filter Bag 7x17inch ini juga sangat baik dan tahan terdahap jenis zat asam, alkali dan kimia serta memiliki permukaan yang halus. Bag Filter 7x17inch terbuat dari bahan polypropylene atau polyester dan tahan sampai dengan suhu 150°C dan tersedia untuk ukuran mikron 5 micron dan 20 micron. Filter Bag 7x17inch ini dapat digunakan pada kapasitas atau flowrate 8 m3/jam.
    atribut:
    • Material: Melt--blown Polypropylene / Polyester
    • Cover Layer: Polypropylene / Polyester
  9. AS ONE Sample Bag For Homogenizer With Filter
    Mulai

    Rp3.199.900

    AS ONE Sample Bag For Homogenizer With Filter
    atribut:
    • Size (mm): 190x300
    • Homogenized Capacity (ml): Up to 400
    • Material: 2 layers (Nylon low density polyethylene)
    • Filter: Includes
    • Filter Pore Size (µm): Less than 250
    • Package Size (mm): 230x365x210
    • Thickness (µm): 70
  10. 3M Water treatment filter bag made of polypropylene, long 10μm
    Mulai

    Rp499.900

    3M Water treatment filter bag made of polypropylene, long 10μm
    atribut:
    • Filtration Accuracy (µm): 10
    • Material: Polypropylene
    • Maximum Acceptable Difference Pressure (MPa): 0.24 (at 20°C)
    • Maximum Flow Rate (L/minute): 680
    • Maximum Operating Temperature (°C): 80
    • Outer Diameter D x Length L (mm): 178x813
    • Pressure (MPa [kgf/cm²]): (Recommended exchange differential pressure) 0.14
    • Suitable For: EV-S800N
  11. 3M Filter bag for water treatment, made of polyester, short, 200μm
    Mulai

    Rp379.900

    3M Filter bag for water treatment, made of polyester, short, 200μm
    atribut:
    • Filtration Accuracy (µm): 200
    • Material: Polyester
    • Maximum Acceptable Difference Pressure (MPa): 0.24 (at 20°C)
    • Maximum Flow Rate (L/minute): 340
    • Maximum Operating Temperature (°C): 149
    • Outer Diameter D x Length L (mm): 178x457
    • Pressure (MPa [kgf/cm²]): (Recommended exchange differential pressure) 0.14
    • Suitable For: EV-S400N
  12. 3M Water Contact Indicator Tape
    Mulai

    Rp469.900

    3M Water Contact Indicator Tape
    Deskripsi:
    This antislip tape has a coarse mineral-coated abrasive for high slip resistance in areas with heavy foot and equipment traffic. This durable, high-friction tape is used in muddy, greasy, and oily conditions, such as on construction and farm equipment.
    atribut:
    • UNSPSC: 31201524
    • Indicator Color Dry: White
    • Indicator Color after Liquid Contact: Red
    • Indicator Shape: Disc
    • Maximum Tape Performance Temperature (°F): 149
    • Minimum Tape Performance Temperature (°F): -40
    • Number of Indicators: 100
    • Product Form: Discs
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Paper
    • Tape Backing Material: Paper
    • Tape Type: Indicator Tape
    • Thermal Transfer Printable: Yes
  13. AS ONE Kain Kantong Filter Air dengan Tali
    Mulai

    Rp439.900

    AS ONE Kain Kantong Filter Air dengan Tali
    Deskripsi:
    - It can be tied anywhere and used for air filtration. - It is effective for removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - Made of brushed Tetoron, it is durable and can be washed with water.
    atribut:
    • Material: polyester
    • Type: TR2027S flannel (raised fabric)
    • Cloth Thickness (mm): 1.1
    • AS ONE Part Number: 1-5853-12
    • Breathability (cm³): 10
    • Thickness (mm): 1.1
    • Size (mm): 100×300
  14. METABO Dust Collector Bag
    Mulai

    Rp619.900

    METABO Dust Collector Bag
    atribut:
    • Suitable For: SPA 1700 D / SPA 1701 W / SPA 1702 W / SPA 1200
  15. Cole Parmer Polypropylene Felt Filter Bag
    Mulai

    Rp1.499.900

    Cole Parmer Polypropylene Felt Filter Bag
    Deskripsi:
    Choose from standard felt bags, high-efficiency bags, or nylon mesh bags. Each bag measures 4" diameter. The 10"L bags have a surface area of 0.75 ft2; 18-½"L bags have a surface area of 1.75 ft2.
    atribut:
    • Filter Media: Polypropylene
  16. KARCHER HOME & GARDEN Fleece Filter Bag
    Mulai

    Rp289.900

    KARCHER HOME & GARDEN Fleece Filter Bag
    Deskripsi:
    Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
  17. AS ONE Kain Kantong Filter Air dengan Tali
    Mulai

    Rp479.900

    AS ONE Kain Kantong Filter Air dengan Tali
    Deskripsi:
    - It is effective for filtering air, removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible. - It can be used by tying it with a string. - The woven bag is durable and washable.
    atribut:
    • Cloth Thickness (mm): 0.7
    • Type: PP-1105
    • Material: PP (polypropylene)
    • Breathability (cm³/cm²): 120
  18. HCP Pompa Celup Air Kotor Seri F
    Mulai

    Rp5.099.900

    HCP Pompa Celup Air Kotor Seri F
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industri
    atribut:
    • Number of Pole: 2P
  19. TSURUMI PUMP Pompa Celup Kuras Portabel Otomatis
    Mulai

    Rp5.499.900

    TSURUMI PUMP Pompa Celup Kuras Portabel Otomatis
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Phase: Single
    • Agitator: Sintered Alloy
    • Automatic Control Device: Float Switch
    • Cable Length (m): 5
    • Discharge Connection: Hose Coupling
    • Insulation: E
    • Pole : 2
    • Solids Passage (mm): 7
    • Starting Method: Capacitor Run
Daftar Harga bag filter Terbaru March 2026
PENTAIR/PENTEK Filter BagsRp119.900
AS ONE Filter Bag With Zipper PPRp349.900
DEPURE Filter Bag (Dust Filter)Rp50.900
Parker Filter BagsRp2.299.900
SMC Bag Filter FGFS1Rp39.999.900
Interscience Minimix Bag without FilterRp3.499.900
Sorfa Lab Blender Bag Lateral FilterRp579.900
Harmit Lampu Tanda ExitRp55.900
DELTA PURO Filter BagRp579.900
AS ONE Sample Bag For Homogenizer With FilterRp3.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait