3M Water Contact Indicator Tape

Sebelum PPN:
Rp489.900 - Rp1.299.900
Spesifikasi
UNSPSC31201524
Indicator Color DryWhite
Indicator Color after Liquid ContactRed
Indicator ShapeDisc
Maximum Tape Performance Temperature (°F)149
Minimum Tape Performance Temperature (°F)-40
Number of Indicators100
Product FormDiscs
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape TypeIndicator Tape
Thermal Transfer PrintableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This antislip tape has a coarse mineral-coated abrasive for high slip resistance in areas with heavy foot and equipment traffic. This durable, high-friction tape is used in muddy, greasy, and oily conditions, such as on construction and farm equipment.
Feature
Water Contact Indicators Disc Tape Brand 3M(TM) Series 5557 Imperial Tape Width 0.19 in Tape Thickness 10.2 mil Indicator Diameter 5 mm Number of Indicators 100 Minimum Tape Performance Temperature -40 Degrees F Maximum Tape Performance Temperature 149 Degrees F Indicator Color after Liquid Contact Red Indicator Color Dry White Specifications Met ASTM UL Listed Package Quantity 100

Ulasan Produk

Tidak ada ulasan

Halaman Terkait