AS ONE Filter Bag String (Kantong Saringan)

Sebelum PPN:
Rp579.900
Spesifikasi
Materialpolyester
TypeTR2027S flannel (raised fabric)
Cloth Thickness (mm)1.1
AS ONE Part Number1-5853-12
Breathability (cm³)10
Thickness (mm)1.1
Size (mm)100×300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- It can be tied anywhere and used for air filtration.
- It is effective for removing coarse dust, water droplets, and mist in exhaust gas, and liquid filtration is also possible.
- Made of brushed Tetoron, it is durable and can be washed with water.

Ulasan Produk

Tidak ada ulasan