Beli automatic spray gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MANOLI Automatic Spray Gunatribut:
- Type of feed: Pressure
- ANEST IWATA Automatic Spray Gun (Large Size)Deskripsi:With pattern adjustment function. Wide pattern spraying is possible. Piston actuation and atomization can be controlled with a single air circuit. For high viscosity liquid application. For high viscosity liquid, large pattern coating.atribut:
- Material: Body / aluminum, nozzle / needle / stainless steel (SUS303)
- Type: Air combined type
- Paint Inlet: (Air / Liquid) G1 / 4
- FUSO Lumina Automatic Spray GunDeskripsi:Atomizing air and piston operating air are separated. Since the atomizing air pressure can be set regardless of the piston operating air pressure, low pressure atomizing air can be used to produce a soft spray that does not scatter in rough mist. Suitable for spraying various oils such as food oil and mold release agent, preventing splashing and keeping the work environment clean. There is a spray pattern adjuster, the size of the flat spray can be changed Low pressure type
- ANEST IWATA Automatic Spray GunDeskripsi:A spray gun for mass production that can be used by setting it on an automatic coating machine or painting robot. (Single-angle automatic gun)atribut:
- Paint Supply System: Pumping (gravity)
- Spray Distance (mm): 200
- Gun Inlet Air Pressure (MPa): 0.29
- Required Compressor Power (kW): 0.4
- Use: Inner surface coating of small cylinder
- MANOLI Simple Automatic Spray Gunatribut:
- Type of feed: Pressure
- Spray Style: Round Shaped
- Spray Air Pressure (MPa): 0.3
- Spray Air Pressure (kgf/cm²): 3
- MANOLI Simple Automatic Spray Gun ST Seriesatribut:
- Type of feed: Pressure
- Spray Style: Fan-shaped and round shaped
- Spray Air Pressure (MPa): 0.3
- Spray Air Pressure (kgf/cm²): 3
- CHINO High-Functional Thermal Imaging CameraDeskripsi:The CPA-T600 series are high-quality, high-resolution thermal image cameras with 640 x 480 pixels. Equipped with a large 4.3-inch LCD monitor with a touch panel and a 5 million-pixel visible camera, high-precision diagnosis is possible from both thermal and visible images. + Dedicated application software for movie shooting can be attached to the attached thermal image and visible image (Picture in Picture, MSX) Facility diagnosis Because this product is for industrial use, body temperature cannot be measured. Please be careful.
- ANEST IWATA Automatic Spray Gun for Liquid Application (Small Simple Round Blow)Deskripsi:For round spray only. For marking and pinpoint application. Piston actuation and atomization can be controlled with a single air circuit. For marking and spot painting. Air combined typeatribut:
- Material: Body: Aluminium, Nozzle and Needle: Stainless Steel (SUS303)
- ANEST IWATA Low Pressure Spray Gun Gravity TypeDeskripsi:The amount of paint used can be reduced due to high coating efficiency and low scattering. Less paint mist splashes and rebounds, helping to improve the paint environment. For automobile, metal, woodwork, furniture, plastic coating.atribut:
- Required Compressor Power (kW): 0.2-0.75
- Material (Connecting Part): Stainless steel
- Atomization: High fines
- Paint Inlet: (Cup Air) G1 / 4
- Material (Main Unit): Aluminium Die Casting
- Air Consumption (L/minute): 50
- ANEST IWATA Automatic Spray Gun (WA-101 Series)Deskripsi:spray gun (alat semprot cairan) yang cocok digunakan pada proses produksi, otomasi dan robotik.bagian penampung cairan terbuat dari stainless steelaplikasi untuk area kecil terbatasatribut:
- Type: Small
- Gun Inlet Air Pressure (MPa): 0.29
- MANOLI Miniature Low-pressure Repair Spray Gunatribut:
- Type of feed: Gravity
- Air Consumption (L/minute): 50
- Air Pump (kW): 0.2-0.75
- Spray Air Pressure (MPa): 0.09
- Spray Air Pressure (kgf/cm²): 0.9
- SAGOLA Automatic Spray Gun Mini V EPAatribut:
- Dimensions (mm): 32x50x90
- Product Inlet (inch): BSP 1/8
- Spray Air Inlet (mm): 8
- Cylinder Air Inlet (mm): 4
- Air Consumption (L/minute): 200
- ANEST IWATA Medium Spray Gun Suction Type NozzleDeskripsi:This is a long-selling medium-sized spray gun. For automobile, metal, woodwork, furniture, plastic coatingatribut:
- Material: Body: Aluminium die-casting, Liquid contact part: Brass
- Required Compressor Power (kW): 1.50-2.2
- Spray Pattern Height (mm): 270
- Nozzle diameter (mm): 2
- Atomization Method: General purpose
- cup fitting: G3/8
- Air supply: G1/4
- Air Consumption (L/minute): 340
- Meiji Automatic Spray Gun FA210 Seriesatribut:
- Pattern Shape: Tulip
- Paint feed system: Pressure
- Spraying Distance: 250mm
- MANOLI Mid-sized Spray Gunatribut:
- Spray Air Pressure (MPa): 0.34
- Spray Air Pressure (kgf/cm²): 3.5
Daftar Harga automatic spray gun Terbaru March 2026
| MANOLI Automatic Spray Gun | Rp3.099.900 |
| ANEST IWATA Automatic Spray Gun (Large Size) | Rp9.299.900 |
| FUSO Lumina Automatic Spray Gun | Rp1.499.900 |
| ANEST IWATA Automatic Spray Gun | Rp18.999.900 |
| MANOLI Simple Automatic Spray Gun | Rp1.399.900 |
| ANEST IWATA Auto Spray Gun | Rp7.899.900 |
| MANOLI General Spray Gun | Rp999.900 |
| ANEST IWATA Spray Gun | Rp3.399.900 |
| MANOLI Simple Automatic Spray Gun ST Series | Rp1.399.900 |
| CHINO High-Functional Thermal Imaging Camera | Rp2.399.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/1cP106564048-1.jpg)








/4jP106564163-1.jpg)


/h0P103755612-1.jpg)