Beli audio speaker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. audio-technica Active speaker (Speaker Aktif)
    Mulai

    Rp1.099.900

    audio-technica Active speaker (Speaker Aktif)
    Deskripsi:
    USB power supply type that does not require an outlet. Connect the USB Type-A plug to the USB port of a PC or audio device, and connect the Φ3.5mm stereo mini plug to the headphone terminal to complete the setting. It is convenient because you can use it immediately when you want to listen to music. Also, because of the wired connection, there is no need to worry about the sound being delayed. High-sensitivity Φ52mm speaker unit that makes it easy to listen to vocals and voice. Achieves clear sound quality that does not make you tired of listening even for a long time. Because of the stereo sound, you can enjoy a more powerful stereoscopic effect than playing the sound on a PC or portable player itself. Plays high output and natural sound while saving power. While outputting 2W + 2W, the high-sensitivity speaker unit reproduces natural sound even with low power consumption. The headphone jack is mounted on the front, so there is no need to replace the plug when connecting to a PC or audio device. This is convenient when connecting this speaker to the headphone jack of a PC or audio device. Not only can you enjoy connecting your headphones (sold separately) to the headphone jack on the front of the speaker, but you can also adjust the volume when the headphones are connected on the speaker side. You can also easily listen to the sound of a record by connecting a turntable with an analog output.
    atribut:
    • Cable Length (m): Left and right connection cord: 1.5, input cord: 1.2, USB power cord: 1.2
    • Color: Black
    • Dimensions, H x W x D (mm): 180 x 80 x 81 (excluding protrusions)
    • Input Impedance (kΩ): 20
    • Input Terminal: DIA3.5mm stereo mini plug
    • Mass (g): Approximately 300 (L side) / Approximately 335 (R side) (excluding code)
    • Maximum Output Power (W): 4
    • Operating Temperature Range (°C): 5 to 40
    • Output Terminal: Headphones: DIA3.5mm stereo mini jack
    • Playback Frequency Band (Hz): 100~20000
    • Power Supply: USB power supply (DC5V)
    • Sound Pressure Level (dB): (Output) 82 / W
    • Speaker Unit: DIA52mm / full range
    • Type: Amplifier built-in speaker system
  2. M-i Face Mask Earloop 3 Ply (Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.900

    M-i Face Mask Earloop 3 Ply (Masker)
    Deskripsi:
    Berbagai tindakan medis memerlukan pelindung bagi tenaga kesehatan. Proteksi pernafasan paling utama adalah masker yang mampu menyaring virus, bakteri dan partikel agar tidak terjadi nosokomial di lingkungan kerja.Masker bedah 3 lapis M-i telah teruji klinis dapat melindungi secara optimal tenaga kesehatan tanpa kuatir. BFE 99% dan SNI memastikan kenyamanan serta keamanan bagi pengguna.
    atribut:
    • Color: Green
    • Material: Spp, Meltblown
  3. Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Mulai

    Rp2.199.900

    Venom Gear Studio Speaker Bluetooth (Pengeras Suara)
    Deskripsi:
    Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABU
    atribut:
    • Filling Time (hour): 4
    • Connect Multiple Speaker: Yes
    • Battery (mAh): 3x2600
    • Audio RMS Output (W): 30; max: 90
    • Bluetooth Range (m): Up to 45
    • AC/DC First: DC in 5V/1A
    • Ask Google Assistant: Yes
    • Battery Resistance Duration (hour): Up to 8
    • Color: Grey
    • Dimensions (cm): 16.75x12.35x12.15
    • Sensitivity (dm): 85
  4. TOA Gooseneck Microphone (Mikrofon)
    Mulai

    Rp989.900

    TOA Gooseneck Microphone (Mikrofon)
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  5. Polytron Speaker (Pengeras Suara)
    Mulai

    Rp769.900

    Polytron Speaker (Pengeras Suara)
    Deskripsi:
    Polytron Bluetooth Speaker Multimedia Audio, dengan konektivitas lengkap (USB, SD Card/MMC, Aux, Line Input) dan suara berkualitas khas Polytron dilengkapi fitur Bazzoke agar bass semakin mantap. Kualitas suara tidak perlu diragukan lagi, Polytron Rajanya Audio.
  6. SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Mulai

    Rp149.900

    SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)
    Deskripsi:
    Alat ini merupakan pengeras suara yang hadir dengan satu buah subwoofer serta dua buah pengeras suara satelit, guna menghasilkan suara yang dahsyat. Pengeras suara jenis ini kerap disebut sebagai speaker multimedia 2.1, sangat cocok digunakan untuk mendengarkan musik, menonton film, bermain gim dan lainnya.
    atribut:
    • Power (W): 3
    • Connection Size (mm): AUX 3.5
    • Dimensions Subwoofer (mm): 96x116x128
    • Dimensions Speaker (mm): 60x60x70
    • Color: Black
  7. Daimaru Lakban OPP (Solasi / Selotip)
    Rating:
    100% of 100
    (52)
    Mulai

    Rp14.900

    Daimaru Lakban OPP (Solasi / Selotip)
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
  8. Zebra Technologies LS1203 RS-232C Connection AC Adapter
    Mulai

    Rp1.299.900

    Zebra Technologies LS1203 RS-232C Connection AC Adapter
    atribut:
    • Suitable For: LS1203RS-232
  9. SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp149.900

    SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)
    Deskripsi:
    SENSI NITRILE DISPOSABLE GLOVES POWDER-FREE adalah sarung-tangan nitril serbaguna yang terbuat dari bahan karet sintetis nitril. Selain memiliki daya proteksi yang cukup baik, sarung-tangan ini memberikan kenyamanan sewaktu dipakai dalam bekerja. - Terbuat dari karet sintetis Butadiene-acrylonitrile- Tanpa tepung- Cocok bagi yang sensitif atau alergi terhadap protein- Melalui Quality Control yang ketat dan memenuhi standar mutu internasional ISO
    atribut:
    • Color: Blue
  10. Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Mulai

    Rp1.999.900

    Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)
    Deskripsi:
    Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
  11. SENSI Masker Earloop Bebas Latex
    Rating:
    100% of 100
    (27)
    Mulai

    Rp109.900

    SENSI Masker Earloop Bebas Latex
    Deskripsi:
    SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.
    atribut:
    • Number of Ply: 4
    • Type: Earloop
  12. TEKIRO Tap Handle Ratchet (Gagang Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    TEKIRO Tap Handle Ratchet (Gagang Tap)
    Deskripsi:
    - High Fully Polishing Finish- Drop Forged for extra strength- Three position gear box
  13. KLEIN TOOLS Scissor & Shear (Gunting Serbaguna)
    Mulai

    Rp489.900

    KLEIN TOOLS Scissor & Shear (Gunting Serbaguna)
    Deskripsi:
    The short blades of compact scissors press together to make precise cuts in paper, string, and other lightweight materials. Also called thread clips or thread snips, they have a single ring that slips over the user's finger.
  14. Yato Angle Grinder
    Mulai

    Rp879.900

Daftar Harga audio speaker Terbaru October 2026
audio-technica Active speaker (Speaker Aktif)Rp1.099.900
M-i Face Mask Earloop 3 Ply (Masker)Rp15.900
Venom Gear Studio Speaker Bluetooth (Pengeras Suara)Rp2.199.900
TOA Gooseneck Microphone (Mikrofon)Rp989.900
Polytron Speaker (Pengeras Suara)Rp769.900
SADA Active Speaker Stereo 2.1 with Subwoofer & USB Power (Speaker Aktif)Rp149.900
Daimaru Lakban OPP (Solasi / Selotip)Rp14.900
Zebra Technologies LS1203 RS-232C Connection AC AdapterRp1.299.900
SENSI Nitrile Disposable Gloves Powder-Free 100 (Sarung Tangan Nitrile)Rp149.900
Polytron Professional Active Speaker (Speaker Portable/Pengeras Suara)Rp1.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)