Beli asahi ball valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- NEW FLOW Thread Type Diaphragm SealDeskripsi:DT110 diaphragm seal is designed to be used in highly viscous process media such as pulp, paper, waste water treatment, and plastic/chemical process industries. DT110 is easy to assemble with pressure gauges, pressure switches, and pressure instruments.atribut:
- Instrument Connection (Female) (inch): 1/2 NPT
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeDeskripsi:General-purpose ball valve, adhesive type.atribut:
- Material (Seal): EPDM
- Connection: Plug-in
- Fluid Temperature (°C): 0-50
- Shape: straight
- Asahi AV Ball Valve 21 Type / 21α Type + Screw TypeDeskripsi:Since it is a new mechanism with a top flange, it is easy to change from a manual valve to an automatic valve. Equipped with a bottom stand, it can be easily fixed to a stand or panel. By adopting a double O-ring for the stem, durability and sealing performance are improved. Also, since the upper O-ring groove is designed to be deeper than the lower O-ring groove, Even if the stem breaks, the groove on the top will break first and the liquid inside will not flow out. Since the handle also serves as a tightening jig, it becomes a convenient tightening jig by engaging the protrusion on the top of the handle with the recess of the union.General-purpose ball valve, screw type.atribut:
- Shape: Straight
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Connector: Rc
- Handle Type: T Type
- Material (Main Unit): U-PVC
- Material (Seal): EPDM
- Maximum Allowable Pressure (MPa): 1.0 (10.2kgf/cm²)
- Operating Temperature Range (°C): 0-50
- Type of Connection: Screw-in Type
- Valve Type: Ball Valve
- Asahi AV Ball Valve Type 21/ 21 Alpha Type Socket TypeDeskripsi:A new mechanism with a top flange makes it easy to change from a manual valve to an automatic valve. Since it is equipped with a bottom stand, it can be easily fixed to a frame or panel. By adopting a double O-ring for the stem, durability and sealing performance are improved. Also, since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the upper groove will break first and the internal liquid will not flow out. . Since the handle also serves as a tightening jig, it can be used as a convenient tightening jig by engaging the protrusion on the top of the handle with the concave portion of the union.General-purpose ball valve, adhesive type.atribut:
- Shape: Straight
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Connector: Plug-in
- Handle Type: T Type
- Material (Main Unit): U-PVC
- Material (Seal): EPDM
- Maximum Allowable Pressure (MPa): 1.0 (10.2kgf/cm²)
- Operating Temperature Range (°C): 0-50
- Valve Type: Ball Valve
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- ASAHI Check ValvesDeskripsi:PVC (polyvinyl chloride) check valves have corrosion- and chemical-resistant bodies that withstand cold to moderate temperatures.atribut:
- UNSPSC: 40141618
- Application - Valves: General Purpose
- Body Material - Valves: PVC
- Connection Type: Socket x Socket
- Cracking Pressure: 1
- Flow Design: Single
- Full Flow - Valves: No
- Item - Check Valves: Check Valve
- Max. Steam Pressure - Valves: Not Rated
- Max. Water Pressure - Valves (psi): 150 @120°F
- Maximum Temperature - Valves (°F): 120
- Mechanism and Body Design: Inline Ball
- Minimum Valve Temperature (°F): 30
- Mounting Orientation: Horizontal; Vertical
- Standards: ASTM D1784 Cell Class 12454A; NSF-61
- Valve Body Material: PVC
- Sekisui Chemical Eslon Ball Valve Screw Typeatribut:
- Material (O-ring): EPDM
- Handle Shape: T type
- Material (ball seat): PTFE
- Ball Material: PVC
- Body Material: PVC
- Fluid Used: Water, oil, chemical
- Material (Handle): PVC
- Maximum Allowable Pressure (MPa): 1.0 (normal temperature)
- Servvo Dry Chemical PowderDeskripsi:Alat pemadam api ringan SERVVO Dry Chemical Powder merupakan solusi ideal untuk memadamkan api kelas A, B, dan C. Menggunakan media Monoammonium Phosphate 90%, alat pemadam api ini dapat memadamkan api pada benda padat yang mudah terbakar seperti kayu, kertas, kain, dan sampah kering; kebakaran yang disebabkan oleh cairan mudah terbakar; dan kebakaran pada peralatan listrik.Alat pemadam api ringan SERVVO diproduksi berdasarkan acuan Standar Nasional Indonesia (SNI), acuan internasional NFPA dan standar Sistem Manajemen Mutu ISO 9001:2015.atribut:
- Color: Red
- Fire Class: A, B, C
- Finishing: UV Resistance Powder Coating
- Working Temperature (°C): -20 to 60
- Onda PVC ValveDeskripsi:Sebagai pembuka dan penutup aliran air pada pipa. Terdapat ulir/drat di dalam bodyatribut:
- Material: PVC
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- Sankyo Ball Valve SS316 PSI 1000 WOGatribut:
- Material: Stainless Steel SS316
- Pressure (psi): 1000 W.O.G
- End Connection: Screwed or Buttweld
- Ball: SS316
- Body: SS316
- Handle: SS304
- Inscrewed Part: SS316
- Packing Ring: SS304
- Plastic Cover: Plastic
- STEM: SS316
- Seat: PTFE
- Stem Nut: SS304
- Stem Packing: PTFE
- Thrust Washer: PTFE
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- GRT Diaphragm Pressure Gauge Full Stainlessatribut:
- Accuracy (%): 1
- Connection: SS316, 1/2 NPT
- Dial Size (inch): 4
- Diaphragm: SS316
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- Asahi AV Ball Valve Type 21Alpha Flanged End (Katup)Deskripsi:-Since it has a top flange, it is easy to change from a manual valve to an automatic valve.-Since it is equipped with a bottom stand, it can be easily fixed to a mount, a panel, etc.-By adopting a double O ring for the stem, durability and sealability are improved.-Since the upper O-ring groove is designed to be deeper than the lower O-ring groove, even if the stem breaks, the groove on the upper breaks first and there is no liquid outflow inside. -Various factories including pharmaceutical product, steel manufacturing and foods.atribut:
- PVC Pipe Nominal Diameter: 50
- Dimension L: 234mm
- Fluid Temperature: 0 to 50°C
- Dimensions h: 168.5mm
- Material: Hard PVC (U-PVC)
- Maximum Working Pressure: 1.0MPa
- Migishita Seiki Mfg. Diaphragm pressure gauge FE type 1.5S 100ΦDeskripsi:Its appearance and pressure receiving part are specially designed to be hygienic and clean for pressure measurement in the food and pharmaceutical industries.For food factories, pharmaceutical factories, etc.
Daftar Harga asahi ball valve Terbaru March 2026
| Asahi AV Ball Valve 21 Type Flange Type | Rp639.900 |
| NEW FLOW Thread Type Diaphragm Seal | Rp1.099.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp129.900 |
| Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type | Rp489.900 |
| Asahi AV Ball Valve 21 Type / 21α Type + Screw Type | Rp2.499.900 |
| Asahi AV Ball Valve Type 21/ 21 Alpha Type Socket Type | Rp2.499.900 |
| Asahi AV PVC Ball Valve | Rp349.900 |
| ASAHI Check Valves | Rp1.199.900 |
| Sekisui Chemical Eslon Ball Valve Screw Type | Rp439.900 |
| Servvo Dry Chemical Powder | Rp1.199.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)


























































































































































/ASAHI%20Check%20Valves/llP109401777-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Servvo%20Dry%20Chemical%20Powder/d6P107195474-1.jpg)








/P102601606-1.jpg)