THUEMLING Pressure Gauge

Sebelum PPN:
Rp1.899.900 - Rp2.699.900
Spesifikasi
BrandTHUEMLING
Case ConstructionCorrosion Resistant
Cleaned for Oxygen ServiceNo
Dry Dampening FeatureNone
Field FillableNo
Gauge Case LiquidGlycerin
Hazardous Location RatingNot Rated
IP/NEMA RatingNot Rated
Includes Calibration CertificateNo
Includes Vent PlugNo
Liquid-Filled CaseYes
Mounting TypeU-Clamp
Non-SparkingNo
Panel MountableYes
Pointer MaterialAluminium
Pressure Gauge TypeIndustrial Pressure Gauge
Process Connection GenderMale
Process Connection LocationCenter Back
Process Connection TypeNPT
Scale TypeSingle
Sensor TypeBourdon Tube
Socket MaterialBrass
UNSPSC23151820
Vibration ResistanceLiquid-Filled

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These fire truck and fire apparatus panel-mount pressure gauges monitor water pressure. They are durable and filled with liquid to resist freezing in low-temperature environments and have an internal diaphragm seal for added resistance to low temperatures.
Feature
K4575 Panel-Mount Pressure Gauge Nominal Dial Size 2 1/2 in Accuracy +/-1.5 Percent Gauge Case Material Brass Process Connection Type NPT Process Connection Gender Male Lens Material Acrylic Process Connection Size 1/4 in Field Fillable No Process Connection Location Center Back Case Color Black IP/NEMA Rating Not Rated Primary Pressure Range 0 to 600 Dry Dampening Feature None Vibration Resistance Liquid-Filled Dial Color White Pressure Gauge Type Industrial Pressure Gauge

Ulasan Produk

Tidak ada ulasan

Halaman Terkait