Cole Parmer PSI Dual-Scale Gauge

Sebelum PPN:
Rp6.199.900 - Rp6.499.900
Spesifikasi
Accuracy (%)±1.5 (full-scale)
Dial Size (inch)1.5
Dial size (mm)38
Minimum Temperature (°F)32
Maximum Temperature (°F)240
Case304 SS
DisplayAnalog dial
Lens MaterialPolycarbonate
Liquid FillGlycerin
Maximum Temperature (°C)115
Media CompatibilityGases and liquids compatible with wetted materials
Minimum Temperature (°C)None
Process Connection (inch)1/8 NPT(M), back
Wetted MaterialsBrass, phosphor bronze

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Gauge construction includes brass socket, phosphor bronze tube, 304 stainless steel case, and plastic lens.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait