Beli arrestor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WATTS Water Hammer Arrestors (Stabilisator Tekanan Pipa)Deskripsi:Low-lead water hammer arrestors are certified for use in potable water conditions. Install in new or existing plumbing systems at any angle. Use arrestors to control water pressure shock and prevent water hammer conditions.atribut:
- UNSPSC: 40141719
- Maximum Pressure: 150
- Temperature Range (°F): 33 to 180
- Yoshitake Water Hammer Wp-1 Seriesatribut:
- Applicable Fluid: Cold / hot water / tap water
- Material (pipe): copper
- Maximum Flow Velocity (m/s): 3
- Connection: JIS R
- Filling Pressure (MPa): 0.15
- Maximum Pressure (MPa): 1
- Maximum Temperature (°C): 90
- SMITH LIGHT COMMERCIAL Water Hammer Arrestors (Peredam Hentakan Air)Deskripsi:Low-lead water hammer arrestors are certified for use in potable water conditions. Install in new or existing plumbing systems at any angle. Use arrestors to control water pressure shock and prevent water hammer conditions.atribut:
- UNSPSC: 40141719
- Body Material: Copper
- Connection Type: Threaded
- Factory Set Pressure: 60
- Maximum Pressure: 350
- Standards: Asse Standard 1010; File No. 4785; IAPMO Listed
- Temperature Range (°F): 33 to 250
- KRISBOW Flashback Arrestor for Regulator (Arrestor Balik Api)Deskripsi:Krisbow Flashback Arrestor for Regulator Oxy M16 adalah alat untuk mencegah adanya tekanan balik dari gas yang digunakan untuk pengelasan. Alat ini sangat berguna sebagai safety dalam pengelasan. Flashback arrestor Krisbow ini digunakan untuk pengelasan dengan jenis gas Oksigen dan bekerja pada tekanan 10 Mpa.atribut:
- Gas Service: Fuel Gas
- Working Pressure (MPa): 0.15
- Capacity Flow (m³/hour): 9
- Inlet Connection (M): M16-1.5LH
- Outlet Connection (F): M16-1.5LH
- Dimensions (mm): 83x25x25
- SANEI Water Hammer ReducerDeskripsi:It is installed between the angle stopcock and the water supply pipe to reduce water hammer. Maximum operating temperature 85 ℃atribut:
- Maximum Operating Temperature (°C): 85
- Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 20Katribut:
- Maximum Operating Temperature (°C): 60 or less
- Maximum Pressure (MPa): 1
- Hakko Electronics/Fuji Electric Drawing Software for MonitouchDeskripsi:Easily create original screens that suit the site on your computeratribut:
- Suitable Model: V9/V10 drawing software
- Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api)Deskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
- Morris Flash Back Arrestor for Regulator 288 Series (Arrestor Balik Api)Deskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Regulator
- Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16Katribut:
- Maximum Operating Temperature (°C): 60 or less
- Maximum Pressure (MPa): 1
- IWARA Flashback Arrestor (Arrestor Balik Api)Deskripsi:Flashback Arrestor Acetyleneatribut:
- Type: 288R
- Pressure Max (bar/psi): 15/210
- Connector Thread (RH): 3/8
- Material: Brass
- KRISBOW Flashback Arrestor for Cutting Torch (Arrestor Balik Api)atribut:
- Dimensions (mm): 61x25x25
- INGCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:INGCO 100-Pcs Cable Ties // Tali Kabel Tis Tie Nylonatribut:
- Color: White
- Material: Nylon 66
- Locking Style: Self-Locking
- Apollo Double Check Backflow PreventersDeskripsi:Lead-free double-check backflow preventers protect potable water supplies from contamination. They install in applications that require downstream contact with a potable water system.atribut:
- UNSPSC: 40141622
- Body Material: Lead Free Bronze
- Brand & Series: APOLLO 4ALF-100
- Connection: FNPT
- Maximum Pressure: 175
- Maximum Temperature (°F): 180
- Product Type: Double Check Valve Assembly
- Series: APOLLO 4ALF-100
- Standards: CSA; IAPMO; Meets USC
- Temperature Range (°F): 33 to 180
- Valve Model Feature: Ball Valve
- VTV Valve Globe Valve ANSI 150 (Katup Globe)Deskripsi:VTV Cast Steel globe valve Flange end to ANSI 150Rf Hand wheel operatedatribut:
- Fig: GBV-201
- Trim: API 600 No. 1. - SS13%Cr
- Sealing: Graphite
- Body: A216-WCB Cast Steel
- Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)atribut:
- Material (Handle): SUS430
- Material (ball seat): PTFE
- Material (Body cap): C3771BE
- Ball Material: C3771BE (Ni-Cr plating)
- Body Material: C3771BE
- Bore Diameter: Standard bore
- Class: 400 type
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, gas, steam
- Handle Shape: Lever type
- Material (Packing): Fiberglass entry PTFE
- Shape: straight
- Valve Type: Ball valve
- KAKUDAI MFG Bonpa Mini for water stop valvesDeskripsi:Operating temperature: 1-85°C Comes with gasket *A pump is a device that reduces water hammer. The impact noise caused by water hammer may not be eliminated even if a pump is installed due to factors such as the pipe support method, resonance, and building structure.
Daftar Harga arrestor Terbaru November 2026
| WATTS Water Hammer Arrestors (Stabilisator Tekanan Pipa) | Rp1.099.900 |
| Arc Master Flashback Arrestor Oxygen (Arrestor Balik Api) | Rp81.900 |
| Yoshitake Water Hammer Wp-1 Series | Rp1.199.900 |
| SMITH LIGHT COMMERCIAL Water Hammer Arrestors (Peredam Hentakan Air) | Rp879.900 |
| Arc Master Flashback Arrestor Acetylene (Arrestor Balik Api) | Rp68.900 |
| KRISBOW Flashback Arrestor for Regulator (Arrestor Balik Api) | Rp299.900 |
| SANEI Water Hammer Reducer | Rp1.799.900 |
| Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 20K | Rp21.999.900 |
| Hakko Electronics/Fuji Electric Drawing Software for Monitouch | Rp3.099.900 |
| Morris Flash Back Arrestor for Torch 188 Series (Arrestor Balik Api) | Rp299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/kvP109447751-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Arc%20Master%20Flashback%20Arrestor%20Oxygen%20(Arrestor%20Balik%20Api)/00P106948000-1.jpg)

/kdP109447733-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Arc%20Master%20Flashback%20Arrestor%20Acetylene%20(Arrestor%20Balik%20Api)/ccP106948444-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/KRISBOW%20Flashback%20Arrestor%20for%20Regulator%20(Arrestor%20Balik%20Api)/2sP104569100-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Torch%20188%20Series%20(Arrestor%20Balik%20Api)/lyP103671790-8.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Regulator%20288%20Series%20(Arrestor%20Balik%20Api)/lpP103671781-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/IWARA%20Flashback%20Arrestor%20(Arrestor%20Balik%20Api)/hrP108034639-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/KRISBOW%20Flashback%20Arrestor%20for%20Cutting%20Torch%20(Arrestor%20Balik%20Api)/2mP104569094-2.jpg)
/qqP105717962-1.jpg)
/Apollo%20Double%20Check%20Backflow%20Preventers/l0P109404756-1.jpg)
/98P107545332-1.jpg)
/e7P104565511-4.jpg)
%20ZS%20Series%20(Katup)/P103051853-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)