Beli anti skid tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:Use:Indoor and outdoor stairs of buidlings and factories Scaffolding of construction site in high places Floor of the building entrances and around the machine.atribut:
- Abrasive Type: Silicon Carbide, Aluminium Oxide
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Base Material: Aluminium Foil
- Tape Thickness (mm): 0.8
- Tensile Strength (N/25mm): 147
- Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 Seriesatribut:
- Diameter Precision (µm): ± 0.8
- Hardness: HV 650 or more
- Roundness/Cylindricity (µm): 0.5
- TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip)atribut:
- Type: Roll type
- Base Material: Polyester film
- Abrasive Grain: Aluminium Oxide
- Tape Thickness (mm): 0.8
- Adhesive: Acrylic
- Tensile Strength (N/25mm): 383
- Adhesive Force (N/25mm): 32
- TRUSCO Fluorescent Anti-Slip Tape (Outdoor)Deskripsi:For outdoor use.(Places require waring something on foot)atribut:
- Color: Yellow/Black (Zebra)
- Abrasive Type: Aluminium Oxide
- Adhesive Force (N/25mm): 15
- Base Material: Resin Finished Cloth
- Tape Length (m): 3
- Tape Thickness (mm): 0.85
- Tensile Strength (N/25mm): 740
- Applications: For Outdoor Use.(Places Require Waring Something on Foot)
- Purpose of Use: For outdoor (overall walking place except bare feet)
- monotaro Lakban Anti Slip Outdoor (Selotip)Deskripsi:Produk ini juga sering disebut dengan Safety Walk Tapeatribut:
- Tape Width (mm): 50
- Tape Length (m): 5
- Abrasive Type: Mineral Particles (Aluminium Oxide)
- Adhesive Power (g/25mm): 1500
- Base Material: Aluminium Foil
- Durability (years): about 1 to 1.5 (standard)
- Extensibility (%): 25
- Operating Temperature Range (°C): - 5 to 50
- Specification: Both indoor and outdoor use.
- Tape Thickness (mm): 1.55 (± 0.3)
- Tensile Strength (kgf/25mm): 6
- Type: For Rugged Surfaces, Checkered Sheet Steels (Checker Plates)
- 3M Lakban Anti Slip Safety Walk Tipe A (Selotip)atribut:
- Adhesive Strength (N/mm): 36/25
- Tensile Strength (N/mm): 300/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Aluminium Foil
- Main application: Anti-slip function
- Thickness (mm): 0.8
- TRUSCO Lakban Anti Slip Tipe Indoor (Selotip)Deskripsi:Use:Indoor use. (Places require walking barefoot)atribut:
- Abrasive Grain: Synthetic Rubber Particles
- Adhesive: Acrylic
- Adhesive Force (N/25mm): 20
- Tape Length (m): 5
- Tape Thickness (mm): 0.65
- Tensile Strength (N/25mm): 34
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- NACHI TAPE Lakban Lantaiatribut:
- Size (mmxm): 48x20
- Color: Black-Yellow
- Material: PVC Insulation
- NCA Lakban Anti Slip Tipe Standar (Selotip)Deskripsi:-A simple construction can surely stop a slip at one's feet and improve safety. Anti-slip effect does not change even if water or oil is splashed, well suited to uneven surface, with excellent adhesion, and can be used immediately after pasting.(UV counte-For outdoor (overall walking place except bare feet)
- 3M Lakban Anti Slip Safety Walk Tipe C (Selotip)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 31/25
- Tensile Strength (N/mm): 280/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Color: gray
- Width (mm): 50
- Thickness (mm): 1.2
- AS ONE Part Number: 2-7609-02
- Adhesive: Rubber
- Adhesive Force (N/mm): 7.2/10; 18/25
- Base Material: Plastic film
- Durability (years): Approximately 1: Estimated when using indoors (step 300 people / day)
- Feature: Water and oil resistant
- Length (m): 5
- Main application: Anti-slip function
- TRUSCO Number: 001-1495
- Tape Thickness (mm): 1.1
- Tensile Strength (N/10mm): 118
- Tensile Strength (N/25mm): 295
- Where to Use: For indoor use
- TRUSCO Edge Cushioning Tape (For Indoor Use, Stick-On)atribut:
- Adhesive: Urethane Series
- Base Material: Polyethylene Foam
- Installation Method: Pasting Type
- Tape Length (m): 2
- Tape Thickness (mm): 4
- Tape Width (mm): 50
- Weight (g): 40
- Teramoto Non Slip Matatribut:
- Color: Grey
- Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
- Width (mm): 300
- Length (mm): 300
- Thickness (mm): 15
- TRUSCO Order Number: 276-7635 (2767635)
- 3M Lakban Vinyl Serbaguna (Selotip Lantai)atribut:
- Adhesive Type: Rubber
- 3M Lakban Anti Slip Safety Walk Tipe HD (Selotip)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 29/25
- Tensile Strength (N/mm): 280/25 (longitudinal)
- Applicable primer: EC1368NT 1L, EC1368NT 18L
- Color: black
- Width (mm): 50
- Length (m): 5
- Abrasive: Mineral particles
- Adhesive: Rubber
- Base Material: Plastic film
- Main application: Anti-slip function
- TRUSCO Number: 361-3461
- Tensile Strength (N/25mm): 280 (vertical)
- Thickness (mm): 1.5
- Where to Use: Outdoor use
- TRUSCO Lakban Anti Slip Outdoor (Selotip)Deskripsi:- A cutter is required for cuttingatribut:
- Adhesive Strength (N/mm): 20/25
- Tensile Strength (N/mm): 147/25
- Width (mm): 25
- Length (m): 5
- Thickness (mm): 0.8
- Abrasive grains: silicon carbide, aluminum oxide
- Adhesive: Acrylic
- Base Material: Aluminium Foil
- Purpose of Use: For outdoor (overall walking place except bare feet)For places that are slippery with water or oil.
- Noritake Lakban Anti Slip Transparan (Selotip)atribut:
- Material: Base material:Polyester film, Adhesive:Acrylic type, Abrasive:Aluminium oxide
- Color: Transparent
- Width (mm): 50
- Length (m): 5
- Thickness (mm): 0.5
- Adhesive Strength: 32N/25mm
- Tensile Strength: 383N/25mm
- Klin Pak Aluminum FoilDeskripsi:Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
- monotaro Non-Slip Tiger TapeDeskripsi:Factory and stairs, passage, etc.atribut:
- Color: Yellow x black
- Tape Thickness (mm): About 0.7
- Base Material: PVC
- Tape Width (mm): 50
- Adhesive: Acrylic
Daftar Harga anti skid tape Terbaru January 2026
| TRUSCO Lakban Anti Slip Outdoor (Selotip) | Rp139.900 |
| Niigata Seiki (SK) Steel Pin Gauge Set AA 6.5 Series | Rp169.900 |
| TRUSCO Lakban Anti Slip Transparan Outdoor Tipe Roll (Selotip) | Rp339.900 |
| TRUSCO Fluorescent Anti-Slip Tape (Outdoor) | Rp219.900 |
| monotaro Lakban Anti Slip Outdoor (Selotip) | Rp259.900 |
| 3M Lakban Anti Slip Safety Walk Tipe A (Selotip) | Rp209.900 |
| TRUSCO Lakban Anti Slip Tipe Indoor (Selotip) | Rp119.900 |
| TRUSCO No Slip Mat | Rp119.900 |
| NACHI TAPE Lakban Lantai | Rp47.900 |
| NCA Lakban Anti Slip Tipe Standar (Selotip) | Rp309.900 |
Data diperbarui pada 22/01/2026 (Harga belum termasuk PPN)



















































































































































/P101000673-1.jpg)
%20Steel%20Pin%20Gauge%20Set%20AA%206_5%20Series/P101001085-7.jpg)
/nwP102010860-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/TRUSCO%20Fluorescent%20Anti-Slip%20Tape%20(Outdoor)/P101001261-1.jpg)
/P101563251-6.jpg)
/hgP103628628-1.jpg)
/P101000850-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Lakban%20Lantai/P101000096-1.jpg)
/P102744619-1.jpg)
/hyP103628646-1.jpg)
/P101000858-1.jpg)

/P102069912-2.jpg)
/igP103628664-1.jpg)
/hoP103629636-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/KRISBOW%20Lakban%20Barricade/52P101515182-2.jpg)
/P102032350-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/monotaro%20Non-Slip%20Tiger%20Tape/ekP103182524-3.jpg)