monotaro Non-Slip Tiger Tape

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp219.900 - Rp539.900
Spesifikasi
ColorYellow x black
Tape Thickness (mm)About 0.7
Base MaterialPVC
Tape Width (mm)50
AdhesiveAcrylic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Factory and stairs, passage, etc.
Warning
Please do not use other than the application. . At the time of cutting is required cutter. Please working to wear such as gloves so as not to hurt. . Please refrain from use in the place or places where always sunlight hits to become a high temperature. . Please do not to scratch the surface with such weight vehicles such as a truck or pallet jack. We can not guarantee the effect of the slip. . Please do not store in high temperatures and high humidity and a place of fire there.

Ulasan Produk