3M Lakban Anti Slip Safety Walk Tipe C (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp959.900
Spesifikasi
Adhesive Strength (N/mm)31/25
Tensile Strength (N/mm)280/25 (longitudinal)
Applicable primerEC1368NT 1L, EC1368NT 18L
Colorgray
Width (mm)50
Thickness (mm)1.2
AS ONE Part Number2-7609-02
AdhesiveRubber
Adhesive Force (N/mm)7.2/10; 18/25
Base MaterialPlastic film
Durability (years)Approximately 1: Estimated when using indoors (step 300 people / day)
FeatureWater and oil resistant
Length (m)5
Main applicationAnti-slip function
TRUSCO Number001-1495
Tape Thickness (mm)1.1
Tensile Strength (N/10mm)118
Tensile Strength (N/25mm)295
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
It is a non-slip tape that you just peel off and paste. It is a product with a gentle plastic surface. For planes, indoors, and light walks. Application : For indoor use. For buffer.

Ulasan Produk

Tidak ada ulasan