Beli anti air di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Thor Copper Hammer (Palu Tembaga)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp669.900

    Thor Copper Hammer (Palu Tembaga)
    Deskripsi:
    A safer alternative for striking machined surfaces than conventional steel hammers. The impact resistant striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Available as standard, with a choice of five interchangeable face types. Copper Faced Hammers Malleable iron head with two pure electrolytic copper faces, for high impact blows. Solid wooden handle.
    atribut:
    • Face Material: Copper
    • Shaft Material: Wood
    • Head Material: Iron
    • Type: Hammer
    • Special Features: Replaceable Strike Faces
    • Face Hardness: Soft
  2. Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Mulai

    Rp2.099.900

    Japan Metal Electroforming Cylindrical Outer Surface Roughness Standard
    Deskripsi:
    There are two ways to measure roughness by comparing the roughness standard piece and the actual product: visual and tactile. Except for very rough surfaces, the tactile method is the correct answer.In terms of tactile sensation, rubbing with the tip of the fingernail seems to be more sensitive than touching with the pad of the finger. Alternatively, light rubbing with the tip of a pencil may be performed for comparison. However, when the glossiness of the surface becomes a problem, of course, it must be done visually. The degree of roughness that can be visually and tactilely discerned is usually around 0.8S.
    atribut:
    • Griding 1 (S/Rz): 0.8
    • Griding 2 (S/Rz): 1.6
    • Griding 3 (S/Rz): 3.2
    • Rounding 1 (S/Rz): 1.6
    • Rounding 2 (S/Rz): 3.2
    • Rounding 3 (S/Rz): 6.3
    • Rounding 4 (S/Rz): 12.5
    • Rounding 5 (S/Rz): 18
    • Rounding 6 (S/Rz): 25
    • Rounding 7 (S/Rz): 35
    • Rounding 8 (S/Rz): 50
    • Rounding 9 (S/Rz): 100
  3. TRUSCO Work Platform
    Mulai

    Rp3.099.900

    TRUSCO Work Platform
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.56
    • Top Platform Dimensions (mm): 600 x 400
  4. TEKIRO Palu Tembaga
    Rating:
    100% of 100
    (3)
    Mulai

    Rp829.900

    TEKIRO Palu Tembaga
    Deskripsi:
    Palu Tembaga :Palu ini digunakan untuk pekerjaan perbaikan, misalnya mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi. Setelah sering dipakai palu ini akan menjadi keras, untuk memperlunak kembali kepala palu harus dipijarkan.Fungsi : untuk pekerjaan perbaikan, misalnya .mengeluarkan bagian-bagian mesin listrik tanpa harus merusaknya. Tembaga mempunyai sifat lebih lunak dibanding dengan besi.Material : Copper
    atribut:
    • Material: Copper
  5. TRUSCO Copper Hammer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp719.900

    TRUSCO Copper Hammer
    atribut:
    • Handle Material: Hickory
    • Head Material: Copper and Brass
  6. Landtek Surface Roughness Tester
    Mulai

    Rp17.999.900

    Landtek Surface Roughness Tester
    Deskripsi:
    Surface Roughness Tester Landtek SRT-6200 dirancang untuk mengukur kekasaran material dalam 2 parameter (Ra, Rz) menggunakan probe pin Diamond bawaan. Kompatibel dengan empat standar: ISO, DIN, ANSI dan JIS.
  7. Wipro Palu Tembaga Gagang PVC
    Mulai

    Rp839.900

    Wipro Palu Tembaga Gagang PVC
    atribut:
    • Handle Material: PVC
  8. TRUSCO Aluminum Work Platform
    Mulai

    Rp6.099.900

    TRUSCO Aluminum Work Platform
    Deskripsi:
    -The pillars can be adjusted with the quadruped and a flat footing scaffolding piece can be secured. (maximum step level difference approx. 31cm)-Adopts double lock mechanism on extendable lever and work safely.-The top board width is 400mm and it has a w
    atribut:
    • Max Working Weight: 150kg
    • Top Board Dimension: 1000x400mm
    • Top Board Height: 0.60 to 0.91m
  9. TRUSCO Scaffolding platform
    Mulai

    Rp4.199.900

    TRUSCO Scaffolding platform
    Deskripsi:
    > The table top width is 400 mm and it has a wide sense of stability, and it is excellent in workability.
    atribut:
    • Material: Aluminium
    • Top Platform Height (m): 0.85
    • Top Platform Dimensions (mm): 1000 x 400
  10. ASIMETO Surface Roughness Standard
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    ASIMETO Surface Roughness Standard
    Deskripsi:
    -Flat Lapping 2pcs-Reaming 4pcs-Grinding 6pcs-Horizontal Milling 6pcs-Vertical Milling 6pcs-Turning 6pcs
    atribut:
    • Size (inch): 7/8x3/8
    • Roughness Turning (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Horizontal Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Reaming (μinch): 8; 16; 32; 63
    • Roughness Grinding (micron): 0.05; 0.1; 0.2; 0.4; 0.8; 1.6
    • Roughness Flat Mapping (micron): 0.05; 0.1
    • Roughness Flat Mapping (μinch): 2; 4
    • Roughness Grinding (μinch): 2; 4; 8; 16; 32; 63
    • Roughness Horizontal Milling (μinch): 16; 32; 63; 125; 250; 500
    • Roughness Reaming (micron): 0.2; 0.4; 0.8; 1.6
    • Roughness Turning (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (micron): 0.4; 0.8; 1.6; 3.2; 6.3; 12.5
    • Roughness Vertical Milling (μinch): 16; 32; 63; 125; 250; 500
  11. KENTA Surface Comparision Sample
    Mulai

    Rp9.699.900

    KENTA Surface Comparision Sample
    Deskripsi:
    Comparision sample block of surface roughness is a measuring tool which is used to check the smooth finish of a machined mechaical workpiece. comparision method and estimation or microscope is used to compare and detemine the degree of the surface finish.Ra (µm) nominal value of surface roughness.
    atribut:
    • Specification: Surface Comparison Sample
  12. BANDO Belt Green Seal A Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  13. KRISBOW Palu Godam Tembaga Gagang Panjang
    Mulai

    Rp4.499.900

    KRISBOW Palu Godam Tembaga Gagang Panjang
    atribut:
    • Type: Copper hammer
  14. TRUSCO Handrail for Work Platform
    Mulai

    Rp1.799.900

    TRUSCO Handrail for Work Platform
    Deskripsi:
    -It is a handrail dedicated for the aluminum work platform.-The handrail for stairs and double-sided handrail on the top board side can be attached on both the left side and the right side.
  15. TRUSCO Aluminum Work Platform
    Mulai

    Rp3.699.900

    TRUSCO Aluminum Work Platform
    Deskripsi:
    -The top board width is 400mm and it has a wide sense of stability and it is excellent in usability.-It is an aluminum work platform for business use that withstands hard work.-Can be folded compactly and take up storage location.
    atribut:
    • Top Board Height: 0.56m
    • Max Working Weight: 150kg
    • Top Board Dimension: 1000x400mm
Daftar Harga anti air Terbaru February 2026
Thor Copper Hammer (Palu Tembaga)Rp669.900
Japan Metal Electroforming Cylindrical Outer Surface Roughness StandardRp2.099.900
TRUSCO Work PlatformRp3.099.900
HHH Packing Punch SetRp659.900
Insize Surface Roughness Specimen SetRp4.999.900
TEKIRO Palu TembagaRp829.900
TRUSCO Copper HammerRp719.900
Landtek Surface Roughness TesterRp17.999.900
Wipro Palu Tembaga Gagang PVCRp839.900
TRUSCO Aluminum Work PlatformRp6.099.900

Data diperbarui pada 03/02/2026 (Harga belum termasuk PPN)