Beli angular contact ball bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Single Row Angular Contact Ball Bearing Seri 7000
    Mulai

    Rp189.900

    NACHI Single Row Angular Contact Ball Bearing Seri 7000
    Deskripsi:
    - The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.- Larger contact angle type has better axial load capability.- Small contact angle type has higher permissible speed capability.- This bearing type is generally used in adjacent positions.
  2. NSK Single Row Angular Contact Ball Bearing 7313CTP5
    Mulai

    Rp4.399.900

    NSK Single Row Angular Contact Ball Bearing 7313CTP5
    Deskripsi:
    ・Bantalan bola kontak sudut baris tunggal memiliki sudut kontak, sehingga cocok untuk menahan beban aksial satu arah atau beban gabungan. ・Semakin besar sudut kontak, semakin besar kapasitas beban aksialnya; semakin kecil sudut kontak, semakin menguntungkan untuk putaran berkecepatan tinggi. ・Karena desainnya, komponen gaya aksial akan timbul saat beban radial diterapkan, sehingga harus digunakan secara berpasangan yang saling berhadapan atau dalam kombinasi dua atau lebih.
  3. NSK Single Row Angular Contact Ball Bearing 7000 Series
    Mulai

    Rp189.900

    NSK Single Row Angular Contact Ball Bearing 7000 Series
    Deskripsi:
    Angular contact ball bearings are non-separable bearings, and the straight line connecting the contact points between the balls and the inner and outer rings has an angle (contact angle) with respect to the radial direction, and must be loaded with radial load and axial load in one direction. Can do. Further, when a radial load is applied, an axial component force is generated, so that generally two are used facing each other.
    atribut:
    • Rolling Element Material: High carbon chromium bearing steel
    • Number of track trains: Single row
    • Race ring Shape: Angular contact ball bearings
    • Outer Ring Type: Flat
    • Load Direction: Radial
    • Shield Shape: Open type
    • Body Material: High carbon chromium bearing steel
  4. CRAFT BEARINGS Angular Contact Ball Bearing
    Mulai

    Rp76.900

    CRAFT BEARINGS Angular Contact Ball Bearing
    Deskripsi:
    Angular contact ball bearings are provided with three different cages: machined brass cage, steel sheet cage or polymer cage. Choosing right cage is important to ensure robust operation, sufficient lubrication or right speed ratings.
  5. NSK Angular Contact Ball Bearing (Double Row)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp96.900

  6. NTN Combination Angular Contact Ball Bearing 7000 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    NTN Combination Angular Contact Ball Bearing 7000 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Outer Ring Type: flat
    • Load Direction: radial
    • Race ring Shape: Angular contact ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  7. FAG Self-Aligning Ball Bearing
    Mulai

    Rp79.900

    FAG Self-Aligning Ball Bearing
    Deskripsi:
    Self-aligning ball bearing 10..-TVH, plastic cage
  8. NSK Combination Angular Contact Ball Bearings 7000 Series
    Mulai

    Rp469.900

    NSK Combination Angular Contact Ball Bearings 7000 Series
    atribut:
    • Rolling Element Material: High carbon chromium bearing steel
    • Race ring Shape: Angular contact ball bearings
    • Outer Ring Type: Flat
    • Load Direction: Radial
    • Shield Shape: Open type
    • Body Material: High carbon chromium bearing steel
  9. NSK Single Row Angular Contact Ball Bearing 7322BT
    Mulai

    Rp11.999.900

    NSK Single Row Angular Contact Ball Bearing 7322BT
    Deskripsi:
    ・Bantalan bola kontak sudut baris tunggal memiliki sudut kontak, sehingga cocok untuk menahan beban aksial satu arah atau beban gabungan. ・Semakin besar sudut kontak, semakin besar kapasitas beban aksial, dan semakin kecil sudut kontak, semakin menguntungkan untuk putaran berkecepatan tinggi. ・Karena strukturnya, ketika beban radial diterapkan, komponen gaya aksial akan timbul, sehingga bantalan ini digunakan secara berpasangan atau dalam kombinasi dua atau lebih.
  10. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  11. SKF Double Row Angular Contact Ball Bearing
    Mulai

    Rp549.900

    SKF Double Row Angular Contact Ball Bearing
    Deskripsi:
    Double row angular contact ball bearings correspond, in their design and operation, to a pair of single row angular contact ball bearings in a back-to-back arrangement, while requiring less axial space. They can operate at high speeds and are more suitable than deep groove ball bearings for supporting large axial forces in both directions.
    atribut:
    • Arrangement of Contact Angle (double-row bearing): Back-to-back (O)
    • Bearing Material: Bearing steel
    • Cage: Sheet metal
    • Coating: Without
    • Contact Angle (°): 30
    • Contact Type: Normal contact (two-point contact)
    • Locating Feature, Bearing Outer Ring: None
    • Matched Arrangement: No
    • Number of Rows: 2
    • Ring Type: One-piece inner and outer rings
    • Universal Matching Bearing: No
  12. Multi Kabel Power Cable NYM Series 3-Core For Building (Kabel Listrik)
    Mulai

    Rp729.900

    Multi Kabel Power Cable NYM Series 3-Core For Building (Kabel Listrik)
    Deskripsi:
    SNI 04-6629.4 : 2006 / SPLN 42-2 : 1992, Solid or Stranded Annealed Copper Conductor Coloured PVC Insulated, PVC filler & White PVC Sheathed
    atribut:
    • Number of Cores: 3
  13. NTN Double Row Angular Contact Ball Bearing 5200 Series
    Mulai

    Rp199.900

    NTN Double Row Angular Contact Ball Bearing 5200 Series
    atribut:
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Double row
    • Load Direction: radial
    • JIS Grade: 0
    • Race ring Shape: Angular contact ball bearing
    • Rolling Element Material: High carbon chromium bearing steel
  14. NACHI Single Row Angular Contact Ball Bearing Seri 7300
    Mulai

    Rp219.900

    NACHI Single Row Angular Contact Ball Bearing Seri 7300
    Deskripsi:
    - The raceways of both the inner and outer rings of this bearing type are made with a set contact angle.- Single-row Angular Contact ball bearings can sustain radial, axial or composite loads, however, any axial load must be in one direction.- Larger contact angle type has better axial load capability.- Small contact angle type has higher permissible speed capability.- This bearing type is generally used in adjacent positions.
Daftar Harga angular contact ball bearing Terbaru March 2026
NACHI Single Row Angular Contact Ball Bearing Seri 7000Rp189.900
NSK Single Row Angular Contact Ball Bearing 7313CTP5Rp4.399.900
NSK Single Row Angular Contact Ball Bearing 7000 SeriesRp189.900
CRAFT BEARINGS Angular Contact Ball BearingRp76.900
NSK Angular Contact Ball Bearing (Double Row)Rp96.900
NTN Angular Contact Ball Bearing 7000 SeriesRp159.900
NTN Angular Contact Ball BearingRp159.900
NTN Combination Angular Contact Ball Bearing 7000 SeriesRp419.900
FAG Self-Aligning Ball BearingRp79.900
NSK Combination Angular Contact Ball Bearings 7000 SeriesRp469.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)