TRITAN Angular Contact Ball Bearing (Laher)

Sebelum PPN:
Rp519.900 - Rp2.199.900
Spesifikasi
UNSPSC31171504
ABEC Rating1
Ball MaterialAlloy Steel
Ball Material GradeAISI 52100
Bearing TypeSingle Bearing
Cage MaterialPolyamide
Load DirectionRadial; Thrust
Lubricant MaterialPolyrex EM Grease; SRI 2 Grease
Matched Bearing TypeNot Matched/Single Bearing
Maximum Temperature (°C)175
Minimum Temperature (°C)-40
Number of RowsTwo
Ring MaterialAlloy Steel
Ring Material GradeAISI 52100
StandardsISO Certified 9001

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-clearance double-row angular contact ball bearings have more space within the bearing housing. They are useful when there is an increased press fit on the housing, elevated temperatures that may cause expansion, or a slight misalignment between the housing and the shaft. The double row of bearings allows it to act as a matching set of singular bearings arranged back-to-back, or a duplex, while saving space on the shaft.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya - Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Angular Contact Ball Bearing Ball Material Alloy Steel Bearing Industry Number 5200 Bore Diameter 10 mm Cage Material Polyamide Closure Double Shielded Contact Bearing Type Angular Contact Lubricant Material SRI 2 Grease Polyrex EM Grease Matched Bearing Type Not Matched/Single Bearing Maximum Speed 19 000 RPM Maximum Temperature 175 Degrees C Minimum Temperature -40 Degrees C Number of Rows Two Outside Diameter 30 mm Overall Width 14.3 mm Ring Material Alloy Steel

Ulasan Produk

Tidak ada ulasan