SKF Single Row Angular Contact Ball Bearing BEP Series (Laher)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp289.900 - Rp12.999.900
Spesifikasi
Axial Internal ClearanceNot applicable
Bearing MaterialBearing steel
CageNon-metallic
CoatingWithout
Contact Angle (°)40
Contact TypeNormal contact (two-point contact)
Limiting Value (e)1.14
Locating Feature, Bearing Outer RingNone
LubricantNone
Matched ArrangementNo
Number of Rows1
Relubrication FeatureWithout
Ring TypeOne-piece inner and outer rings
SealingWithout
Universal Matching BearingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single row angular contact ball bearings can accommodate radial and axial loads acting simultaneously, where the axial load acts in one direction only. They can operate at high speeds and, depending on the variant, even very high speeds. They are more suitable than deep groove ball bearings for supporting large axial forces acting in one direction.
Warning
Image may differ from product. See technical specification for details.
Feature
- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Ulasan Produk