Beli anchor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SANKO All-Purpose Anchor (Baut Angkur Ketok)atribut:
- Material: Steel, Surface treatment: Trivalent chromate finish
- Specification: Box
- Implant Depth (mm): 30
- Maximum Fixture Thickness (mm): 6
- Maximum Tensile Load (kN): 7.2
- Nominal Thread Designation: M10
- Preparation Hole Diameter (mm): 10.5
- Purpose of Use: For construction work, civil engineering work, electrical work, machine equipment construction etc.
- Thread Length (mm): 20
- Total Length (mm): 50
- monotaro.id Hit Anchor (Baut Angkur Ketok)Deskripsi:HIGH ANCHOR M10 / HIT ANCHOR M10X90 (Update)- 1 Set (BAUT + MUR)- Diameter Badan/Lubang 10MM- Panjang 100MM (10CM)- Mur Kunci Pas 14- Material Besi Galvanis- Finishing Zinc Platedatribut:
- Finishing: Zinc Plated
- Material: Besi Galvanis
- SANKO All-Purpose Anchor (Baut Angkur Ketok)Deskripsi:-Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.-Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter. -For construction work, civil engineering work, electrical work, machine equipment construction etc.atribut:
- Material: Steel
- Surface Treatment: Trivalent chromate treatment
- GUARDIAN Gap Anchor Point (Angkur Pengaman Anti Jatuh)atribut:
- Tensile Strength (lbs): 5000
- UNSPSC: 46182304
- Weight Capacity (lbs): 420
- PICUS (Taiyo Seiko) Anchor Pliers Hipperatribut:
- Type: Other pliers
- Accessories: Two board anchor, concrete plug two
- Length (mm): 220
- Yoshinobu High Anchor Sanko (Baut Angkur)atribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- HILTI Anchor Stud (Baut Angkur)Deskripsi:Applications- All safety-relevant fastenings in cracked and uncracked concrete- All safety-relevant fastenings in seismic loading conditions, category C1 for non-structural elements and category C2 for structural elementsPackage content- 1x Stud anchor HST3 M10x90 30/10 assyatribut:
- Head configuration: Externally threaded
- PROFIS Software: Yes
- Wowo Expansion Bolt for Concrete (Baut Angkur Beton)atribut:
- Finishing: YZP (Yellow Zinc Galvanized)
- Material: Mild Steel
- Sanko Techno Grip Anchor GA Type (Iron/3Valent White) (Small Box) (Angkur Grip)atribut:
- Nominal of Screw: M12
- Maximum Tensile Load kn (kgf): 17.6 [1800] (Concrete strength 21N/mm 2 (210kgf/cm 2 )
- Thread Length l (mm): 17
- Embedding Depth (mm): 40
- Overall Length L (mm): 40
- Drill Diameter (mm): 18
- Material: Iron
- Outer Diameter d (mm): 17.3
- Surface Treatment: Trivalent white
- MILWAUKEE Anchor Point for Tool TetherDeskripsi:These anchors points are worn on the wrist to keep tools close to the hand. They have anchor points for attaching a tool tether that is connected to a hand tool.atribut:
- UNSPSC: 27112809
- Anchor Point Connection: Carabiner
- Anchor Point Type: Wristband
- Anchorage End Connection: Hook-and-Loop
- For Tool Type: Hand Tools
- Hardware Material: Steel
- Includes Belt Padding: No
- Maximum Number of Tool Connections: 1
- Number of Anchor Points: 1
- Size: Universal
- Tether Style: Standard
- Tethering Component: Anchor Point; Attachment Point; Tether
- Tool End Connection: Cord
- Wristband Style: Hook-and-Loop
- Wristband Width (inch): 2
- HAFAS Hit Anchor Bolt and Nut SUS304 (Angkur Ketok)atribut:
- Product Code: BTH50MCPL
- SANKO Hit Anchor Type C (Baut Angkur Ketok)Deskripsi:Hit Anchor dari Sanko ini memiliki variasi ukuran 6-20 mm familiar digunakan oleh Semua industri termasuk konstruksi dan maintenanceatribut:
- Surface Treatment: Chromate treatment
- ERGODYNE Anchor Point for Tool TetherDeskripsi:These anchors points are worn on the wrist to keep tools close to the hand. They have anchor points for attaching a tool tether that is connected to a hand tool.atribut:
- UNSPSC: 49211805
- Anchor Point Connection: Carabiner
- Anchor Point Type: Wristband
- Anchorage End Connection: Carabiner
- For Tool Type: Hand Tools
- Hardware Material: Stainless Steel
- Includes Belt Padding: No
- Maximum Number of Tool Connections: 1
- Number of Anchor Points: 1
- Size: Universal
- Tether Style: Elastic
- Tethering Component: Tether
- Tool End Connection: Rope
- Wristband Style: Elastic; Hook-and-Loop
- Wristband Width (inch): 2 1/2
- LOBSTER(LOBTEX) Lobster-Mungo GL Anchor (Baut Angkur Gipsum)Deskripsi:-Even without a pilot hole, the bit hole firmly catches the driver, and it can be screwed securely and safely.-For gypsum boards.atribut:
- Length: 25mm
- Compatible Screw Diameter: 3.8 to 4.1mm
- LOBSTER(LOBTEX) Lobster-Mungo Gypsum Anchor (Angkur Gipsum)Deskripsi:-Even without a pilot hole, the bit hole firmly catches the driver, and it can be screwed securely and safely.-For hard gypsum board/calcium silicate board.atribut:
- Length: 25mm
- Compatible Screw Diameter: 4mm
Daftar Harga anchor Terbaru October 2026
| SANKO All-Purpose Anchor (Baut Angkur Ketok) | Rp759.900 |
| monotaro.id Hit Anchor (Baut Angkur Ketok) | Rp15.900 |
| SANKO All-Purpose Anchor (Baut Angkur Ketok) | Rp819.900 |
| GUARDIAN Gap Anchor Point (Angkur Pengaman Anti Jatuh) | Rp30.999.900 |
| PICUS (Taiyo Seiko) Anchor Pliers Hipper | Rp289.900 |
| Yoshinobu High Anchor Sanko (Baut Angkur) | Rp129.900 |
| HILTI Anchor Stud (Baut Angkur) | Rp1.099.900 |
| Wowo Expansion Bolt for Concrete (Baut Angkur Beton) | Rp389.900 |
| Sanko Techno Grip Anchor GA Type (Iron/3Valent White) (Small Box) (Angkur Grip) | Rp1.199.900 |
| MILWAUKEE Anchor Point for Tool Tether | Rp879.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102035948-1.jpg)
/boP108160420-1.jpg)
/P102599453-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Produk%20Terkait%20Sabuk%20Keselamatan/GUARDIAN%20Gap%20Anchor%20Point%20(Angkur%20Pengaman%20Anti%20Jatuh)/lqP112375782-1.jpg)
%20Anchor%20Pliers%20Hipper/qcP103221948-1.jpg)
/77P102036259-2.jpg)
/7nP104885275-1.jpg)
/28P105639080-2.jpg)
%20(Small%20Box)%20(Angkur%20Grip)/m8P105794800-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/MILWAUKEE%20Anchor%20Point%20for%20Tool%20Tether/7qP109689278-3.jpg)
/75P103949257-1.jpg)
/7xP105638285-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/KRISBOW%20Tali%20Pengaman%20Positioning%20Single%20Hook/4wP104573176-3.jpg)
/9nP105781347-12.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/ERGODYNE%20Anchor%20Point%20for%20Tool%20Tether/6yP109689250-3.jpg)
%20Lobster-Mungo%20GL%20Anchor%20(Baut%20Angkur%20Gipsum)/P102751415-2.jpg)
%20Lobster-Mungo%20Gypsum%20Anchor%20(Angkur%20Gipsum)/P102751424-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)