SANKO All Anchor (Baut Angkur Ketok)

Sebelum PPN:
Rp789.900
Spesifikasi
Nominal Designation of ThreadM8
Total Length (mm)60
Screw Length (mm)20
Max Attachment Thickness (mm)15
Maximum Tensile Load (kN)6.5
Buried Depth (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since the construction will be done only by driving the core bar, you can easily check the completion of construction at glance.Because the main body and threaded portion have the same diameter, drilling to concrete is completed with a small diameter.
Warning
The maximum tensile load is the value at the concrete strength Fc21N/[[MM2]].
Feature
For construction work, civil engineering work, electrical work, machine equipment construction etc.

Ulasan Produk

Tidak ada ulasan