MSA Anchor Tali & Kabel (Konektor Anchor)

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC46182304
ANSI Standards Met [NEW]ANSI Z359.1
Anchor InstallationReusable
Anchor MaterialNylon
Attachment PointWebbed Loop
OSHA Standards Met [NEW]OSHA
Overall Length (ft)4
Pass-Through EndWebbed Loop
Pole Hook TypeTie-Off Adapter
Tie-Off ConnectorCarabiner
Wear PadYes
Wear Pad IncludedWear Pad Included
Webbing Width (inch)1
Weight Capacity (lbs)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories work with circuit breaker lockouts.
Feature
Anchor Sling D-Ring Material Not Applicable Overall Length 4 ft Pass-Through End Webbed Loop Pole Hook Type Tie-Off Adapter Tie-Off Connector Carabiner Attachment Point Webbed Loop Wear Pad Yes Webbing Width 1 in Cable Diameter Not Applicable Anchor Material Nylon Weight Capacity 310 lb Anchor Installation Reusable ANSI Standards Met ANSI Z359.1 OSHA Standards Met OSHA Mounting Type Pass-Through Width 4 1/4 in Series Suretyman Tensile Strength 5 000 lb Workers per System 1

Ulasan Produk

Tidak ada ulasan