Beli amplifier mixer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  2. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  3. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  4. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  5. TOA Digital Power
    Mulai

    Rp6.199.900

    TOA Digital Power
    atribut:
    • Total Harmonic Distortion: Under 1% at 1 kHz, 1/3 rated power
    • Ventilation: Fan Cooling
    • Control: Remote power control, screw terminal
    • Frequency Response (Hz): 50-20000
    • Dimensions (WxHxD) (mm): 420x100.9x351.3
    • Indicator: Power, Signal , Peak
    • Output Rating (W): 480
    • SN Ratio (dB): Over 70
  6. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  7. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  8. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  9. TOA Ceiling Mount Speakers (Speaker Plafon)
    Mulai

    Rp239.900

    TOA Ceiling Mount Speakers (Speaker Plafon)
    Deskripsi:
    Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.
    atribut:
    • Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
    • Speaker Mounting Method: Spring clamp
  10. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  11. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
  12. TOA Remote Microphone (Mikrofon)
    Mulai

    Rp9.999.900

    TOA Remote Microphone (Mikrofon)
    Deskripsi:
    RM-200M Remote MicrophoneThe RM-200M Remote Microphone connects to the VM-3240VA, VM-3360VA, VM-2120 and VM-2240 for the purpose of making emergency(*3)/general broadcast announcements.
    atribut:
    • Power Source (V): DC 24 (Operating range: 14 - 28 V DC) Power input jack: Non-polarity type Usable power input plug(*2): Outer diameter ø5.5 mm, inner diameter ø2.1 mm, length 9.5mm
    • Current Consumption (mA): 100 or less
    • Audio Output: 0 dB(*1), 600 Ω, balanced
    • Distortion (%): 1 or less
    • Microphone Frequency Response (kHz): 100-20
    • Accessory: Link cable (3 m) ……1
    • Connection Cable and Connector: Category 5 STP cable, RJ45 connector
    • Dimensions (WxHxD) (mm): 190x76.5x215 (Gooseneck microphone excluded)
    • Emergency Broadcast(*3): Activation of Emergency Broadcast (pre-recorded announcement or live microphone announcement) by Emergency Broadcast Switch
    • Finish: ABS resin, blueish gray (Pantone 538 or its equivalent)
    • Microphone: Unidirectional electret condenser microphone
    • No. of Function Keys: 13, Emegency key (covered), Talk key
    • Option: Wall mounting bracket: WB-RM200
    • SN Ratio (dB): 60 or more
    • Volume Control: Microphone volume control
  13. TOA Digital Mixer Amplifier 2 Channel
    Mulai

    Rp20.999.900

    TOA Digital Mixer Amplifier 2 Channel
    Deskripsi:
    The ZA-6224D-AS, Digital mixer amplifier 2×240W, is designed for 2 zones Public address system that suitable for middle sized mosques application.
    atribut:
    • Power Source (V): 220 V - 240 AC
    • Amplification System: Class D, Output transformerless galvanic isolated output
    • Frequency Response (Hz): 50 - 20000, ±3 dB (at 1/3 rated output, rated load, from power amplifier input)
    • Distortion: 1 % or less (at 1 kHz, 1/3 rated output power)
    • Accessory: Power supply cord x1
    • Dimensions (WxHxD) (mm): 420x99.8x360.6 (16.54x3.93x14.2inch)
    • Finish: Front Panel: Aluminium, black, alumite, Case: Steel plate, black, paint
    • Operating Humidity (%RH): 35 to 80 (no condensation)
    • Operating Temperature (°C): 0°C to +40°C (32°F to 104°F)
    • Option: Selector: Z-RC03-AS; Rack mounting bracket: MB-25B; Perforated panel: PF-013B
    • Output Rating (W): 240 x 2 channels (100V, 42Ω, rated output)
    • Phantom Power: ON/OFF switchable for MIC 1 and XLR-3-31 type connectors of MIC 2 - 6
    • Power Consumption (W): 100 (according to IEC60065), 570 (at rated output, both channels)
    • Signal to Noise Ratio (dB): 60 or more (All volume controls: min.)
    • Ventilation: Natural air cooling
  14. TOA Speaker Selector
    Mulai

    Rp4.999.900

    TOA Speaker Selector
    Deskripsi:
    TOA Speaker Selector Z-SS1010R is a 10 zone BGM or 10 zone paging speaker selector. This highly efficient speaker selector can be installed with public address system in schools, malls, offices and places that requires the selection of speakers.
    atribut:
    • Accessories: 6P Connectors x 12 pcs, 2P Connectors x 1 pcs
    • Voltage Source (V): 24 DC
    • Indicator LED: 10 BGM Selector LEDs, 10 Paging Selector LEDs, 1 All Call LED
    • Operating Temperature (°C): 0 to 40
    • Dimensions (WxHxD) (mm): 420x44x320
    • Finish: Front Panel: Aluminium Hair Line, Etching Black, Case: Steel Plate, Painting Black
  15. TOA Digital Speaker Processor
    Mulai

    Rp35.999.900

    TOA Digital Speaker Processor
    Deskripsi:
    DP-SP3 Digital Speaker ProcessorThe DP-SP3 is a 1U rack mountable Digital speaker processor having 2 inputs and 6 outputs. It features digital signal processing functions such as Equalizer, Crossover, Matrix, Compressor, and Delay. Other functions include input PAD, analog output attenuator, output MUTE, EQ characteristic library for TOA speakers, and contact input terminals. When connected to a LAN, settings and operations of the DP-SP3 can be performed on a PC with the supplied DP-SP3 PC Software installed. It can be mounted in an EIA component rack (1U size).
    atribut:
    • Frequency Response (Hz-kHz): 20-20 (±1 dB)
    • Sampling Frequency (kHz): 96
    • Dynamic Range (dB): 110 or more
    • Distortion: 0.03 % or less, 1 kHz, +4 dB* input/output, 20 Hz - 20 kHz BPF
    • AD/DA Converter: 24 bits
    • Crosstalk: -80 dB or less, 1 kHz
    • Input: 2 channels, +4 dB* (max. +24 dB*), 10 kΩ, electronically-balanced, removable terminal block (3P)
    • Output: 6 channels, +4 dB* (max. +24 dB*), applicable load 600 Ω or more, electronically-balanced, removable terminal block (3P)
    • Power Consumption (W): 25
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • Preset Memory: 16
  16. TOA Gooseneck Microphone (Mikrofon)
    Mulai

    Rp989.900

    TOA Gooseneck Microphone (Mikrofon)
    Deskripsi:
    The ZM-380-AS is an uniquely shaped and high-quality condenser microphone designed for use in lecture halls, houses of worship and paging applications. This product is equipped with selectable power option between battery or phantom power. The ZM-380-AS is definitely an easy "plug-and-play" gooseneck microphone.
    atribut:
    • Output connector: XLR-3-32 equivalent
    • Dimensions (WxLxH) (mm): 110x145x532
    • Accessories: Windscreen x 1, XLR to Phone Jack Cable (7.5m) x 1
    • Element: Condenser Microphone
    • Power: 3V DC (2x \"AA\" batteries) or Phantom power (9-52V)
    • Operating Temperature (°C): 0 to -40 (32°F to 104°F)
    • Finish: Stand Mic: ABS resin, black, paint; Mic Shaft: Copper alloy, black, paint
    • Frequency Response (Hz): 50-16000
    • Polar Pattern: Cardioid
    • Rated Impedance Resistance (ohm): 750, balanced
    • Rated Sensitivity (dB): -39 ±1dB (1 kHz 0 dB=1 V/Pa)
  17. TOA Portable Amplifier
    Mulai

    Rp6.099.900

    TOA Portable Amplifier
    Deskripsi:
    TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
  18. TOA Speaker System (Sound System/Pengeras Suara)
    Mulai

    Rp9.099.900

    TOA Speaker System (Sound System/Pengeras Suara)
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  19. TOA Emergency Message Panel
    Mulai

    Rp11.999.900

    TOA Emergency Message Panel
    Deskripsi:
    The Z-FV200EV-AS Emergency Message Panel is the emergency broadcast operating section of the Z-FV200 Series Emergency Public Address System. It need not be installed when the system is used solely for general broadcasting purpose. It has facilities to manually start and reset emergency broadcasts. Emergency announcements are recorded in Indonesian (default settings), which can be changed by USB data transfer operations from rear panel.
    atribut:
    • Distortion: Under 1% (1 kHz, rated output)
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Operating Temperature (°C): 0 to +40
Daftar Harga amplifier mixer Terbaru October 2026
TOA Digital Mixer AmplifierRp4.099.900
TOA Mixer AmplifierRp1.399.900
TOA Power AmplifierRp5.599.900
TOA MegaphoneRp589.900
TOA Digital PowerRp6.199.900
TOA Horn SpeakerRp379.900
TOA Universal SpeakerRp959.900
TOA Horn Paging SpeakerRp369.900
TOA Ceiling Mount Speakers (Speaker Plafon)Rp239.900
TOA Multichannel Power AmplifierRp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)