TOA Digital Speaker Processor

Sebelum PPN:
Rp35.999.900
Spesifikasi
Frequency Response (Hz-kHz)20-20 (±1 dB)
Sampling Frequency (kHz)96
Dynamic Range (dB)110 or more
Distortion0.03 % or less, 1 kHz, +4 dB* input/output, 20 Hz - 20 kHz BPF
AD/DA Converter24 bits
Crosstalk-80 dB or less, 1 kHz
Input2 channels, +4 dB* (max. +24 dB*), 10 kΩ, electronically-balanced, removable terminal block (3P)
Output6 channels, +4 dB* (max. +24 dB*), applicable load 600 Ω or more, electronically-balanced, removable terminal block (3P)
Power Consumption (W)25
Power Source (V/Hz)AC 100 - 240, 50/60
Preset Memory16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DP-SP3 Digital Speaker Processor
The DP-SP3 is a 1U rack mountable Digital speaker processor having 2 inputs and 6 outputs. It features digital signal processing functions such as Equalizer, Crossover, Matrix, Compressor, and Delay. Other functions include input PAD, analog output attenuator, output MUTE, EQ characteristic library for TOA speakers, and contact input terminals. When connected to a LAN, settings and operations of the DP-SP3 can be performed on a PC with the supplied DP-SP3 PC Software installed. It can be mounted in an EIA component rack (1U size).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait