Spesifikasi
| Power Source (V) | 220 V - 240 AC |
|---|---|
| Amplification System | Class D, Output transformerless galvanic isolated output |
| Frequency Response (Hz) | 50 - 20000, ±3 dB (at 1/3 rated output, rated load, from power amplifier input) |
| Distortion | 1 % or less (at 1 kHz, 1/3 rated output power) |
| Accessory | Power supply cord x1 |
| Dimensions (WxHxD) (mm) | 420x99.8x360.6 (16.54x3.93x14.2inch) |
| Finish | Front Panel: Aluminium, black, alumite, Case: Steel plate, black, paint |
| Operating Humidity (%RH) | 35 to 80 (no condensation) |
| Operating Temperature (°C) | 0°C to +40°C (32°F to 104°F) |
| Option | Selector: Z-RC03-AS; Rack mounting bracket: MB-25B; Perforated panel: PF-013B |
| Output Rating (W) | 240 x 2 channels (100V, 42Ω, rated output) |
| Phantom Power | ON/OFF switchable for MIC 1 and XLR-3-31 type connectors of MIC 2 - 6 |
| Power Consumption (W) | 100 (according to IEC60065), 570 (at rated output, both channels) |
| Signal to Noise Ratio (dB) | 60 or more (All volume controls: min.) |
| Ventilation | Natural air cooling |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The ZA-6224D-AS, Digital mixer amplifier 2×240W, is designed for 2 zones Public address system that suitable for middle sized mosques application.
Feature
Input :MIC 1: -50 dB (*1) (24 V phantom powered)/-60 dB (*1) (phantom power OFF)
600 Ω, electronically-balanced, φ6.3 mm phone jack (3P:balance)
MIC 2 - 4: -66 dB (*1), 200 Ω, electronically-balanced, XLR-3-31 type and φ6.3 mm phone jack (3P:balance) (either one usable)
MIC 5 - 6: -60 dB (*1), 600 Ω, electronically-balanced, XLR-3-31 type and φ6.3 mm phone jack (3P:balance) (either one usable)
AUX 1: -10 dB (*1), 10 kΩ mixed monaural, unbalanced, RCA pin jacks (1 pair)
AUX 2: -20 dB (*1), 10 kΩ mixed monaural, unbalanced, φ3.5 mm mini jack (3P:stereo)
Power amplifier input: 0 dB (*1), 10 kΩ, unbalanced, RCA pin jacks (1 each for ROOM and OUTSIDE outputs)
Output :
Speaker output: 2 zones, 100 V (42 Ω), galvanic isolated balanced, M4 screw terminal
Recording output: 0 dB (*1), 600 Ω monaural, unbalanced, RCA pin jacks (1 pair)
Effect bus output: 0 dB (*1), 600 Ω monaural, unbalanced, RCA pin jacks (1 pair)
Preamplifier output: 0 dB (*1), 600 Ω monaural, unbalanced, RCA pin jacks (1 each for ROOM and OUTSIDE outputs)
Controls :
6 Microphone volume controls, 2 AUX volume controls,
1 ROOM output switch, 1 ROOM volume control,
1 OUTSIDE output switch, 1 OUTSIDE volume control,
1 Effect control (0 % to 100 %) of Effect bus,
1 Effect preset type selection switch (DOME/HALL/PLATE/DELAY),
1 Effect Room size/Delay time selection switch (L/M/S/OFF),
1 Effect output selection switch (OFF/ON), 1 MIC 5-6 effect switch,
1 Low EQ control (±15 dB, 80 Hz) for MIC 1 - 6,
1 Mid EQ control (±15 dB, 2.5 kHz) for MIC 1 - 6,
1 High EQ control (±15 dB, 12 kHz) for MIC 1 - 6,
1 Speaker EQ (TC-631M, TC-651M) switch for OUTSIDE output,
1 Speaker EQ (ZH-5025BM/ZH-652MD) switch for ROOM output,
1 Power switch, 1 Phantom switch for MIC 1,
1 Phantom switch for MIC 2 - 6 (XLR-3-31)
Indicators :
SLEEP indicator
Output Level meters (2 points, -20 dB and 0 dB) for ROOM and OUTSIDE
Protection indicators for ROOM and OUTSIDE amplifiers
Output indicators for ROOM and OUTSIDE
EFFECT indicator for MIC 1 - 6
Selectable EQ Setting :
8 selectable speaker EQ for ROOM output :
1. ZS-F2000BM/WM/BMWP/WMWP
2. ZS-1030B/W
3. ZS-HS1200BT/WT
4. ZS-HS1500BT/WT
5. ZS-102C/ZS-202C
6. ZS-203/ZS-403/ZS-603CB/CW
7. ZS-S60CW
8. ZS-S240CW + ZT-200
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
