Beli alumunium tape di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HOKI Tape Alumunium Foil Tape
    Mulai

    Rp33.900

    HOKI Tape Alumunium Foil Tape
    Deskripsi:
    Diciptakan khusus untuk ketahanan kenoduktivitas thermal yang tinggi. Produk ini biasa digunakan dalam industri konstruksi, saluran penyegelan, pipa, ventilasi, dan pemanasan. Lakban terbuat dari bahan aluminium berkualitas ditambah dengan daya rekat yang kuat.
    atribut:
    • Size (mmxm): 48x30
  2. monotaro Strong Aluminum Tape (Lakban Aluminium)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp139.900

    monotaro Strong Aluminum Tape (Lakban Aluminium)
    Deskripsi:
    Produk ini juga sering disebut dengan Alumunium Foil Tape
    atribut:
    • Adhesive: Acrylic
    • Base Material: Aluminium foil + PE film
    • Color: Silver
    • Thickness (mm): 0.2
    • Length (m): 20
    • Tape Width (mm): 50
    • Adhesive Power (N/10mm): 12.5
  3. SKS Alumunium Tape
    Mulai

    Rp3.099.900

    SKS Alumunium Tape
    Deskripsi:
    When you bring together the versatility of aluminum and the gripping features of tape, you end up with a handy tape that can be subjected to a wide range of applications. Aluminum foil tapes are not just shiny, but also cool and extremely durable. So strong is the tape that you will be surprised to know it is one of the few tape types that has found its way into the aerospace industry.This product is perfect for the bonding of aluminium laminated mineral fibre insulation, pipes, air ducts, for isolating against heat and cold, and for the sealing of containers.
    atribut:
    • Size (mmxm): 47x45
    • Color: Silver
  4. 3M Aluminum Foil Tape (Lakban Aluminium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    3M Aluminum Foil Tape (Lakban Aluminium)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Color: Silver
  5. NACHI TAPE Metalized OPP Tape (Lakban Metal)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp16.900

    NACHI TAPE Metalized OPP Tape (Lakban Metal)
    atribut:
    • Size (inch): 2
    • Size (mm): 48
    • Color: Silver Chrome
    • Length (yard): 40
  6. monotaro Aluminum Tape Glossy (Lakban Aluminium)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp86.900

    monotaro Aluminum Tape Glossy (Lakban Aluminium)
    Deskripsi:
    Produk ini juga sering disebut dengan Lakban Tahan Panas
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 10
    • Tape Thickness (mm): 0.09
    • Tensile Strength (N/25mm): 75
    • Adhesive Force: 18N/25mm
    • Adhesion Strength (N/25mm): 18
  7. monotaro Aluminum Tape with Gloss (Lakban Aluminium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    monotaro Aluminum Tape with Gloss (Lakban Aluminium)
    Deskripsi:
    Produk ini juga sering disebut dengan Lakban Tahan Panas
    atribut:
    • Tensile strength (N / 25mm): 75
    • Tape Length (m): 50
    • Tape Width (mm): 50
    • Tape Thickness (mm): 0.09
    • Pressure-sensitive adhesive force (N/25mm): 18
  8. G Tape Aluminium Foil Tape
    Rating:
    100% of 100
    (3)
    Mulai

    Rp51.900

    G Tape Aluminium Foil Tape
    atribut:
    • Length (yard): 40.0
    • Thickness (micron): 60 (Aluminium 30 + Adhesive 30)
  9. Dymo Aluminium Tape without Adhesive
    Mulai

    Rp489.900

    Dymo Aluminium Tape without Adhesive
    atribut:
    • Body Material: Aluminium
    • Height (mm): 50
    • Length (mm): 50
    • Material: Aluminium
    • Size (mm): 13x42
    • Suitable Tape Width (mm): 12
    • Tape Length (m): 4.88
    • Tape Width (mm): 12
    • Tape Width x Length (mmxm): 9x3
    • Type: No glue
    • Width (mm): 13
  10. TERAOKA Aluminum Foil Conductive Adhesive Tape No.8303
    65%
    Mulai

    Rp119.900

    TERAOKA Aluminum Foil Conductive Adhesive Tape No.8303
    Deskripsi:
    -High conductivity in the thickness direction, soldering on the back is possible.-Short ring such as shield of electromagnetic waves, ground removal, static electricity elimination, shield of cable/connector, shield of housing and switching transformer.
    atribut:
    • Color: Silver
    • Thickness: 0.085mm
    • Viscosity: 3.92N/10mm
    • Tensile Strength: 32.36N/10mm
    • Base Material: Aluminium Foil
    • Adhesive Materials: Acrylic Conductive
  11. Daimaru Alumunium Foil Tape
    Rating:
    90% of 100
    (2)
    Mulai

    Rp58.900

    Daimaru Alumunium Foil Tape
    Deskripsi:
    ALUMINIUM FOIL TAPETerbuat dari aluminium tipis dilapisi dengan perekat yang tahan api, suhu ekstrim, kelembaban tinggi, paparan sinar UV dan bahan kimia.USAGEBiasanya digunakan sebagai bagian dari pemasangan penyejuk udara.
    atribut:
    • Size (mmxyard): 48x50 (ALU)
    • Color: Silver
  12. Metalwork Reducer Taper Female Male Fitting Series A5 (Sambungan Reduksi)
    Mulai

    Rp32.900

    Metalwork Reducer Taper Female Male Fitting Series A5 (Sambungan Reduksi)
    atribut:
    • Part Number: 2105003
    • Threaded Port (inch): 1/4x1/4
    • Body Material: Brass
    • Functional Denomination: Fitting A5 Extension M.F. conical
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Standard Fitting \"A\" Series
    • Thread Type: Cylindrical Gas
  13. 3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Mulai

    Rp239.900

    3M Electrical Tape Conducting (Isolasi Listrik / Lakban Kabel)
    Deskripsi:
    This general purpose conductive electrical tape has a metallized foil backing. It is primarily used for EMI and RFI shielding of components.
    atribut:
    • UNSPSC: 31201521
    • Imperial Tape Length (ft): 18
    • Liner Included: Yes
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Acrylic
    • Tape Backing Construction: Foil
    • Tape Type: Foil
    • Voltage Rating (V): 600 V
  14. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  15. NACHI TAPE Aluminium Foil Tape (Lakban / Solasi / Selotip)
    Mulai

    Rp49.900

    NACHI TAPE Aluminium Foil Tape (Lakban / Solasi / Selotip)
    Deskripsi:
    Lakban ini digunakan dalam pekerjaan yang membutuhkan ketahanan konduktivitas thermal dan tahan terhadap cuaca (dingin dan panas)Biasa digunakan dalam industri konstruksi untuk pipa, saluran penyegelan, pemanasan dan ventilasi untuk Insulasi Atap agar lebih rapi.
    atribut:
    • Material: Aluminium
    • Width (mm): 48 (2inch)
    • Length (m): ± 36 (40yard)
  16. NITTO Aluminum Tape (Lakban Aluminium)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp199.900

    NITTO Aluminum Tape (Lakban Aluminium)
    Deskripsi:
    Use for:- Ideal for outdoor use.- For seal around water such as sinks. - For waterproof repair such as metal roof, outer wall. - For repairing air conditioning ducts.
    atribut:
    • Base Material: Soft aluminum foil
    • Color: Silver
    • Gloss: Without
    • Tape Length (m): 10
    • Tape Thickness (mm): 0.1
    • Adhesive Force (N/20mm): 18.7
    • Base Material Thickness (mm): 0.05
    • Operating Temperature Range (°C): -10 - 80
    • Tensile Strength (N/20mm): 29.4
  17. yatta Aluminium Foil Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    yatta Aluminium Foil Tape
    Deskripsi:
    Terbuat dari Alumunium Foil yang di lapisi Strong Solvent Based Acrylic yang tahan suhu tinggi dan bahan kimia.
    atribut:
    • Color: Silver
    • Size (mm x yard): 48x40
  18. SAZANAMI BM Aluminum Foil Tape
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    SAZANAMI BM Aluminum Foil Tape
    Deskripsi:
    Aluminium Foil Tape sangat cocok untuk segala pekerjaan : -perlindungan terhadap suhu Panas -melekat di permukaan metal -Biasa digunakan untuk tambal panci
    atribut:
    • Size (Inchxm): 2x25
  19. 3M Foil Tape
    Mulai

    Rp139.900

    3M Foil Tape
    Deskripsi:
    This aluminum-backed foil tape is reinforced with glass cloth. Glass cloth is strong and flexible with abrasion- and heat-resistant properties. This tape conforms well to uneven surfaces and curves and is suitable for bundling items that may be exposed to movement or vibration. It is useful in aerospace and automotive industries for protecting and insulating high-temperature equipment such as fuel lines.
    atribut:
    • Product Form: Continuous Roll
    • Tape Adhesive Format: Single-Sided
    • Tape Brand: 3M
    • Tape Color: Silver
    • Tape Type: Foil Tape
  20. Klin Pak Aluminium Foil (Kertas Timah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp26.900

    Klin Pak Aluminium Foil (Kertas Timah)
    Deskripsi:
    Klin Pak Aluminum Foil adalah pilihan cermat untuk memasak/memanggang, membungkus dan menyimpan makanan. Menjaga makanan di dalam oven agar tidak terlalu coklat dan kering di dalam oven. Tidak mudah sobek menjamin kebersihan tempat makanan anda terutama dari makanan berminyak atau mengandung saus dan akan tetap menjaga aroma dan kesegaran makanan anda.
Daftar Harga alumunium tape Terbaru October 2026
HOKI Tape Alumunium Foil TapeRp33.900
monotaro Strong Aluminum Tape (Lakban Aluminium)Rp139.900
SKS Alumunium TapeRp3.099.900
3M Aluminum Foil Tape (Lakban Aluminium)Rp309.900
NACHI TAPE Metalized OPP Tape (Lakban Metal)Rp16.900
monotaro Aluminum Tape Glossy (Lakban Aluminium)Rp86.900
monotaro Aluminum Tape with Gloss (Lakban Aluminium)Rp259.900
G Tape Aluminium Foil TapeRp51.900
Dymo Aluminium Tape without AdhesiveRp489.900
TERAOKA Aluminum Foil Conductive Adhesive Tape No.8303Rp119.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)