Beli alat ukur hygrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    ACURITE Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: ACURITE
    • Case Material: Plastic
    • Scale Type: Digital
  2. SHINWA Digital Thermometer & Hygrometer
    Mulai

    Rp529.900

    SHINWA Digital Thermometer & Hygrometer
    atribut:
    • Measurement Humidity Range (%RH): 30 to 95
  3. TRACEABLE Critical Temperature Digital Thermometer
    Mulai

    Rp1.299.900

    TRACEABLE Critical Temperature Digital Thermometer
    Deskripsi:
    These digital thermometers use an external bottle, bullet, and immersion probe to take measurements. The bottle is then placed into a specific environment like a freezer or incubator, and temperature readings are shown on the digital display. These thermometers capture max./min. temperatures as well as the current temperature.
    atribut:
    • Brand: TRACEABLE
    • Calibration Type: Multi-Point Calibration
    • Includes Batteries: Yes
    • Includes NIST-Traceable Certificate: Yes
  4. Nicetymeter Wireless Weather Station
    Mulai

    Rp4.799.900

    Nicetymeter Wireless Weather Station
    Deskripsi:
    Weather Station generasi baru dengan teknologi dan fitur update:1. Ukuran display besar 10.2" dengan backlight2. Fitur terlengkap. Selain fitur standar, terdapat juga parameter: Curah Hujan, Radiasi UV, Dew Point, Sunlight, HI, Arah Angin, dll3. Koneksi via WIFI. Sinkronisasi melalui situs Weather Underground, Weather Cloud dll4. Koneksi ke PC, Smartphone, Tablet5. Power via Panel Surya atau Baterai
  5. ACURITE Weather Station
    Mulai

    Rp1.899.900

    ACURITE Weather Station
    Deskripsi:
    Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
    atribut:
    • UNSPSC: 41114410
    • Bluetooth Enabled: No
    • Brand: ACURITE
    • Data Logging: No
    • IP/NEMA Rating: Not Rated
    • Includes Batteries: No
    • Includes Case: No
    • Includes NIST-Traceable Calibration Certificate: No
    • Includes Software: No
    • Min/Max Memory: No
    • Mounting Type: Tabletop
    • Wi-Fi Compatible: No
  6. OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp129.900

    OneMed Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Thermometer Digital, Thermometer Hygrometer merk OneMed untuk mengukur suhu dan kelembapan udara secara digital. Basic Functions:- Temperature/Humidity- C/F temperature switch display- The maximum/minimum temperature and humidity memory function 12/24 hour clock- The Whole point timekeeping function- Daily alarm- Calendar Display
    atribut:
    • Marketing Authorization Number of KEMENKES RI: AKL 20901906493
    • Temperature Measurement Accuracy (°C): ± 1 (1.8F)
  7. monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    monotaro Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.
    atribut:
    • Dimensions (mm): 120x99x23
    • Temperature Range (°C): -9.9 to 50
    • Humidity Range (% RH): 10 to 95
    • Power Supply: AAA Battery - 2pcs
    • Applications: For temperature control in the workplace
    • Installation Method: For two uses
    • Temperature display method: Digital
  8. TRUSCO Digital Thermometer & Hygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp339.900

    TRUSCO Digital Thermometer & Hygrometer
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  9. HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp149.900

    HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)
    Deskripsi:
    - Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modes
    atribut:
    • Humidity Range (% RH): 10 to 99
    • Temperature Range (°C): -50 to +70
    • Dimensions (mm): 93x21x101
    • Material: ABS
    • Power Supply: AAA 1.5V Battery - 1pc
  10. TFA Digital Thermometer
    Mulai

    Rp829.900

    TFA Digital Thermometer
    Deskripsi:
    - As Window Thermometer for Outdoor temperature (-20…+50˚C), - As indoor thermometer universal use for measuring room temperature (0…+40˚C), - Max and Min Values with auto reset, - Weather Resistant, - Adhesive and battery LR44 1.5V.
  11. Lutron Temperature Recorder 12 Channel
    Mulai

    Rp11.999.900

    Lutron Temperature Recorder 12 Channel
    atribut:
    • Temperature (°C): 1300
    • Power Supply: AAlkaline or heavy duty DC 1.5 V battery
    • Circuit: Custom one-chip of microprocessor LSI circuit
    • Channels: T1-T12
    • Sensor Type: Type K thermocouple probe; Type J/T/E/R/S thermocouple probe
    • Dimensions (mm): 225x125x64
  12. TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Mulai

    Rp279.900

    TAYLOR Desk & Wall-Mounted Digital Thermometer & Hygrometer
    Deskripsi:
    These desk- and wall-mount temperature and humidity meters have a large digital display which provides ambient measurements and remote readings from included wireless sensors. The thermometer or base will read temperatures where it is placed, and the wireless sensor will transfer the reading remotely to another location.
    atribut:
    • Brand: TAYLOR
    • Scale Type: Digital
  13. AND EnvIronmental Temperature and Humidity Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    AND EnvIronmental Temperature and Humidity Meter
    atribut:
    • Internal capacity: One
    • Order Code: 57377285
    • Product Number: AD-5685
    • range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
    • Measurement Item: Temperature, relative humidity
    • Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
  14. KRISBOW Thermohygrometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    KRISBOW Thermohygrometer
    Deskripsi:
    This product is a desktop or wall type temperature and humidity meter. Built-in line sensor with high precision and quality digital sensor (14-bit resolution temperature, 12-bit resolution humidity), with low battery indication, C/F unit switching, low battery indicator, Dew point temperature, time/date, set high and low value alarm function, ultra low power consumption. 10207853 equipped with built-in external 1.5m cable extension line sensor.- Have clear and easy-to read LCD screen - C/F unit temperature- Low battery indication- 6 to 7 months work hours- Comfort indicator function
    atribut:
    • Air Temperature Range (°C): -10 to 60
    • Humidity Range (%RH): 0 to 99
    • Humidity Accuracy (%RH): ± 4
    • Power Supply (V): AAA batteries 2x1.5
    • Dimensions (mm): 105x100x25
    • Air Temperature Accuracy (°C/°F): ±1
    • Resolution (N): 0.1
  15. AS ONE Thin Temperature Indicator
    Mulai

    Rp27.999.900

    AS ONE Thin Temperature Indicator
    atribut:
    • Size (mm): 334.3x18.8x136.4
    • Display Sampling (s): 5
    • Power Supply DC Input (V): 12
  16. FESTO Solenoid Coil MD Series
    Mulai

    Rp509.900

    FESTO Solenoid Coil MD Series
    atribut:
    • Type Code: MD
    • Mounting Position: Any
    • Duty cycle: 1
    • Permissible Voltage Fluctuations (%): +/- 10
    • Degree of Protection: IP65
    • Ambient Temperature (°C): -20 - 50
    • Electrical Connection: as per DIN EN 175301-803
    • Material of winding: Copper
    • Max. Tightening Torque of Pneumatic Fitting: 0.5
    • Type of Mounting: With knurled nut
  17. KRISBOW Digital Platform Scale
    Mulai

    Rp1.699.900

    KRISBOW Digital Platform Scale
    Deskripsi:
    Timbangan digital platform dengan kapasitas besar dan pembacaan cepat melalui layar LCD. Cocok untuk penimbangan dalam gudang, logistik, dan produksi.
  18. ACURITE Rain Gauge
    Mulai

    Rp179.900

    ACURITE Rain Gauge
    Deskripsi:
    Plastic analog rain gauges are tall and slender and etched with inch markings along their side to record the amount of rainfall at a specific location. Rain gauges can be post- or fence-mounted or staked into the ground to avoid overhangs or growth that would block them.
  19. Thermo Scientific Tutup Vial GC Aluminium Crimp Cap - Blank No Septum
    Mulai

    Rp769.900

    Thermo Scientific Tutup Vial GC Aluminium Crimp Cap - Blank No Septum
    atribut:
    • Cap Color: Silver
    • Crimp Cap Size (mm): 20
    • Hole size (mm): 9
Daftar Harga alat ukur hygrometer Terbaru December 2025
ACURITE Desk & Wall-Mounted Digital Thermometer & HygrometerRp269.900
SHINWA Digital Thermometer & HygrometerRp529.900
TRACEABLE Critical Temperature Digital ThermometerRp1.299.900
Nicetymeter Wireless Weather StationRp4.799.900
ACURITE Weather StationRp1.899.900
OneMed Digital Hygrometer (Pengukur Suhu Ruangan)Rp129.900
monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Rp219.900
TRUSCO Digital Thermometer & HygrometerRp339.900
HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Rp149.900
TFA Digital ThermometerRp829.900

Data diperbarui pada 10/12/2025 (Harga belum termasuk PPN)