HONEYWELL Digital Thermostat LCD On/Off (Alat Pengatur Suhu Ruangan)

Sebelum PPN:
Rp829.900 - Rp1.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new TFM228/ 428 series LCD thermostats are designed for ON/ OFF control valve, and fan in 2/ 4-pipe application.
The thermostat operates an ON/ OFF control valve to provide control at the desired setpoint temperature. Fan-coil thermostat models are available with constant fan operation, and have a three-speed switch comes with low, medium and high settings.
The TFM228NNFH/U is model without 3 speed fan contact, which commonly use for simple ON/ OFF control in certain application.
Feature
- New attractive modern styling design makes the thermostat harmonized with any interior decoration.
- All in one design, easier to install or service. FUZZY logic design, easier to operate.
- Easy-to-see LCD screen. 3-Speed Fan Controls.
- Heat/Cool mode adjustable. ℃ or ℉ selectable.
- High voltage input (90~264Vac) to suit all regions
- Separate terminals for remote sensor and key card. Ability to display temperature sensor failure for easier troubleshooting.
- Suitable for use with Honeywell all series ON/ OFF control valves.

Ulasan Produk

Tidak ada ulasan