Beli alat sampling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AMS Soil Core Sampling Kits
    Mulai

    Rp8.099.900

    AMS Soil Core Sampling Kits
    atribut:
    • UNSPSC: 41113910
  2. SP SCIENCEWARE Spoon Sample Lab Powder (Sendok Lab)
    Mulai

    Rp589.900

    SP SCIENCEWARE Spoon Sample Lab Powder (Sendok Lab)
    Deskripsi:
    Powder lances sample cohesive, nonflowing powders. The lance is inserted into the bulk powder, turned, and removed.
    atribut:
    • Overall Length (inch): 9
  3. BLACKBURN SAMPLING INC Liquid Sampling Device
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    BLACKBURN SAMPLING INC Liquid Sampling Device
    atribut:
    • UNSPSC: 41104006
    • Material: Polypropylene
    • Product Type: Coliwasa
  4. AMS Environmental Soil Sampling Kit
    Mulai

    Rp119.999.900

    AMS Environmental Soil Sampling Kit
    Deskripsi:
    All stainless steel for environmental sampling.Used in soils with low levels of contaminants or where equipment will be cleaned using an acid bath technique. Contains the same components as the basic kit but in all stainless.Includes: Regular, sand and mud augers, cross handle, split soil core sampler, slide hammer, three 4' extensions, plastic liner, plastic end caps, wrenches, and cleaning brush in a rugged, foam-padded hard-sided AMS deluxe carrying case with handles and wheels.What's in the Box(1) Regular auger(1) Sand auger(1) Mud auger(1) Rubber coated cross handle(1) Soil core sampler(1) Slide hammer(3) 4' extensions(1) Plastic liner(2) Plastic end caps(2) Wrenches(1) Set of cleaning brushes(25) Plastic liners(50) Plastic end caps(50) Fluoropolymer swatches(1) #2 AMS stainless steel scoop(1) Foam-padded hard-sided AMS deluxe carrying case with handles and wheels
  5. OMRON Solid State for Heater, Relay
    Mulai

    Rp1.599.900

    OMRON Solid State for Heater, Relay
    Deskripsi:
    Surge voltage tolerance of output circuit is improved by compact, slim-type surge path function integrated with radiator . UL, CSA, EN standard (Tü; V certification) acquired.
    atribut:
    • Suitable Load of Output: 0.5 to 35A (at 25 ° C)
    • Ambient Relative Humidity (RH): 45 to 85
    • Equipped with / without Zero Cross Function: Included
    • Return Voltage (V): DC1.0 or more
    • Insulation Resistance (MΩ): 100 or more (at 500V mega)
    • Type of Insulation: Photo triac coupler
    • Leakage Current (mA): 10 or less (at 200 VAC)
    • Load voltage (V): AC75 to 264(50/60Hz)
    • Number of Phases: Single-phase
    • Operating Ambient Temperature (°C): -30 to +80 (with no icing or condensation)
    • Operating Time (ms) : 1/2 cycle of load power supply + 1 or less
    • Operating Voltage (V): DC9.6 or less
    • Operating Voltage Range (V) : DC9.6 to 30
    • Operation Indicator Lamp: Yes (yellow)
    • Rated Load Voltage (V) : AC100 to 240(50/60Hz)
    • Rated Voltage (V): DC12 to 24
    • Storage Temperature Range (°C): -30 to +100 (with no icing or condensation)
    • Type: Solid state/relay
    • Voltage Drop When Output Turned On (V): 1.6 (RMS) or less
  6. Wild Co Sediment Sampler
    Mulai

    Rp43.999.900

    Wild Co Sediment Sampler
    Deskripsi:
    Handle allows use in shallow water or by divers. Attach line to Clevis when taking deeper samples. Clevis is removable to attach extension handle for sampling from a pontoon boat, dock, or bridge. Simple, automatic valve for good seal. #304 Stainless steel core tube is 2” in dia. and 20”L. Sampler includes screw-on Lexan™ nose piece, a plastic eggshell-type core catcher to hold sample intact during extraction, and a plastic liner tube which receives the sample and is easily removed from the core tube serving as a sample storage container.
  7. Cole Parmer Coelectrode
    Mulai

    Rp90.999.900

    Cole Parmer Coelectrode
    Deskripsi:
    For use with Cole-Parmer® ion-selective meters.
    atribut:
    • Meter Type: Accessory; Probes
    • Diameter (cm): 1.2
  8. AS ONE Bag Two Opening with Cap
    Mulai

    Rp649.900

    AS ONE Bag Two Opening with Cap
    Deskripsi:
    With 2 Ports Cap
    atribut:
    • Material: Tedlar(R) (polyvinyl fluoride resin)
    • Thickness (mm): 0.05
  9. AMS Basic Soil Sampling Kit
    Mulai

    Rp88.999.900

    AMS Basic Soil Sampling Kit
    Deskripsi:
    Versatile and complete.This kit gives you the ability to auger in most materials up to 12' and then collect a soil core sample.Includes: Regular, sand and mud auger, rubber coated cross handle, soil core sampler, slide hammer, three 4' extensions, plastic liner, plastic end caps, wrenches, and cleaning brushes in a rugged, foam-padded hard-sidded AMS deluxe carrying case with handles and wheels.What's in the Box(1) Regular auger(1) Sand auger(1) Mud auger(1) Rubber coated cross handle(1) Soil core sampler(1) Slide hammer(3) 4' extensions(1) Plastic liner(2) Plastic end caps(2) Wrenches(1) Set of cleaning brushes(1) Foam-padded hard-sided AMS deluxe carrying case with handles and wheels
  10. BLACKBURN SAMPLING INC Liquid Sampling Device
    Mulai

    Rp979.900

    BLACKBURN SAMPLING INC Liquid Sampling Device
    atribut:
    • UNSPSC: 41104006
    • Capacity (ml): 230
    • Length (inch): 70
    • Material: Polypropylene
    • Product Type: Coliwasa
  11. HUMBOLDT Penetrometer Lab
    Mulai

    Rp6.699.900

    HUMBOLDT Penetrometer Lab
    atribut:
    • UNSPSC: 41113904
    • Complies With: ASTM C780
    • Features: Penetration Plunger has 1/20 Sq In Tip Area
    • Includes: Instructions
    • Product Type: Concrete Pocket Penetrometer
    • Range (psi): 0 to 700
  12. Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)
    Deskripsi:
    General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.
    atribut:
    • Color: Dark Red
    • Odour: Bland
    • Density (g/cm³): 0.845
    • Viscosity (mm²/s): 3.4
    • Corrosion: Meets AMS 2644
    • AMS 2644 Class: Type 2 Method B, C, D
  13. WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp68.900

    WD-40 Multi-Use Product + Smart Straw (Semprotan Anti Karat)
    Deskripsi:
    WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
  14. Burkle Spoon Sample Stainless Steel (Sendok Sampel)
    Mulai

    Rp389.900

    Burkle Spoon Sample Stainless Steel (Sendok Sampel)
    Deskripsi:
    Sampling spoon for withdrawing small quantities of samples. This specially shaped spoon lets you reach almost every corner in a container and prevents samples from trickling out.
    atribut:
    • Material: AISI 304
  15. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  16. BLACKBURN SAMPLING INC Liquid Sampling Device
    Mulai

    Rp519.900

    BLACKBURN SAMPLING INC Liquid Sampling Device
    atribut:
    • UNSPSC: 41104006
    • Material: Polypropylene
    • Product Type: Coliwasa
  17. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  18. FLUKE Tang Ampere
    Mulai

    Rp1.799.900

Daftar Harga alat sampling Terbaru October 2026
AMS Soil Core Sampling KitsRp8.099.900
SP SCIENCEWARE Spoon Sample Lab Powder (Sendok Lab)Rp589.900
BLACKBURN SAMPLING INC Liquid Sampling DeviceRp519.900
AMS Environmental Soil Sampling KitRp119.999.900
OMRON Solid State for Heater, RelayRp1.599.900
Wild Co Sediment SamplerRp43.999.900
ARTEC Gypsum Powder Sampling (Bubuk Gypsum)Rp73.900
Cole Parmer CoelectrodeRp90.999.900
AS ONE Bag Two Opening with CapRp649.900
AMS Basic Soil Sampling KitRp88.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)