Wild Co Sediment Sampler

Sebelum PPN:
Rp43.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle allows use in shallow water or by divers. Attach line to Clevis when taking deeper samples. Clevis is removable to attach extension handle for sampling from a pontoon boat, dock, or bridge. Simple, automatic valve for good seal. #304 Stainless steel core tube is 2” in dia. and 20”L. Sampler includes screw-on Lexan™ nose piece, a plastic eggshell-type core catcher to hold sample intact during extraction, and a plastic liner tube which receives the sample and is easily removed from the core tube serving as a sample storage container.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Handle operated for shallow water or divers
Simple push and twist/pull operation
Clevis for operating in deeper water attached to a line
Auxillary weights for more penetration in deeper water
Simple flap valve operation

Ulasan Produk

Tidak ada ulasan

Halaman Terkait