Beli alat perekam suara di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Taffware Perekam Suara Digital Voice RecorderDeskripsi:Alat perekam suara atau audio recorder ini memiliki banyak kegunaan seperti untuk wawancara, merekam hasil rapat, serta merekam suara dan lagu. Perekam suara dari Taffware ini dapat menjadi pilihan terbaik karena dapat merekam suara dengan jelas dan jernih. Memiliki file format WAV, yang merupakan format file berkualitas tinggi apabila dibandingkan dengan format MP3atribut:
- Dimensions (cm): 9.8x3.3x1.2
- I/O Ports: Jack 3.5 mm & Micro USB
- Signal to Noise Ratio (dB): Sekitar 70
- Battery Capacity (mAh): 220
- Recording Formats: WAV
- Bit Rate Recording: 1536 Kbps
- Material: Plastic
- Music: MP3
- Operating System Compatibility: Windows 7 atau Lebih
- Record Source: Rekaman Telepon, MIC Internal
- Record Storage: Perekaman Berkualitas Tinggi Selama 96 Jam / Perekaman Normal Selama 136 Jam
- Cheetah TALK Translation Machineatribut:
- Size (mm): 135x34x9
- Function: Translation history display, Volume adjustment (4 levels), Voice recorder (2 hours)
- Communication Type: Bluetooth BLE 4.0 or higher
- App Compatible Specs: Android smartphone (Android 4.4 or later), iPhone 5s (iOS 9.0 or higher)
- Accessories: Main Unit, USB Charging Cable
- Continuous Usage Time (hour): 24 (When fully charged)
- Languages: 32 languages, 42 languages
- Package Size (mm): 120x17x160
- Wait Time (days): 180 (When fully charged)
- Vessel Air Impact Wrenches Double Hammer (Mesin Pembuka Baut)atribut:
- Air Pressure (MPa): 0,6
- VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function InstalledDeskripsi:Automatic aggregation that can be used in any workplace. Significantly improve the efficiency of "accounting" work without the need for manual calculations! Flexibility in working hours for each employee.Actual working hours and overtime working hours can be counted at the same time!For those who want to simultaneously tally not only actual working hours at workplaces such as restaurants where breaks and working hours vary by employee, but also overtime and early work hours.atribut:
- Product Type: Body
- Mounting Type: Deferred type (can be wall mounted)
- Mass (kg): About 1.4
- Included Accessories: Instruction manual, initial setting manual, key x 2, time card 80 sheets (1 box) x 2 boxes, replacement ink ribbon cassette x 1
- Calendar: Built-in perpetual calendar (automatic adjustment at the end of the month)
- Clock Function: Crystal oscillation method
- Dimensions (D x W x H) (mm): About 120x190x215
- Memory: Memory retention (blackout compensation): 3 years of cumulative power failure from factory shipment
- Operating Ambient Temperature (°C): -30-40
- Operating Humidity (%): 10-80
- Power Cable (m): About 1.5
- Power Consumption (W): Rating: 0.4, Normal: 0.4, Max: 13
- Power Input (V): 100 to 240 AC, 12.5 / 1.5 A DC input
- Type of Printing: Automatic card retract / dot printer method
- Warranty Period: 1 year (time recorder only)
- monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek)Deskripsi:monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah menggunakan bahan baku HDPE yang sudah terbukti baik kualitas nya. monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak Mudah Bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda tersedia Kantong Sampah Besar dan Kantong Sampah Kecil :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan andaatribut:
- Thickness (mm): 0.04
- Color: Hitam
- Material: HDPE
- TaffPACK Lakban Grid Fiber Super StrongDeskripsi:Lakban merupakan salah satu perlengkapan penting yang harus Anda miliki di rumah untuk berkreasi, dan memiliki fungsi utama untuk merekatkan berbagai benda atau objek di rumah agar menempel dengan kuat. Lakban ini memiliki serat fiber, membuat lakban dapat menempel dengan sangat kuat. Lakban fiber ini berwarna transparan sehingga tidak mengganggu pandangan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Super Strong Grid Fiber Tape 20M - SQ20Matribut:
- Material: Fiber
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- TRUSCO Steel Pin Gauges Dimension Range 1.51-1.60Deskripsi:Pin gauge is a pin shape (cylinder) , and it is a gauge with precisely finished diameter dimension. The most common pin gauge. All products have been processed sub-zero treatment for deterioration aging prevention. Since it is a true circle, it can be used in various situations.atribut:
- L (mm): 50
- Circularity/diameter irregularity: within 0.8micrometre
- Saramonic Microphone Blink 500Deskripsi:Kelengkapan1x Blink500 RX Receiver with Built-in Clip and Camera Shoe Mount1x Blink500 TX Transmitter with Built-in Microphone and Clip1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRS Output Cable for Cameras1x 1' (30.5 cm) gold-plated 3.5mm TRS to TRRS Output Cable for Smartphones and Tablets2x 1' (30.5 cm) gold-plated USB-C to USB-A Charging Cables1x SR-M1 Omnidirectional Lavalier Microphone1x Alligator-style Lavalier Microphone Clip1x Foam Lavalier Windscreen1x Pairing Pin1x User Manual
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- Logitech Headset StereoDeskripsi:Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga alat perekam suara Terbaru March 2026
| Taffware Perekam Suara Digital Voice Recorder | Rp189.900 |
| Unoair Impact Wrench | Rp959.900 |
| Cheetah TALK Translation Machine | Rp3.499.900 |
| Vessel Air Impact Wrenches Double Hammer (Mesin Pembuka Baut) | Rp5.699.900 |
| VOICE Time Recorder Vt-3000 High-Performance Automatic Counting Function Installed | Rp3.499.900 |
| JBL Wireless Bluetooth Portable Speaker | Rp419.900 |
| monotaro.id Kantong Plastik Sampah Hitam HDPE 40micron (Trash Bag / Kresek) | Rp9.900 |
| TaffPACK Lakban Grid Fiber Super Strong | Rp6.900 |
| RIDGID Micro Inspection Camera | Rp4.699.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/P102040041-1.jpg)


/9dP107847337-2.jpg)


/P101518176-1.jpg)