Spesifikasi
| Memory Size (GB) | 16 |
|---|---|
| Battery Type | Li-ion |
| Recording Format | LinearPCM/MP3 |
| Playback Format | MP3/WAV/WMA/AAC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Capture meetings, talks and voice memos easily, with the ICD-TX800 Digital Voice Recorder. Compact and portable, it comes with 16GB of built-in memory and goes from ‘off’ to ‘record’ mode with just one touch. It can even be controlled from across the room with the REC Remote smartphone app or supplied remote control. - Compact, portable design with convenient pocket clip - Store maximum 5000 files with 16GB built-in memory - Clear recordings from the built-in microphone - Built-in micro USB connector - cable supplied - Intelligent noise cut playback
Feature
Compact and portable with clip for easy attachment A compact, lightweight design lets you take the ICD-TX800 anywhere. Use the clip to attach your device to bags or pockets for quick access. Remote control lets you record from across the room Position your ICD-TX800 for the best possible sound recording. The supplied remote gives you full control from anywhere in the room. Control recording from afar with REC Remote for Android Available on Google Play for Android, the REC Remote app lets you control your recorder from a distance using BLUETOOTH technology. Start and stop recording, adjust recording levels and settings, even add track markers so you can easily find content quickly. A simple interface on your phone helps you control, monitor and organise recordings from up to 10 metres (30ft) away. REC Remote for iOS controls your recording remotely Download the REC Remote iOS app to control recording from up to 10 metres (30ft) away using your smartphone. Not only can you stop and start recording, but you can also adjust other settings, like recording levels and formats. You can also add track markers, making it easy to search through your content later. 16GB built-in memory for extended recording The ICD-TX800 has 16GB of built-in memory, so you have plenty of storage space for your audio. Record for a maximum of 636 hours in one go, or store up to 5000 separate files. One-push recording means you won't miss anything Hit the REC button for instant recording, even when the device is off - so you can capture sound in the moment.2 Built-in micro USB connection makes file transfers easy Use the USB cable supplied for easy playback of your recordings or to transfer files.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
