Beli alat pengukur kedalaman di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Pengukur Kedalaman (Alat Ukur Kedalaman)Deskripsi:Pengukur kedalaman dengan skala vernieratribut:
- Instrumental Error (mm): ± 0.05
- Pole Dimensions (mm): 10x4.5
- Base Dimensions (mm): 100x8.5
- Scale Interval (mm): 0.05
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-150
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-15AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital)Deskripsi:Easy handling with mm/inch measurement, large digital display. External readings with zero set at any point. Fitted with a thumb wheel for greater accuracy. Depth Gauge 0-150mm/0-6Inchatribut:
- Product Type: Digital Depth Gauge
- System of Measurement: Metric, Imperial
- Additional Features: Thumb wheel
- Accuracy (mm): ±0.03
- ECLASS Code: 21170307
- Measurement Range (mm): 0 - 150
- Resolution (mm): 0.01
- Standards Met: DIN EN ISO 13385-1 2020.
- UNSPSC: 41112401
- KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman)atribut:
- Graduation (mm): 0.001
- Accuracy (mm): +/- 0.002
- Dimensions (mm): 160 x 100 x 18
- KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Instrument Error (mm): ±0.03
- Minimum Display (mm): 0.01
- Base Dimension (mm): 100
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- KRISBOW Alat Ukur Kedalaman Skala VernierDeskripsi:Depth Gauge Vernier Pocket 0 to 30 mmatribut:
- Graduation (mm): 0.1
- Accuracy (mm): +/- 0.01
- Dimensions (mm): 100 x 50 x 15
- Mitutoyo Depth Gage (Alat Ukur Mikrometer Kedalaman)Deskripsi:The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.atribut:
- Measuring rod diameter (mm): 4
- Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50), L=Max. measuring length (mm)
- Technology: Mechanical
- KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital)atribut:
- Measurement Range (mm): 0 to 150
- Minimum Display (mm): 0.01
- Total Length (mm): 238
- Base Dimension (mm): 80
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 170951
- Measurement Range (mm): 0 - 150
- Instrument Error (mm): +-0.02
- Total Length (mm): 238
- Power Source: Button-type silver oxide battery (SR44) x 1 (included)
- Rod diameter: 1.5mm
- KRISBOW Alat Ukur DiameterDeskripsi:Dial Bore Gage merupakan alat ukur yang dipakai untuk mengukur diameter silinder dimana terdapat dial gauge pada bagian atas serta measuring point pada bagian bawah yang dapat bergerak bebas. Terdapat pula replacement rod yang panjangnya beragam sesuai dengan kebutuhan pengukuran pengukuran. Alat ini berguna untuk mengukur garis tengah bagian dalam dari sebuah benda kerja seperti cylinder atau lubang dudukan poros. Bore gage mempunyai range pengukuran bervariasi.atribut:
- Reading (mm): 0.01
- Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital)Deskripsi:The Mitutoyo ABSOLUTE Digimatic depth gage features hardened, micro-lapped measuring faces and a base for improved accuracy and wear resistance. The depth gage is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making it ideal for use on the shop floor. Measurements are displayed on a digital LCD readout with SPC output for easy, automatic recording.atribut:
- Units: Metric
- Length Standard: ABSOLUTE electrostatic capacitance type linear encoder
- Battery Life: Approx. 5 years under normal use
- Range (mm): 0-200
- Resolution (mm): 0.01
- Accuracy (mm): ±0.02
- Battery: SR44 (1 pc.) 938882
- Display: LCD
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: VDS-20AX
- Optional Accessories: 959143, 959149, 959150
- Repeatability (mm): 0.01
- SPC Output: Yes
- Technology: Digimatic
- Shinwa Rules Alat Ukur Kedalaman Pola Banatribut:
- Material (Screwed Part): iron
- Main Part Dimension: 60x55x10mm
- Measuring Range: 0 to 20mm
- Instrumental Error: ± 0.1mm
- Body Material: stainless
- TECHCROFT Alat Pengukur Tekanan GSB63Deskripsi:Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
- SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 151195
- Measurement Range (mm): 0 to 25
- Instrument Error (mm): ±0.2
- Minimum Display (mm): 0.1
- Total Length (mm): 86
- Base Dimension (mm): 61
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- KANON Digital Thin Hole Depth Gauge (Alat Ukur Kedalaman)Deskripsi:-Optimum for measuring the depth of thin holes.-Thin depth bar of 1.5mm-The material quality is stainless steel(SUS420J2).-Optimum for measuring groove depth of printed circuit boards.atribut:
- Minimum Display: 0.05mm
- Total Length: 0
- Measurement Range: 0 to 150mm
- Base Dimension: 80mm
- Instrument error: ±0.07mm
- Manufacturer Code: 140501
- Purpose of Use: Optimum for measuring groove depth of printed circuit boards.
- Mitutoyo ABS Digimatic Depth Gauge with Hook (Alat Ukur Kedalaman Digital)atribut:
- Minimum Reading (mm): 0.01
- Instrument Difference (mm): +/- 0.03
- Minimum display amount (mm): 0.01
- Base Dimensions (mm): 100
- Dimension L (mm): 249
- Base Thickness (mm): 6
- Measuring Range (mm) : (Hook judgment) 0 to 150/(Depth judgment) 10 to 160
- Mitutoyo Part Number: VDS-P15H
Daftar Harga alat pengukur kedalaman Terbaru October 2026
| monotaro Pengukur Kedalaman (Alat Ukur Kedalaman) | Rp549.900 |
| Mitutoyo Digital Depth Gage (Alat Ukur Kedalaman Digital) | Rp4.599.900 |
| Oxford Precision Electronic Digital Depthgauge (Alat Ukur Kedalaman Digital) | Rp2.199.900 |
| KRISBOW Depth Gauge Digital (Alat Ukur Mikrometer Kedalaman) | Rp3.699.900 |
| KANON Digital Depth Gauge (Alat Ukur Kedalaman Digital) | Rp4.399.900 |
| KRISBOW Alat Ukur Kedalaman Skala Vernier | Rp389.900 |
| Mitutoyo Depth Gage (Alat Ukur Mikrometer Kedalaman) | Rp1.399.900 |
| SK Digital Mini Depth Gauges (Alat Ukur Kedalaman Digital) | Rp1.599.900 |
| KANON Digital Depth Gauge With Hook (Alat Ukur Kedalaman Digital) | Rp9.999.900 |
| Nakamura Mfg. Digital Fine Hole Depth Gauge (Alat Ukur Kedalaman Digital) | Rp8.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102244702-1.jpg)
/iiP106108666-2.jpg)
/hnP102140635-4.jpg)
/kcP104566732-2.jpg)
/olP105272885-1.jpg)

/7tP106103281-2.jpg)
/16P105273042-1.jpg)
/ouP105272894-1.jpg)
/P102030127-1.jpg)
/p1P105271901-1.jpg)
/3gP106109124-2.jpg)

/p0P105272900-1.jpg)

/2vP105273103-1.jpg)
/P102384073-3.jpg)
%20Analog%20Tipe%20Hall/SK%20Dial%20Bore%20Gauge%20(Alat%20Ukur%20Diameter%20Dalam%20dengan%20Dial)%20(Pengukur%20Lubang%20dengan%20Jam%20Ukur)/qbP105271947-1.jpg)
/1fP103934051-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)