STARLAB Filter Tip

Sebelum PPN:
Rp359.900 - Rp429.900
Spesifikasi
ColorNatural
SterileYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Graduated at 1.0 µl, 5.0 µl, 10 µl and 20 µl
- Highly effective HDPE filter that contains no additive to interfere with your samples
- Universal fit. One tip fits all! The tip collar is engineered to fit all popular pipettes.
- Highly polished moulds for an extremely smooth surface to reduce sample retention
- Highest quality product. Tips manufactured from pure, virgin polypropylene to ensure the highest quality product.
- Certified RNase, DNase, DNA and Pyrogen free.
Peringatan
Untuk konfirmasi ketersediaan barang mohon tanyakan terlebih dahulu.
Use
For use with
- Abimed: BioPette-E, Discovery Comfort, LABMATE Optima
- Biohit: ePet, mLine, Proline
- BRAND: Transferpette, Transferpette Electronic, Transferpette S
- Capp: CappAero Comfort, CappAero Universal, Capptronic Single, ecopipette, Singlechannel
- Eppendorf: Reference, Reference 2, Research, Research plus, Research pro, Xplorer
- Gilson: Pipetman Neo, Pipetman P, Pipetman Ultra
- Hamilton: SoftGrip Pipette, SofTouch
- HTL: Clinipet+, Discovery Comfort, Discovery Pro, Labmate Pro, Optipette
- Nichiryo: 31N, 50F, 50V, NLE, NPLO, NPX
- Rainin: Classic, EDP1, EDP-3 Plus, Pipet-Lite, Pipet-Plus
- Sartorius: ePet, mLine, Proline, Proline Plus, Tacta
- Socorex: Acura 815 manual, Acura 825, Acura electro 925
- STARLAB: ErgoOne, ErgoOne E, MicroOne, StarPet, StarPet-E
- Thermo Fisher Scientific Inc.: Finn Focus, Finnpipette Digital, Finnpipette F1/F2, Finnpipette Novus,

Ulasan Produk

Tidak ada ulasan

Halaman Terkait