AS ONE Nitrate Ion Meter Portable

Sebelum PPN:
Rp9.999.900
Spesifikasi
WaterproofEquivalent to IP67
Size (mm)165x29x19
CalibrationAutomatic calibration (1 or 2 points)
Sample Volume (ml)0.3
Measurement Range (ppm)NO3^-/62 - 6200, NO3^-N/14 - 1400
Measuring MethodIon electrode method
Accessoriesstandard liquid (150, 2000ppm), dropperx1 volume
Power SupplyCR2032 lithium batteryx2 pieces (included for test)
Reproducibility (%)±10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Possible to measured with little sample(approx. 0.3*ml*)
- Easy to carry by stick small type

Ulasan Produk

Tidak ada ulasan