Beli alat cat spray gun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PROWIN Air Spray Gun NozzleDeskripsi:Conventional gravity feed spray gun, suitable for vehicle, machine, woodworking and furniture industrial etc….Equipped with a 400c.c. stainless gravity cup, a spanner, a cleaning brush.atribut:
- Cup Type: Gravity Side Cup
- Cup Capacity (cc): 400
- Air inlet (inch): 1/4
- Fluid Inlet (inch): 1/4
- Working Pressure (psi): 30-43
- OPT Spray Gun HPatribut:
- Working Pressure (psi): 30 to 45
- Air Consumption (L/minute): 200
- STAR Standard Duty Suction Feed Spray GunDeskripsi:Standard/Professional Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. Both with 1/4 Inch NPT male fittings. 30 - 70psi, 7 - 12cfm. Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats. Weight: 1.3kg.atribut:
- Reservoir Capacity: 1000cc
- Compatible Hose Inner Diameter: 10mm
- Compatible Materials: Acrylic Paint Cellulose Enamel
- Overall Width: 150mm
- Air Inlet Size: 1/4 NPT
- Overall Height: 300mm
- Air Pressure: 90PSI
- Air consumption: 7-12CFM
- Type: Suction Feed Spray Gun
- Overall Diameter: 150mm
- WOKIN HVLP Air Spray GunDeskripsi:- CE approval- G1/4" male threaded air inlet- Accessories:1pc European-type quick coupler1pc Japanese-type quick coupler1pc American-type quick coupler- Packing: by color box
- PROWIN Spray Gun NozzleDeskripsi:H.V.L.P. gravity feed spray gun with excellent atomization, suitable for industrial purpose and car refinishing painting. Equipped with a 600c.c. gravity cup, a spanner, a cleaning brush and a paint filter.atribut:
- Air Consumption (l/ml): 310
- Cup Type: Gravity
- Cup Capacity (cc): 600
- Fluid Inlet (inch): M15x1.5P
- KINKI Spray GunDeskripsi:-It is larger in spray guns, and work efficiency is improved because there is a little recoating.-It is a large size gun but the weight balance has been made good.-A JIS standard product.-For the wide range of painting from ships to automobiles.atribut:
- Pattern Opening: 225mm
- Nozzle Diameter: 2mm
- Mist Level: General Purpose
- Required Compressor Power (kW): 1.5
- Air Usage (L/minute): 240
- Purpose of Use: For the wide range of painting from ships to automobiles.
- SAGOLA Spray Gun Classic Pro XD Gravityatribut:
- Dimensions (cm): 34.5x10x18
- Air Inlet Coupling (inch): BSP 1/4
- Design Pressure (bar): 8
- Max. Recommended Inlet Pressure (bar): 2
- monotaro Gravity Spray Gun For Diy (Body Only)Deskripsi:DIY applications (woodworking, furniture painting, metal coating)atribut:
- Mounting opening: G1 / 4 (cup)
- Pattern opening (mm): 150
- Set Content: Gun, air plug, spanner, brush
- Spray Air Pressure (MPa): 0.3 to 0.35
- Air inlet: G1 / 4
- Air Consumption (L/minute): About 90
- Paint Ejection Amount (ml/minute): About 160
- Paint nozzle diameter ( phi mm): 1.3
- Required Compressor Power (kW): 0.75 or more
- Supply system: Gravity
- Wipro Spray Gun Iwata Typeatribut:
- Color: Silver-Gold
- Type: Iwata
- Oprating Pressure (bar): 3.0-4.0
- Optional Nozzle Range (mm): 1.0-2.0
- Standard Nozzle (mm): 1.5
- ANEST IWATA Small Spray Gun W-71 SeriesDeskripsi:It is a gravity type general-purpose small spray gun. It is a basic model that has been used for many years. Plastic, vehicle, metal, woodworking liquid coating applicationatribut:
- Spray Distance (mm): 200
- Air Pressure (MPa): 0.29
- Suitable Paint Container: PC-4S, PC-5, PCG-6P-2, PC-51, PC-61, PC-150S-2LF, PC-400S-2LF, PC-250S-2LF
- Paint Feeding System: Gravity type
- Mounting Screw Diameter: (Paint): G1 / 4, (Air): G1 / 4
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- INGCO Air Spray Gunatribut:
- Operating Pressure (bar): 3-4
- TOTAL HVLP Spray GunDeskripsi:High Volume Low PressureUkuran Nozzle: 1.4mmLebaran Pola Semprot: 180-250mm Kapasitas Tabung: 600ccCocok untuk finishing akhirNozzle Opsional: 1.3-2.5mm Tekanan: 2-3.5bar
- INGCO Hvlp Air Spray Gunatribut:
- Standard Nozzle (mm): 1.4
- Pattern Width (mm): 180-250
- Optional Nozzle (mm): 1.3-2.5
- TRUSCO Spray Gunatribut:
- Air Intake Port: G 1/4
- Cap capacity (L): 0.4
- Nozzle diameter (mm): 1.3
- Required Compressor Power (kW): 0.7 5 to 1.5
- Pattern opening (mm): 150
- Misting Stage: General Purpose
- Cutting Mounting Hole: G 1/4
- Mass (g): 526
- Air Usage (L/minute): 90
- Purpose of Use: Intermediate and top coat of small objects.
- TEKIRO Semprotan CatDeskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
- STAR Professional Suction Feed Spray GunDeskripsi:Standard/Professional Well balanced with large, responsive triggers, and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. Both with 1/4 Inch NPT male fittings. 30 - 70psi, 7 - 12cfm. Standard model is suitable for applying base coats. Professional is suitable for applying finishing coats. Weight: 1.3kg.atribut:
- Reservoir Capacity: 1000cc
- Compatible Hose Inner Diameter: 10mm
- Compatible Materials: Acrylic Paint Cellulose Enamel
- Overall Width: 150mm
- Air Inlet Size: 1/4 NPT
- Air Pressure: 90PSI
- Air consumption: 7-12CFM
- Type: Suction Feed Spray Gun
- Overall Diameter: 150mm
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- Bindex PVC Box File Non Laminating (Magazine File)atribut:
- Capacity (cm): 11.5
Daftar Harga alat cat spray gun Terbaru January 2026
| PROWIN Air Spray Gun Nozzle | Rp2.099.900 |
| OPT Spray Gun HP | Rp1.399.900 |
| STAR Standard Duty Suction Feed Spray Gun | Rp2.799.900 |
| WOKIN HVLP Air Spray Gun | Rp529.900 |
| PROWIN Spray Gun Nozzle | Rp2.399.900 |
| KINKI Spray Gun | Rp4.199.900 |
| MultiPro Spray Gun Accessories | Rp189.900 |
| SAGOLA Spray Gun Classic Pro XD Gravity | Rp3.499.900 |
| monotaro Gravity Spray Gun For Diy (Body Only) | Rp489.900 |
| Wipro Spray Gun Iwata Type | Rp319.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



























































































































































/37P103177115-1.jpg)










/P101555997-1.jpg)