Beli aktif di di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Sanken SpeakerDeskripsi:Keterangan Singkat : Sanken SMM-1000BU merupakan speaker aktif stereo dengan teknologi bluetooth, memudahkan memutar lagu kesukaan dan dapat diputar tanpa harus menghubungkan kabelatribut:
- Input Audio: Radio / USB / MMC Card / Bluetooth
- Frequency (Hz): 40-20
- AC Input (V/Hz): 220-240/50
- In Package: None
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- Venom Gear Studio Speaker BluetoothDeskripsi:Venom VGS1 - Gear Studio Speaker Bluetooth memiliki keunggulan CONNECT MULTIPLE , 3X2600mAH, dan ASK GOOGLE ASSISTANT.Keluaran Audio RMS : 30WKeluaran Daya Audio Maksimum : 90WPenggerak : Subwoofer 3.5 inci dan Tweeter 1 inciSensitivitas : 85 dmImpedansi : 4 ohmResponse Frekuensi ; 60 Hz-20KHzJangkauan Frekuensi Bluetooth : 2402-2480 MHzJarak Transmisi perangkat : sampai 45 mDaya Transmisi Maksimum ; 15 dBmversi Bluetooth : V5.0 + EDRTipe Baterai : Lithium-ion (18650)Kapasitas Baterai : 3×2600 mAhInput Daya Baterai : 18 VDC/2AWaktu Pengisian Baterai : 4 jamDurasi Ketahanan Baterai : 8 jamWARNA : ABU ABUatribut:
- Filling Time (hour): 4
- Connect Multiple Speaker: Yes
- Battery (mAh): 3x2600
- Audio RMS Output (W): 30; max: 90
- Bluetooth Range (m): Up to 45
- AC/DC First: DC in 5V/1A
- Ask Google Assistant: Yes
- Battery Resistance Duration (hour): Up to 8
- Color: Grey
- Dimensions (cm): 16.75x12.35x12.15
- Sensitivity (dm): 85
- TOA Plastic Column SpeakerDeskripsi:The ZS Series Column Speakers are highly efficient compact speakers that deliver excellent sound performance in medium sized venues such as houses of worship, gymnasiums, auditoriums and more.atribut:
- Accessories: Speaker Bracket x 1, Joint Bracket x 1, Wall Bracket x 1, Fixing Bolt (M5 x 60) x 1, Hexagon Bolt (M6 x 12) (with plain washer and spring washer) x 2, Machine Screw (M5 x 20) (with plain washer and spring washer) x 2, Hexagon Bolt (M8x 15) x 1
- Enclosure: Sealed Type
- Input Terminal: Push-In terminal
- Option: Speaker Stand: ST-16A
- Finish: Enclosure: HIPS, black, paint, Punched Net: Surface-tread steel plate, black, paint, Speaker Bracket: Aluminium die-cast, black, paint, Joint Bracket, Wall Bracket: Steel plate, t1.6, black, paint
- Frequency Response (Hz): 150-16000
- Niko SpeakerDeskripsi:Isi dalam Box :1 unit speaker MOVI.41 pcs remote 1 pcs cable aux1 pcs cable charger1 pcs buku petunjuk dan kartu garansi
- Logitech RGB Gaming SpeakerDeskripsi:G560 dapat terhubung dengan dan memadukan berbagai sumber: USB, 3,5 mm, dan Bluetooth®. Dengan Logitech Easy-Switch™ kamu dapat berganti-ganti dengan mulus hingga maksimal 4 perangkat yang terhubung.DIDESAIN UNTUK MENEROBOS BATASANRasakan game dan musik dalam cara yang baru. Dua zona pencahayaan per speaker menghadirkan proyeksi ambien belakang untuk mengoptimalkan lingkungan Anda dan tersedia lampu yang menghadap ke depan untuk pencahayaan yang lebih aktif dan informatif. Dengan LIGHTSYNC, kamu dapat mengkustomisasi sekitar 16,8 juta warna agar sesuai dengan gaya dan pengaturanmu.LOGITECH G HUBDengan G HUB, kamu dapat menyesuaikan pencahayaan dan menciptakan efekmu sendiri atau memilih dari salah satu fitur LIGHTSYNC terbaik. Buat lampumu bereaksi pada setiap konten dalam game, video, musik. Aktifkan audio equalizer tingkat lanjut atau program tombol G untuk mengaktifkan perintah khusus di setiap aplikasi.KENDALI DI UJUNG JEMARI ANDAKontrol volume berada di depan dan tengah. Pairing Bluetooth® dapat dilakukan dengan satu tombol saja. Tombol G yang dapat diprogram berputar melalui kecerahan warna secara default atau bisa diprogram untuk memicu aplikasi atau menjalankan makro di dalam game via G HUB. Tombol daya pun berada dalam jangkauan, terletak di bagian belakang speaker satelit kanan.ISI KEMASAN- Dua speaker satelit- Satu subwoofer dengan kabel daya- Kabel USB- Dokumentasi penggunaPERSYARATAN- Windows® 10, Windows 8.1, atau Windows 7- Mac OS X (DTS:X tidak didukung)- Port USB untuk PC atau port audio 3,5 mm untuk PC dan mobile- Perangkat berkemampuan Bluetooth® termasuk komputer, smartphone, tablet, dan music player- Akses Internet untuk Logitech G HUB dan instalasi software DTS:X surround sound - © 2018 Logitech. Logitech, Logi, dan merek dagang Logitech lainnya adalah milik Logitech dan telah terdaftar. Windows® adalah merek dagang terdaftar untuk grup perusahaan Microsoft. Tanda kata dan logo Bluetooth® adalah merek dagang terdaftar yang dimiliki oleh Bluetooth SIG, Inc. dan setiap penggunaan tanda tersebut oleh Logitech sudah sesuai dengan lisensinya. Disusun berdasarkan lisensi dari DTS Licensing Limited. Logo DTS dan DTS:X® adalah merek dagang terdaftar atau merek dagang DTS, Inc. di Amerika Serikat dan negara lain. Semua merek dagang lain adalah properti dari setiap pemilik merek terkait.NOMOR SUKU CADANG- 980-001304atribut:
- Dimensions (HxWxT) (mm): Satelite 148x166x118, Subwoofer 404x255x207
Daftar Harga aktif di Terbaru March 2026
| Polytron Professional Active Speaker | Rp1.999.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
| Sanken Speaker | Rp999.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| Sharp Active Speaker Pro Series | Rp2.099.900 |
| Polytron Portable Speaker | Rp2.799.900 |
| Venom Gear Studio Speaker Bluetooth | Rp2.099.900 |
| TOA Plastic Column Speaker | Rp699.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





















































































































































/48P103220152-1.jpg)
/9cP103222336-1.jpg)