Beli air valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yoshitake Air Vent Valve (Katup)Deskripsi:-It is a stainless steel air vent that can be installed in a compact and slight space.-Excellent corrosion resistance and durability.-By attaching a vinyl hose to the coupling and guiding it to the drainage groove, it is possible to prevent water leakage even in the unlikely event of a failure.-The cap is tightened by vibration, and it can be prevented by setting a cap stopper for the exhaust obstruction that occurs.-It is a water conformity standard compliant product.
- Titan Autoparts Pump Centrifugal Radiator (Pompa Sentrifugal)Deskripsi:Water Pump 6D16T New
- CASH VALVE Air Operated (Katup Pneumatik)Deskripsi:These air-operated valves rely on air pressure against a piston or diaphragm to produce linear or circular movement for operation. They help to provide increased flexibility in application, minimized corrosion in sea water circuits, increased power and speed of operation, and the ability to sense the temperature remote from the valve.atribut:
- UNSPSC: 40141609
- Air Inlet (in FNPT): 1/8
- Body Material: Brass
- Center Line Pipe Center Size (inch): 1-15/16
- Coefficient of Volume: 2.5
- Gasket Material: Buna-N
- Inlet Pressure: Up to 250
- Maximum Fluid Temperature (°F): 180
- Maximum Operating Pressure Differential: 300
- Min. Operating Pressure Differential: 0
- Orifice Dia. (inch): 1/2
- Overall Height (inch): 3-13/16
- Overall Length (inch): 1-15/16
- Overall Width (inch): 2-7/8
- Pipe Size (inch): 1/2
- Seat Material: 303 Stainless Steel
- Valve Configuration: Normally Closed
- Valve Design: 2-Way
- Titan Autoparts Hydraulic Pumpatribut:
- Compatible for: General
- Yoshitake Air Release Valve Ta-18 Seriesatribut:
- Material (Float): Heat resistant resin
- Maximum Temperature (°C): 100
- Applicable Fluid: Cold and hot water
- Applicable Pressure Range (MPa): 0.01-0.3
- Body Material: SUS
- Connection: (Inlet) JIS R, (Outlet) Hose fitting (phi 6)
- Dimension A (mm): (Width across flats) 32
- Dimension H (mm): 89
- Material (disk): FKM (fluoro rubber)
- Weight (g): 130
- Weflo Single Orifice Air Relief ValveDeskripsi:- Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- ANEST IWATA Air TransformerDeskripsi:An economical purifier with a compact integrated air purifier and pressure reducing valve.atribut:
- Mounting Thread Size (B): G1/4(PF1/4)
- Remark: Air flow primary pressure 0.69MPa (7.0kgf / cm2), apply when the outlet pressure 0.49MPa (5.0kgf / cm2). The pressure drop at that time is 0.05 MPa.
- Maximum Flowing Fluid Temperature (°C): 80
- Draining Type: Manual
- Airflow Rate (L/minute): 780
- Filtration (µm): 20
- Weflo Automatic Air Vent ValveDeskripsi:- Small orifice of 1/16in (1.6mm) to release air under pressure during normal pipeline operation- The float is connected to the vent via a linkcage mechanism which is capable of operating the vent under full pipeline pressure- NPT or metric thread of inletatribut:
- Working Pressure (Bar): 16
- Working Temperature (°C): 10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Cast Iron
- Val-Matic Air and Vacuum Release Valves (Katup Udara)Deskripsi:Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.atribut:
- UNSPSC: 40141606
- Body Material: Cast Iron
- Connection Type: FNPT
- Float Material: 316 Stainless Steel
- Maximum Fluid Temperature (°F): 250
- Min. Pressure: 5
- Vacuum Pressure (in.Hg): 29
- KITACO Extension Air ValveDeskripsi:If you use this air valve, you can inflate the tire more easily. Especially in the case of scooters, the valve is located in a narrow space, which eliminates the difficulty of the past.atribut:
- Suitable For: General Purpose
- STARKE Pump Engine Gasoline Irrigation (Pompa Alkon)atribut:
- Horse Power (HP): 7.0
- Fuel Capacity (L): 3.6
- Oil Capacity (L): 0.6
- Diameter Inlet (inch): 3
- Diameter Outlet (mm): 80
- Dimensions (mm): 515x390x445
- Displacement (cc): 212
- Max. Lift Head (m): 30
- Maximum Flow Rate (L/hour): 60000
- Suction (m): 7
- Type Engine: Air Cooled, 4 stroke
- WATTS Vent ValvesDeskripsi:For use in water distribution and steam systems, these vent valves can help to eliminate pockets of air.atribut:
- Body Material: Brass
- Connection Type: MNPT
- TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)atribut:
- Working Pressure: 0.7MPa
- Compatible Hose (Inner DiameterxOuter Diameter): 15x20mm
- Compatible Faucet Outer Diameter: 14 to 18mm
- Drum Material: Polypropylene (PP)
- HATAYA Hose Air Reel (Selang Angin / Selang Gulung Manual)atribut:
- Hose Inner Dia. x Outer Dia. (mm): 6.5x10.0
- Fitting Attached on the Hose Side: HC-2P urethane plug coupler
- Fitting Attached on the Disc Side: Socket couplerx2
- Finish Material: Hose: Nylon knitting yarn 1B bladed polyurethane
- Working Pressure (MPa): 1.5 (15kgf/[[cm²]])pressure gauge included
- DEWALT Hose Reel (Selang Gulung Otomatis)atribut:
- Material: Nitrile Rubber
- Shimizu Jet Pump for Deep Well PC Series (Pompa Sumur Dalam)Deskripsi:Jet pump PC sumur dalam Shimizu memiliki daya hisap yang lengkap 15-50m, total head max 33-100m,kapasitas flow 29-38 l/min, digunakan untuk rumahan bertingkat, gedung, dan daya dorong tinggi
- monotaro Hose Air Reel With Turntable (Selang Angin / Selang Gulung Manual)Deskripsi:The removal from the place away from the air source.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
- Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
- Material (Hose): Polyurethane resin
- Maximum Pressure: 1.5
- Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
Daftar Harga air valve Terbaru October 2026
| Yoshitake Air Vent Valve (Katup) | Rp1.299.900 |
| Titan Autoparts Pump Centrifugal Radiator (Pompa Sentrifugal) | Rp1.299.900 |
| FESTO Round Cylinder DSNU Series (Silinder Pneumatik) | Rp1.599.900 |
| CASH VALVE Air Operated (Katup Pneumatik) | Rp14.999.900 |
| Titan Autoparts Hydraulic Pump | Rp2.999.900 |
| Yoshitake Air Release Valve Ta-18 Series | Rp879.900 |
| Weflo Single Orifice Air Relief Valve | Rp1.199.900 |
| ANEST IWATA Air Transformer | Rp3.699.900 |
| Weflo Automatic Air Vent Valve | Rp1.999.900 |
| Val-Matic Air and Vacuum Release Valves (Katup Udara) | Rp5.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P103035253-1.jpg)
/fiP106803558-1.jpg)
/luP104819786-5.jpg)
/bfP109396411-1.jpg)


/Weflo%20Single%20Orifice%20Air%20Relief%20Valve/2qP109188098-1.jpg)


/oaP109395874-1.jpg)


/p6P110157906-1.jpg)

/P103021070-1.jpg)
/17P105524043-1.jpg)
/3oP112033132-1.jpg)
/3iP107739126-1.jpg)
/fxP103201573-1.jpg)
/7eP103178266-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)