Beli air impact wrench toku di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOKU Air Impact Wrench
    Mulai

    Rp3.899.900

    TOKU Air Impact Wrench
    Deskripsi:
    -By integrating the hammer and hammer pin with the pinless mechanism, efficiency is good, weight reduction and powerful torque are realized because direct striking power is transmitted to the anvil.-For attachment/detachment of wheels of passenger cars and truck, various maintenance of construction machinery.
  2. SP Air Impact Wrench
    Mulai

    Rp7.299.900

    SP Air Impact Wrench
    atribut:
    • Working Air Pressure Range (MPa): 0.62
  3. TOKU Air Impact Wrench (Pembuka Baut)
    Mulai

    Rp8.599.900

    TOKU Air Impact Wrench (Pembuka Baut)
    Deskripsi:
    -With twin hammer mechanism in the special shape, 2 hammers transfer power from the motor to the anvil without loss.-This impact wrench produces efficient blows and dramatically improves durability and torque.-Assembling light electric machines from automobile assembly lines and repairing industrial machines, etc.
    atribut:
    • Capacity Bolt Diameter: 16mm
    • Socket Input Drive: 12.7mm
    • Air consumption: 0.74
    • Hose Mounting Port: PT1/4
    • Exhaust: Forward
    • Hammer Type: Twin Hammer
    • Maximum Tightening Torque (N m): 540
    • No-load Speed (minute): 6500
    • Total Length (mm): 175.0
  4. KUANI Sq. Dr. Super Duty Composite Air Impact Wrench
    Mulai

    Rp3.399.900

    KUANI Sq. Dr. Super Duty Composite Air Impact Wrench
    Deskripsi:
    4 positive power settings; full power in reverse. Comfortable TPR grip. 400 ft-lb of max torque in reverse, with 13,500 rpm free speed.
    atribut:
    • Power Source: Compressed Air
    • Recommended Air Inlet Pressure (psi): 90
  5. Makita Mesin Bor Pembuka Baut
    Mulai

    Rp5.499.900

    Makita Mesin Bor Pembuka Baut
    atribut:
    • Impacts Per Minute: 2.000 ipm
  6. Atlas Copco Piston Kompresor (Kompresor Angin)
    Mulai

    Rp13.999.900

    Atlas Copco Piston Kompresor (Kompresor Angin)
    atribut:
    • Frequency (Hz): 50
    • Pressure (bar): 10
  7. TOKU Chisel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    TOKU Chisel
    Deskripsi:
    It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
  8. Vessel Air Impact Wrench Super Light Weight V Series
    Mulai

    Rp9.799.900

    Vessel Air Impact Wrench Super Light Weight V Series
    atribut:
    • Capacity Bolt Diameter (mm): 16
    • Exhaust: Back
    • Hammer Type: V Hammer
    • Hose Mounting Port: Rc1/4
    • Air Consumption (m³/minute): 0.4
    • Maximum Tightening Torque (N m): 284.3
    • No-load Speed (minute): 8200
    • Socket Input Drive (mm): 12.7
    • Total Length (mm): 174.5
  9. TOKU Concrete Breaker
    Mulai

    Rp21.999.900

    TOKU Concrete Breaker
    Deskripsi:
    -A vibration and sound proof type that protects you from damage by vibration and maintains a quiet working environment.-It is lightweight and has excellent crushing power, workability and durability.-The exterior body area all uses forgings and special materials so it is tough and has excellent durability. -For foundation chipping work of roads, civil engineering, buildings and building structures.
  10. TOKU Rock Drill (Air Type)
    Mulai

    Rp46.999.900

    TOKU Rock Drill (Air Type)
    Deskripsi:
    -It has a powerful drilling force and outstanding durability.-Pneumatic. -Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
    atribut:
    • Piston Diameter: 54mm
    • Stroke Diameter: 45mm
    • Number of Blows: 2450bpm
    • Air consumption: 1.6m³/min
    • Hose Inner Diameter: 19mm
    • Air Coupler: 7/8PT
    • Purpose of Use: Drilling for bathroom repair construction, concrete, bedrock and tunnel propulsion construction.
  11. TOKU Air Angle Grinder
    Mulai

    Rp11.999.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 180x6x22mm
    • Air consumption: 0.8 to 1.0
    • Hose Intake Port: PT3/8
    • Exhaust: Lateral
    • Total Length: 254mm
    • No. Load Speed: 7500min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  12. TOKU Air Angle Grinder
    Mulai

    Rp10.999.900

    TOKU Air Angle Grinder
    Deskripsi:
    -Compact and lightweight, quiet exhaust sound with unique built-in silencer.-Safe and highly reliable type with the design that conforms to current safety and hygiene regulations.-By attaching a diamond wheel(optional)to the TAG type, it can be used as a-For flat surface grinding, surface finishing, chamfering and rust removal.
    atribut:
    • Total Length: 218mm
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Hose Intake Port: PT1/4
    • Air Consumption per minute: 0.8 to 1.0
    • No. Load Speed: 13000min -1 power
    • Purpose of Use: For flat surface grinding, surface finishing, chamfering and rust removal.
  13. BESTKP Polybag Bibit Tanaman
    Mulai

    Rp94.900

    BESTKP Polybag Bibit Tanaman
    atribut:
    • Color: Black
  14. TOKU Mata Bor Bobok Beton Tipe Square Asphalt Cutter
    Mulai

    Rp1.399.900

    TOKU Mata Bor Bobok Beton Tipe Square Asphalt Cutter
    Deskripsi:
    - It is small and lightweight, and has excellent crushing power, workability and durability. - For concrete chipping work of civil engineering, buildings and building structures. - For burring works, etc.
  15. TOKU Pick Hammer (Air Type)
    Mulai

    Rp10.999.900

    TOKU Pick Hammer (Air Type)
    Deskripsi:
    -It has a simple structure so it will work reliably by just pressing the chisel.-Most popular light crushing hammer. -For crushing buildings and foundations, or cutting asphalt. -Pneumatic
    atribut:
    • Piston Diameter: 35mm
    • Stroke Diameter: 120mm
    • Total Length: 465mm
    • Number of Blows: 1250bpm
    • Air consumption: 1m3/min
    • Compatible Hose Inner Diameter: 19mm
    • Air Coupler: 3/4PT
    • Purpose of Use: For crushing buildings and foundations, or cutting asphalt.
    • Working Air Pressure: 0.6MPa
  16. GASTEC Gas Sampling Pump Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

    GASTEC Gas Sampling Pump Kit
    atribut:
    • Overall Length (mm): 350
    • Dimensions (mm): 255x50 (cylindrical)
  17. TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    TEKIRO Air Impact Twin Hammer (Mesin Pembuka Baut)
    Deskripsi:
    Air impact wrench memiliki cara kerja seperti halnya mesin bor yakni dengan tekanan, namun tidak menggunakan listrik melainkan dengan bantuan angin dari kompressor yang disalurkan ke air impact tersebut. alat ini biasanya digunakan pada bengkel motor, mobil, servis elektronik dan lainnya. fungsi air impact wrench adalah untuk membantu pemasangan
    atribut:
    • Hose size (mm): 10
  18. MILWAUKEE Impact Wrench
    Mulai

    Rp4.399.900

    MILWAUKEE Impact Wrench
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  19. EISIN Impact Wrench
    Mulai

    Rp4.599.900

    EISIN Impact Wrench
    atribut:
    • Bolt Size: M16
    • Torque Range (N m): 450
    • I.D of Hose (mm): 8.5
    • Under No Load (rpm): 10500
    • Average Air Consumption (m²/minute): 0.5
Daftar Harga air impact wrench toku Terbaru March 2026
TOKU Air Impact WrenchRp3.899.900
SP Air Impact WrenchRp7.299.900
TOKU Air Impact Wrench (Pembuka Baut)Rp8.599.900
KUANI Sq. Dr. Super Duty Composite Air Impact WrenchRp3.399.900
Makita Mesin Bor Pembuka BautRp5.499.900
Atlas Copco Piston Kompresor (Kompresor Angin)Rp13.999.900
TOKU ChiselRp269.900
Vessel Air Impact Wrench Super Light Weight V SeriesRp9.799.900
TOKU Concrete BreakerRp21.999.900
TOKU Rock Drill (Air Type)Rp46.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait